Beli Switch Ethernet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  2. MOXA Industrial Unmanaged Ethernet Switch
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.999.900

  3. Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp979.900

    Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Maximum Power Consumption (W): 11.8
  4. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp87.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  5. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp3.899.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  6. UGREEN Adapter USB 3.0 Cable to RJ45 Ethernet
    Mulai

    Rp469.900

    UGREEN Adapter USB 3.0 Cable to RJ45 Ethernet
    Deskripsi:
    USB Ethernet AdapterUgreen USB 3.0 male A to RJ45 female ethernet adapter connects your computer or tablet to a router,modem or network switch for network connection. It adds a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Protect or Replace a Broken Ethernet PortUSB 3.0 to Gigabit Ethernet Adapter is a good accessory to protect the RJ45 Lan port in your expensive computer, or replace a broken Ethernet port.Speed up to 5GbpsFull 10/100/1000Mbps gigabit ethernet performance over USB 3.0's 5Gbps bus, faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Mini PortableUGREEN USB rj45 adapter is mini and portable, perfect to take on the go.Wide CompatibilityThis USB RJ45 adapter work with Windows 8.1/8/7/Vista/XP, Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Package Contents1 x USB 3.0 Gigabit Ethernet Adapter1 x CD1 x User Manual
    atribut:
    • Color: White
    • Length (cm): 10
    • Transmission Rate (Mbps): 10/100/1000
    • Adapter Socket: RJ45
    • USB: USB 3.0
  7. Totolink 5-Port Gigabit Ethernet Switch
    Mulai

    Rp239.900

    Totolink 5-Port Gigabit Ethernet Switch
    Deskripsi:
    S505G is a Gigabit Desktop Switch that enablesyou to upgrade your network to gigabit Ethernet.With full gigabit ports and compact design,S505G not only increases the speed of your network server,but also make Gigabit to the desktop a reality.Generally, S505G is a high performance solution foryour home or office network.Package Contents:S505G Desktop Switch x1, Power Adapter, Quick Installation Guide x1
    atribut:
    • MAC Address Learning: Auto-Learning, Auto-Aging
    • Mac Address Table: 2K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Transmission Method: Store and forward
    • Backup Bandwidth (Gbps): 10
    • LED: 1x Power, 5x LANs
    • Dimensions (LxWxH) (mm): 132x75x25
    • Interface: 5x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • Power Supply (V/A): DC 9/0.5
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
  8. UGREEN Adapter USB to LAN RJ45 Ethernet
    Mulai

    Rp459.900

    UGREEN Adapter USB to LAN RJ45 Ethernet
    Deskripsi:
    Faster and More Stable Network ConnectionFull 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Sleek Aluminum Ethernet AdapterThe aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.Protect, Replace or Add An Ethernet PortUSB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Universal CompatibilityThis USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.Compact and PortableThe USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.Package Contents1 x USB 3.0 Gigabit Ethernet Adapter 1 x CD1 x User Manual
    atribut:
    • Color: Space Gray
    • Dimensions (mm): 60x23.8x15.8
    • Output: RJ45
    • Input: USB 3.0
    • Cable Length (cm): 10
    • Chip: AX88179
    • Network Standard (Mbps): 10/100/1000
  9. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  10. SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)
    Mulai

    Rp9.999.900

    SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)
    Deskripsi:
    SCALANCE XB004-1 unmanaged Industrial Ethernet Switch for 10/100 Mbit/s; for setting up small star and line topologies; LED diagnostics, IP20, 24 V AC/DC power supply, with 4x 10/100 Mbit/s twisted pair ports with RJ45 sockets; 1 x 100 Mbit/s multimode glass FOC port with SC socket; Manual available as a download
    atribut:
    • Transfer Rate (Mbit/s): 10, 100
    • Supply Voltage/1/Rated Value (V): 19.2 ... 28.8
    • Dimensions (WxHxD) (mm): 45x100x87
    • Supply Voltage/2/Rated Value (V): 19.2 ... 28.8
  11. WEIDMULLER Switch Power Over Ethernet Unmanaged - EcoLine (Saklar)
    Mulai

    Rp8.799.900

    WEIDMULLER Switch Power Over Ethernet Unmanaged - EcoLine (Saklar)
    atribut:
    • Free fall: According to IEC 60068-2-31
    • GTIN (EAN): 4050120000000
    • Humidity: 5 to 95 % (non-condensing)
    • Operating Temperature (°C): -40 to 75
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1
    • Safety Standard: UL 61010-1, UL 61010-2-201
Daftar Harga Switch Ethernet Terbaru April 2026
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
Phoenix Contact Industrial Ethernet SwitchRp1.799.900
MOXA Industrial Unmanaged Ethernet SwitchRp2.999.900
Netgear 16-Port Gigabit Ethernet Unmanaged SwitchRp979.900
tp-link LiteWave Fast Ethernet SwitchRp87.900
Netgear 24-Port Gigabit Ethernet Unmanaged SwitchRp3.899.900
UGREEN Adapter USB 3.0 Cable to RJ45 EthernetRp469.900
Totolink 5-Port Gigabit Ethernet SwitchRp239.900
UGREEN Adapter USB to LAN RJ45 EthernetRp459.900
WEIDMULLER Switch Power Over Ethernet Unmanaged - BasicLine (Saklar)Rp19.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)