Beli Stub End Flange HDPE di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- RUCIKA Sambungan Pipa Stub End Injection Moldingatribut:
- Material: High Density Polyethylene (HDPE)
- Color: Black
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- Non Brand Flange Elbow 90° (Sambungan Pipa Siku Flange)Deskripsi:Bend All Flange adalah sambungan pipa yang mempunyai model lengkung atau bengkok dengan sistem flange untuk koneksi penyambungan di kedua ujung rongganya. Secara fungsi, bend ini sama fungsinya dengan bend tipe lainnya. Yakni untuk membelokkan arah aliran air atau membengkokkan arah pipa sesuai elevasi tanah atau sesuai kebutuhan.Dalam pengaplikasiannya, sambungan pipa lengkung ini sangat kompatibel terhadap berbagai jenis pipa. Baik itu DCI Pipe, CI Pipe, PVC/HDPE pipe, steel pipe, asbes cement pipe, fiberglass pipe, maupun jenis pipa lainnya.Aksesoris sambungan pipa berupa bend all socket yang diproduksi PT. Aneka Adhilogam Karya (merek AAK) memiliki sudut lengkung yang beragam. Dapat disesuaikan dengan kebutuhan di lapangan. Terlebih, bend yang kami produksi berbahan coran baja dan besi terbaik. Memiliki alur QC (Quality Control) menolok ukur dalam rangka memetakan produk bend berstandarisasi. Apalagi produk bend all flange AAK bersertifikasi SNI (Standar Nasional Indonesia), JIS (Japan Industrial Standart), dan ISO (International Standart Organization). Sehingga produk ke tangan konsumen terjamin kualitasnya.Harga bend all flange pipe fittings AAK juga dapat bersaing (kompetitif). AAK senantiasa mengedepankan kualitas demi kepuasan konsumen. Untu itulah, AAK percaya diri menyebut mitra yang tepat bagi anda dalam pengadaan sambungan pipa air. Khususnya produk bend all flange ini.atribut:
- Material: Ductile Cast Iron
- Standard: JIS, SNI
- Color: Black
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- AWAJI STUB END 304/L S10s MSS-SP43-A ASKatribut:
- Material: 304/L
- Size (inch): 2
- AWAJI STUB END 316/L S40s MSS-SP43-A ASKatribut:
- Material: 316/L
- Size (inch): 1.5
- Aqualon HDPE Water Pipe (Pipa Polietilena Air)Deskripsi:Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.atribut:
- SNI License: Yes
- SNI Number: 085/S/Pro/B/VIII/2021
- Non Brand Flange Blind JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).atribut:
- Material: Carbon Steel
- Standard: JIS 10K NS
- Vinilon Sambungan Pipa PVC Flange (Connector Pipe)Deskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- RUCIKA Sambungan Pipa PVC Flange AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- SEKISUI ESLON TS FlangeDeskripsi:-PVC flange with excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding.-Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and pipings for food factory waste water treatment line.
- Ishiguro Blind Flange JIS10K Black Steelatribut:
- Material: Black Steel
Daftar Harga Stub End Flange HDPE Terbaru November 2026
| Non Brand Flange JIS 10K | Rp33.900 |
| Lesso Stub Flange Flange Adapter/Fitting Sambungan Pipa | Rp44.900 |
| RUCIKA Sambungan Pipa Stub End Injection Molding | Rp75.900 |
| Akitsu Flange Gasket | Rp92.900 |
| Toro Stub End (CTL)/Fitting Sambungan Pipa | Rp439.900 |
| AMD Clamp Saddle HDPE | Rp69.900 |
| RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE) | Rp389.900 |
| RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE) | Rp95.900 |
| Non Brand Flange Elbow 90° (Sambungan Pipa Siku Flange) | Rp529.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp2.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)























































































































































%2FFitting%20Sambungan%20Pipa/nsP104666856-1.jpg)

/7lP106836273-1.jpg)
/8sP106836316-1.jpg)
s/Non%20Brand%20Flange%20Elbow%2090%C2%B0%20(Sambungan%20Pipa%20Siku%20Flange)/9uP108920354-1.jpg)
/P102046937-1.jpg)


/1oP106379060-1.jpg)

/Vinilon%20Sambungan%20Pipa%20PVC%20Flange%20(Connector%20Pipe)/8eP106381302-1.jpg)
/P103081377-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Flange%20AW%20(Connector%20Pipe)/c3P104821435-1.jpg)
/czP104666467-2.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)