Beli Straight Plug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Plug Head Straight Type P17 (Steker)
    40%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  2. Sherwood Straight Flute Plug Tap (Mata Tap)
    Mulai

    Rp119.900

    Sherwood Straight Flute Plug Tap (Mata Tap)
    atribut:
    • Chamfer: Plug
    • Finish/Coating: Bright
    • Material: High Speed Steel
    • Material Grade: M2
    • Tap Type: Straight Flute
  3. Kennedy Glow Plug Connector Pliers Straight Jaw
    Mulai

    Rp659.900

    Kennedy Glow Plug Connector Pliers Straight Jaw
    Deskripsi:
    Suitable for the removal of hard to reach glow plug connectors found on the latest generation of engines. Made from chrome vanadium steel. Composite handle provides added comfort and control. Blade length: 125mm.
    atribut:
    • Jaw Type: Straight
    • Material: Steel
    • Handle Material: Composite
    • Weight Each: 280g
    • Includes: Tool only
    • Part Number: KEN5031240K
  4. Legrand Plug Head Straight Type P17 Pro (Steker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  5. PISCO Tube Fitting Unequal Plug-in Straight
    Mulai

    Rp66.900

    PISCO Tube Fitting Unequal Plug-in Straight
    atribut:
    • Compatible Tube Outer Diameter D2 (mm): 8
  6. Schneider Electric PratiKa Wander Plug, Straight (Steker/Colokan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric PratiKa Wander Plug, Straight (Steker/Colokan)
    atribut:
    • Product or Component Type: Wander Plug
    • Range: PratiKa
    • Plug Socket Category: Low Voltage
  7. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  8. Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: PM (Male)
    • Number of Contacts: 2
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
  9. Sherwood Straight Flute Plug Tap L/H
    Mulai

    Rp349.900

    Sherwood Straight Flute Plug Tap L/H
    Deskripsi:
    ISO 529 - Straight Flute Individual Sizes - Plug.
    atribut:
    • Tap Type: Straight Flute
    • Pitch: 1.75
    • Thread Size: M12
    • Finish/Coating: Bright
    • Material: High Speed Steel
    • Square Width: 7.1mm
    • Number of Flutes: 4
    • Application Materials: Aluminium Cast Iron Nonferrous Metals Plastic Steel
    • Material Grade: M2
    • Dimensions Standard: ISO 529
    • Overall Length: 89mm
    • Thread Direction: Left Hand
    • Shank Diameter: 9mm
    • Chamfer: Plug
    • Class of Fit: 6H
    • Thread Length: 23mm
    • Thread Standard: Metric Coarse
  10. LOYAL Plug Head Grounding (Steker Arde)
    Mulai

    Rp9.900

    LOYAL Plug Head Grounding (Steker Arde)
    Deskripsi:
    - Bahan plastik nylon.- Bahan plastik anti pecah. - Arde. - Pin kuningan untuk konduktivitas listrik tinggi. - Dilengkapi dengan terminal pembumian untuk keamanan. - Portable-mudah dipakai dan dibawa kemana-mana.
    atribut:
    • Housing Color: Random
    • Voltage (V): 250
  11. Sherwood Straight Flute Plug Tap BSW HSS GT
    Mulai

    Rp329.900

    Sherwood Straight Flute Plug Tap BSW HSS GT
    Deskripsi:
    ISO 529 - Straight Flute Individual Sizes - Plug Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.
    atribut:
    • Overall Length (mm): 48
    • Shank Diameter (mm): 3.15
    • Chamfer: Plug
    • Finish/Coating: Bright
    • Tap Type: Straight Flute
    • Cromwell Order Number: SHR0851320C
  12. Kenmaster Plug Head (Steker)
    35%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  13. Sherwood L/H Straight Flute Tap Set (Set Mata Tap)
    Mulai

    Rp869.900

    Sherwood L/H Straight Flute Tap Set (Set Mata Tap)
    Deskripsi:
    IS0 529 - Straight Flute - Sets of three: 1 each, taper, second and plug lead.
    atribut:
    • Tap Type: Straight Flute
    • Chamfer: Plug Second Taper
    • Material: High Speed Steel
    • Number of Pieces: 3
    • Thread Standard: Metric Coarse
    • Finish/Coating: Bright
  14. Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

    Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    atribut:
    • Series: Standard Line
    • Current (A): 16
    • Housing Color: White
    • No. of Poles: 2
    • Voltage (V): 250
  15. Legrand Plug Head Straight Type P17 (Steker)
    Mulai

    Rp4.999.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • IP Protection: IP66/67
    • Number of Pole: 3P+E
    • Rated Voltage (V): 440
    • Rated Current (A): 32
    • Diameter Cable (mm): 12 to 21.5
    • Material: Plastic
    • Cable Entry: Gland Nut
    • Clock Position (hour): 6
    • Connection System: Screwed terminal
    • Identification color: Red
    • Insert Direction: Straight
    • Military Model: No
    • Phase Inverter: No
    • RAL Number: 3000
    • Voltage According To En 60309-2 (V): 400-440 (50+60 Hz) red
  16. Sherwood Straight Flute Tap HSS GT
    Mulai

    Rp419.900

    Sherwood Straight Flute Tap HSS GT
    Deskripsi:
    1 each, taper, second and plug lead. IS0 529. (1) Diameter and pitch not mentioned in ISO.
    atribut:
    • Chamfer: Plug
    • Finish/Coating: Bright
    • Tap Type: Straight Flute
    • Material: High Speed Steel
  17. Sherwood Straight Flute Plug Tap HSS GT L/H
    Mulai

    Rp119.900

    Sherwood Straight Flute Plug Tap HSS GT L/H
    Deskripsi:
    ISO 529 - Straight Flute Individual Sizes - Plug.
    atribut:
    • Finish/Coating: Bright
    • Tap Type: Straight Flute
    • Material: High Speed Steel
  18. Sherwood Conduit Straight Flute Plug Tap
    Mulai

    Rp429.900

    Sherwood Conduit Straight Flute Plug Tap
    Deskripsi:
    IS0 529 - Straight Flute Individual Sizes - Plug. Thread Forms are Class 2 medium fit tolerance. (1) Diameter and pitch not mentioned in ISO. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Material Grade: M2
    • Chamfer: Plug
    • Material: High Speed Steel
    • Tap Type: Straight Flute
    • Thread Direction: Right Hand
    • Number of Flutes: 4
    • Thread Standard: Metric Fine
    • Application Materials: Cast Iron Stainless Steel Steel
    • Class of Fit: 6H
    • Finish/Coating: Bright
    • Dimensions Standard: ISO 529
    • Pitch: 1.5
  19. AMERICAN DENKI Wall Plate for Straight Blade Receptacle (Penutup Colokan Dinding)
    Mulai

    Rp109.900

    AMERICAN DENKI Wall Plate for Straight Blade Receptacle (Penutup Colokan Dinding)
    Deskripsi:
    -Durable and lightweight, made of aluminum alloy excellent in corrosion resistance.-For flat blade type 15A/20A duplex type embedded outlet.
    atribut:
    • Applicable Outlet: Flat blade type 15A/20A, for duplex type
    • LengthxWidth: 120x70mm
  20. Sherwood Straight Flute Plug Tap UNC HSS GT
    Mulai

    Rp259.900

    Sherwood Straight Flute Plug Tap UNC HSS GT
    Deskripsi:
    IS0 529 - Straight Flute Individual Sizes - Plug. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Pitch: 24
    • Chamfer: Plug
    • Thread Size: No.12
    • Finish/Coating: Bright
    • Material: Grade M2
    • Cromwell Order Number: SHR0850840C
Daftar Harga Straight Plug Terbaru November 2026
Legrand Plug Head Straight Type P17 (Steker)Rp329.900
Sherwood Straight Flute Plug Tap (Mata Tap)Rp119.900
Kennedy Glow Plug Connector Pliers Straight JawRp659.900
Legrand Plug Head Straight Type P17 Pro (Steker)Rp1.699.900
PISCO Tube Fitting Unequal Plug-in StraightRp66.900
Schneider Electric PratiKa Wander Plug, Straight (Steker/Colokan)Rp129.900
BELDEN Plugs (Connector)Rp209.900
Nanaboshi Ncs Series General Purpose Large Metal Connector Straight PlugRp329.900
Sherwood Straight Flute Plug Tap L/HRp349.900
LOYAL Plug Head Grounding (Steker Arde)Rp9.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)