Beli Stand Microscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PEAK Stand Microscope
    Mulai

    Rp2.799.900

    PEAK Stand Microscope
    Deskripsi:
    Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.
    atribut:
    • Type: Scope
    • Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
  2. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  3. Dino-Lite Microscope Stand
    Mulai

    Rp8.399.900

    Dino-Lite Microscope Stand
    Deskripsi:
    Dudukan meja Dino-Lite RK06 dirancang untuk tujuan umum tetapi dibuat dengan kualitas. Dengan penyesuaian fokus yang halus dan gerakan vertikal yang cepat, RK06 memudahkan tugas pemfokusan saat menggunakan mikroskop Dino-Lite.Desain lengan ekstensi yang mudah dipasang dan dapat diadaptasi menambah mobilitas dan fleksibilitas lebih lanjut ke aplikasi pengguna.
    atribut:
    • Dimensions (LxWxH) (cm): 22x15x27
  4. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  5. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  6. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  7. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  8. 3R Solution Stand for Wireless Digital Microscope
    Mulai

    Rp4.999.900

    3R Solution Stand for Wireless Digital Microscope
    atribut:
    • Size (mm): 150x220x290
    • Adjustment range (mm): Up and down/Approx. 200, Left and right/Approx. 160
    • Type: Stand
    • Package Size (mm): 300x155x75
  9. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  10. Cole Parmer Binocular Stereozoom Microscope Boom Stand
    Mulai

    Rp129.999.900

    Cole Parmer Binocular Stereozoom Microscope Boom Stand
    Deskripsi:
    Stereozoom microscopes feature stepless magnification through zoom control on viewing head. Head rotates 360°>; widefield 10x eyepieces feature adjustable diopter and interpupillary distance for comfortable viewing.
    atribut:
    • Magnification: 10x to 40x
    • Maximum Magnification: 40x
    • Head configuration: Binocular
    • Objectives: 1x to 4x
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield
    • Stand Type: Universal
  11. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp16.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  12. EZREN Microscope Digital (Mikroskop Digital)
    Mulai

    Rp319.900

    EZREN Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support HandphoneCara Koneksi Dengan Handphone 1. Download App Camera FI USB webCam di App Store Dan mengunakan USB OTG colok ke Handphone Cara Koneksi Dengan laptop 1.bagi Laptop Sudah ada Camera Bisa mengunakan Camera Bwahanya , buka App camera dan Colok Microscope nyaCara Koneksi Dengan PC/Komputer1.Instal dulu CD /driver terlebih dahulu , agar miliki App Camera (cara selanjutnya sama dengan lapotpp)Isi Paket 1 x Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support Handphone
    atribut:
    • Type: EZ-0234
    • Material: ABS
    • Amplification Factor: 1000X
    • White balance: Auto: Auto
    • Light Source: positive white LED
    • Resolution: VGA
    • Data Format: YUY2
    • Focus Mode: Manual
    • Frame Rate (F/s) (30F/s): 30
    • Image Sensor: 1 6.5 \"color CMOS image sensor
    • Lens Structure: 2G+1R
    • Output Format (static): BMP/JPEG
    • Pixel: 640x480
    • Power Input: USB-5V
    • Sensitivity: 2.5V/lux.s
    • Signal Transmission Mode: USN2.0
    • Signal to Noise Ratio (dB): 42
    • System Support: Win10, Win8, Win7, XP, MAC
    • Working Temperature (°C): 20-75
  13. TRUSCO Stand Magnifier
    Mulai

    Rp1.299.900

    TRUSCO Stand Magnifier
    atribut:
    • Arm Length (mm): 350
    • Base Dimensions (mm): Width 73 x Depth 90
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 90
    • Magnification: 2.5x
    • Purpose of Use: Assembly and inspection of parts and so on.
    • Type: Flexible Type
    • Weight (g): 890
  14. Euromex Microscope Binocular Digital (Mikroskop Digital)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular Digital (Mikroskop Digital)
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  15. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  16. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  17. AS ONE LED Zoom Stereoscopic Microscope
    Mulai

    Rp20.999.900

    AS ONE LED Zoom Stereoscopic Microscope
    atribut:
    • Optical System: Greenwich type
    • Lighting: Epiphant/Transmissive 3W LED (Light amount adjustable)
    • Stage (mm): 264x210
    • Overall Magnification (x): 7 to 45
    • Zoom Ratio: 1
    • Eye Width Adjustment Range (mm): 55 to 75
    • Lens-Barrel Type: 45 degrees slant
    • Main Unit Size (mm): Approx . 205x260x350
    • Package Size (mm): 310x250x460
    • Working Distance (mm): 100
  18. AS ONE Microscope Digital USB (Mikroskop Digital)
    Mulai

    Rp2.999.900

    AS ONE Microscope Digital USB (Mikroskop Digital)
    atribut:
    • Power Supply: USB
    • Focal Length (mm): 5 to 30
    • Main Unit Size (mm): 12x130
    • Frame Rate (fps): 30 (640x480), 5 (1600x1200)
    • Monitor Size (inch): 5
    • Image Sensor: 2.0 Mega-pixel CMOS sensor
    • Accessories: Metal Stand, USB Cable, Reflector, Specular (Black), Specular (Transparent), Multifunction Tube
    • Light Source: 8 internal LEDs
    • Magnification (x): 500
    • PC interface: USB 2.0
    • Package Size (mm): 175x110x50
    • Recording Media: Micro SD card (Up to 32 GB) (Sold separately)
    • Stand Size (mm): 80x150x120
    • Still Image Format: JPEG, BMP
    • Supported OS: Windows (R) 7/8/10
    • Video format: AVI
  19. I.L.K Stand Magnifier
    21%
    Mulai

    Rp469.900

    I.L.K Stand Magnifier
    atribut:
    • Magnification (times): 4 7
    • Lens Dimension: Φ36mm
    • Purpose of Use: Detailed work and inspections inside factories.
Daftar Harga Stand Microscope Terbaru October 2026
PEAK Stand MicroscopeRp2.799.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
Dino-Lite Microscope StandRp8.399.900
Taffware Mikroskop Digital (Scales Magnifier)Rp509.900
PEAK Pocket MicroscopeRp749.900
Dino-Lite MicroscopeRp11.999.900
Dino-Lite MicroscopeRp14.999.900
3R Solution Stand for Wireless Digital MicroscopeRp4.999.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
Cole Parmer Binocular Stereozoom Microscope Boom StandRp129.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)