Beli Sprayer System di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Fluid Sprayer Switch Tankatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Jason Plastic SprayerDeskripsi:Plastic materialCooling system purposeFor watering treeatribut:
- Material: Plastic
- MESTO Carrying Systematribut:
- Compatible Models: FERROX, INOX PLUS
- Compatible Products: 3565RT, 3595PQ, 3615PT
- Height (mm): 450
- Material: Polypropylene (PP)
- Width (mm): 260
- Furupla Organic Solvent Pressure AtomizerDeskripsi:For spraying organic solvents and organic solvent chemicals such as parts cleaners. Nonconformity : [Inorganic chemicals] hydrochloric acid, sulfuric acid, nitric acid, phosphoric acid aqueous solution, oxidol, alkaline liquid (such as aqueous ammonia), etc. [Paints] Paints in general [Water] Water or chemicals containing water [Alcohols] Ethanol, isopropyl alcohol, etc. * Can be used when the mixture of alcohols is 30% or less, such as parts cleaner. [Others] Anti-sputtering agent (chemical liquid may solidify due to drying, making spraying impossible), acid and chlorine-based household cleaners, corrosive liquids, etc.atribut:
- Nozzle Length (mm): 450
- Width (mm): 187
- Bottle Diameter (phi mm): 106
- Weight (g): 560
- Overall Height (mm): 280
- Capacity (ml): 500
- EFCO Booster Pump with Filling Systematribut:
- Application For: Mist Blower AT900
- ECOTECHNICS Recovery, Recycling and Recharging Machine for A/C Systematribut:
- Type of refrigerant: R134a
- Service Procedure: Fully Automatic or Manual
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Scale Resolution (g): 10
- Oil Scale Resolution (g): 5
- Bottle Heater: Standard Equipment
- Bottle Pressure Gauge: Class 2.5
- Compressor (HP: 1/3
- Dimension Packing (mm): 700x700x1220
- Dimensions (mm): 550x600x1050
- Filter System: 1 Filter for Humidity
- Hoses Length (m): 3
- Pressure Gauges: Class 1
- Recovery Speed (g/minute): 300 in liquid phase
- Refrigerant Tank (L): 12, Refillable
- Vacuum Pump (L/minute): Capacity 100 , 0.1mbar vacuum level
- Weight (kg): 60
- Weight Packaging (kg): 70
- Working Temperature Range (°C): 11/49
- MU Plester PremiumDeskripsi:Mortar Instan untuk pekerjaan plesteran pada dinding. Dapat diaplikasikan dengan mesin spray atau manual pada dinding interior dan eksterior, yang menghasilkan permukaan yang lebih halus serta padat. Penggunaan mesin spray mempercepat penyelesaian pekerjaan.atribut:
- Packaging (kg): 40
- Air Consumption (L/kg): 7-7.5/40
- Thickness (mm): 10
- Dispersibility (m²/kg): 2.4/40
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- GEA Up Right FreezerDeskripsi:- Internal Lamp - CFC Free - Heated Glass - No frost system - Adjustable shelvesatribut:
- Voltage (V): 220/1P
- Refrigerant: R600a
- Glade Matic Spray RefillDeskripsi:- Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.atribut:
- Volume (g/ml): 146/225
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)Deskripsi:Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.atribut:
- Color: Navy
- Sole: Phylon + Rubber
- Lining: Breathable technomesh
- Insole: Ergonomic breathable SJ hybrid
- Mid Sole: Puncture resistant lightweight
- Toe Cap: Nano Carbon
- Sharp Water Dispenser Bottom Loading (Galon Bawah)atribut:
- SNI License: Yes
- SNI Number: 020/LSP/QI/06-VIII/2024
- GEA Stainless Steel Under Counter ChillerDeskripsi:- CFC Free - Full Stainless steel exterior and interior - Removeable cassette refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removable S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - Adjustable feet - GN size design (GN 1/1)atribut:
- Voltage (V): 220
- Refrigerant: R134a
- Origin: China
- GEA Stainless Steel Upright FreezerDeskripsi:- CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)atribut:
- Voltage (V): 220
- Refrigerant: R404a
- Origin: China
- GEA Stainless Steel Upright ChillerDeskripsi:- CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)atribut:
- Voltage (V): 220
- Refrigerant: R134a
- Origin: China
- TRUSCO Spray Bottle Trigger (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.
- Sikasil Multipurpose Silicone Weatherproofing SealantDeskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- NILFISK High Pressure Cold Home UseDeskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
Daftar Harga Sprayer System Terbaru February 2026
| MILWAUKEE Fluid Sprayer Switch Tank | Rp9.099.900 |
| Jason Plastic Sprayer | Rp43.900 |
| MESTO Carrying System | Rp3.499.900 |
| Furupla Organic Solvent Pressure Atomizer | Rp1.599.900 |
| EFCO Booster Pump with Filling System | Rp3.699.900 |
| ECOTECHNICS Recovery, Recycling and Recharging Machine for A/C System | Rp67.999.900 |
| MU Plester Premium | Rp209.900 |
| KARCHER HOME & GARDEN Universal Hose Connector | Rp69.900 |
| GEA Up Right Freezer | Rp3.899.900 |
| Glade Matic Spray Refill | Rp37.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Ligero%20S1P%20ESD%20SRC%20Warna%20Navy%20(Sepatu%20Proyek)/7pP105606277-2.jpg)

/q2P103758938-1.jpg)



/P101000912-1.jpg)