Furupla Organic Solvent Pressure Atomizer

Sebelum PPN:
Rp1.699.900
Spesifikasi
Nozzle Length (mm)450
Width (mm)187
Bottle Diameter (phi mm)106
Weight (g)560
Overall Height (mm)280
Capacity (ml)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For spraying organic solvents and organic solvent chemicals such as parts cleaners. Nonconformity : [Inorganic chemicals] hydrochloric acid, sulfuric acid, nitric acid, phosphoric acid aqueous solution, oxidol, alkaline liquid (such as aqueous ammonia), etc. [Paints] Paints in general [Water] Water or chemicals containing water [Alcohols] Ethanol, isopropyl alcohol, etc. * Can be used when the mixture of alcohols is 30% or less, such as parts cleaner. [Others] Anti-sputtering agent (chemical liquid may solidify due to drying, making spraying impossible), acid and chlorine-based household cleaners, corrosive liquids, etc.
Warning
* Since this product uses a resin exclusively for organic solvents, water, water-containing chemicals, and alcohols may cause problems with the durability of the instrument.
Feature
Pressure type sprayer that can spray organic solvent system. For spraying organic solvents, rust preventives, organic solvent cleaners, stain removers, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait