Mitutoyo Outside Micrometer Analog Can Seam Metric

Sebelum PPN:
Rp1.799.900 - Rp2.299.900
Spesifikasi
UnitsMetric
Range (mm)0-13
Accuracy (µm)±3
Graduation (mm)0.01
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo can seam micrometer is constructed with high-grade tool steel in our own manufacturing facilities in Japan, ensuring the micrometer is made to our precise standards. The micrometer’s ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. An inch Vernier scale provides precise outside diameter measurements.
Feature
Available in Metric and Inch models
Micrometers are available for steel, aluminum and sprayer cans
The spindle and anvils are constructed of hardened steel for durability
Ratchet mechanism provides an audible click to ensure measurement is performed at a constant force
Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
Supplied in fitted carton

Ulasan Produk

Tidak ada ulasan