Beli Spray Gun Airless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tip Guard For Airless Spray Gun
    Mulai

    Rp629.900

    KRISBOW Tip Guard For Airless Spray Gun
    atribut:
    • Dimensions (LxWxH)(cm): 10x7x7
    • Use for: Airless Spray Gun 10193769
  2. KRISBOW Tip Semprotan Cat Airless Reversible
    Mulai

    Rp159.900

    KRISBOW Tip Semprotan Cat Airless Reversible
    Deskripsi:
    Reversible Airless Spray Gun Tips Wtip-311
    atribut:
    • Dimension (LxWxH) (cm): 9x3x6
    • Use for: Airless Spray Gun 10193769
  3. ANEST IWATA Small Spray Gun W-71 Series
    Mulai

    Rp3.799.900

    ANEST IWATA Small Spray Gun W-71 Series
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  4. ANEST IWATA Spray Gun
    Mulai

    Rp3.399.900

  5. ANEST IWATA Airless Gun
    Mulai

    Rp6.799.900

    ANEST IWATA Airless Gun
    Deskripsi:
    [Improvement of cleanability] By increasing the diameter of the paint passage, it reduces passage resistance and prevents paint residue from accumulating. [Improved safety] Spray lock is abolished to improve pressure resistance and safety by 4 times maximum working pressure. (The safety lock is equipped as usual. [Improved handling] The trigger design has been revised to reduce the trigger load so that the trigger operation can be performed smoothly. [Light weight and downsizing] While ensuring a pressure-resistant structure, a significant reduction in mass has been achieved. [High maintainability] No special tools are required for disassembly and assembly. General tools such as a spanner and hexagon wrench are OK. The assembly of the needle valve set has facilitated assembly.
  6. SAGOLA Airless Spray Gun
    Mulai

    Rp5.199.900

    SAGOLA Airless Spray Gun
    atribut:
    • Screw Nozzle (inch): 11/16
  7. SAGOLA Airless Pole Spray Gun
    Mulai

    Rp10.999.900

    SAGOLA Airless Pole Spray Gun
    atribut:
    • Swivel Coupling (inch): 1/4
    • Maximum Working Pressure (bar): 220
  8. INGCO Hvlp Air Spray Gun
    Mulai

    Rp359.900

    INGCO Hvlp Air Spray Gun
    atribut:
    • Standard Nozzle (mm): 1.4
    • Pattern Width (mm): 180-250
    • Optional Nozzle (mm): 1.3-2.5
  9. STAR Standard Duty Suction Feed Spray Gun
    Mulai

    Rp2.999.900

    STAR Standard Duty Suction Feed Spray Gun
    Deskripsi:
    Standard/Professional Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. Both with 1/4 Inch NPT male fittings. 30 - 70psi, 7 - 12cfm. Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats. Weight: 1.3kg.
    atribut:
    • Reservoir Capacity: 1000cc
    • Compatible Hose Inner Diameter: 10mm
    • Compatible Materials: Acrylic Paint Cellulose Enamel
    • Overall Width: 150mm
    • Air Inlet Size: 1/4 NPT
    • Overall Height: 300mm
    • Air Pressure: 90PSI
    • Air consumption: 7-12CFM
    • Type: Suction Feed Spray Gun
    • Overall Diameter: 150mm
  10. ANEST IWATA Airless Gun (ALG Series)
    Mulai

    Rp4.399.900

    ANEST IWATA Airless Gun (ALG Series)
    Deskripsi:
    Greater ease of cleaning Applications : - Construction Coating - Steel frame Coating
    atribut:
    • Maximum Operating Pressure (MPa): 25
  11. ANEST IWATA Airless Spray Unit
    Mulai

    Rp139.999.900

    ANEST IWATA Airless Spray Unit
    Deskripsi:
    Popular airless coating equipment that are compact but tough Applications - Metal coating - Building coating - Ironwork coating
  12. INGCO Spray Gun(Quick Connector)
    Mulai

    Rp299.900

    INGCO Spray Gun(Quick Connector)
    Deskripsi:
    INGCO Spray Gun (Quick Connector) // Semprotan Sprayer Nozzle Jet Cleaner Pressure Washer
    atribut:
    • Material: Plastic body
    • Suitable For: HPWR14008, HPWR18008, HPWR20008, HPWR25008, UHPWR14008, UHPWR18008
  13. ANEST IWATA Airless Gun (ALS Series)
    Mulai

    Rp189.999.900

    ANEST IWATA Airless Gun (ALS Series)
    Deskripsi:
    Popular airless coating equipment that are compact but tough Applications - Metal coating - Building coating - Ironwork coating
    atribut:
    • Air Hose Connection: G 1/4
    • Fluid Hose Connection: G 1/4
    • Suction Filter: 50 Mesh
  14. ANEST IWATA Low Pressure Spray Gun Gravity Type
    Mulai

    Rp4.199.900

    ANEST IWATA Low Pressure Spray Gun Gravity Type
    Deskripsi:
    The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.
    atribut:
    • Required Compressor Power (kW): 0.2-0.75
    • Material (Connecting Part): Stainless steel
    • Atomization: High fines
    • Paint Inlet: (Cup Air) G1 / 4
    • Material (Main Unit): Aluminium Die Casting
    • Air Consumption (L/minute): 50
  15. NLG Spray Gun
    Mulai

    Rp129.900

    NLG Spray Gun
    Deskripsi:
    Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
  16. ANEST IWATA Airless Paint Hose (Stainless Steel Glade)
    Mulai

    Rp3.899.900

    ANEST IWATA Airless Paint Hose (Stainless Steel Glade)
    Deskripsi:
    Various hoses are available for supplying paint and air. Applications - Air supply to various coating equipment - Paint supply to pressurized spray gun
    atribut:
    • Type of Blade: Stainless Steel Glade
    • Inner Diameter: 6
    • Outer Diameter: 11.5
    • Maximum Operating Pressure (MPa): 20.6
  17. ANEST IWATA Spray Gun (W-400 Series)
    Mulai

    Rp9.699.900

    ANEST IWATA Spray Gun (W-400 Series)
    Deskripsi:
    Spray Guns (W-400 Series) Only
    atribut:
    • Paint Supply System: Gravity
    • Spray Air Pressure (MPa): 0.2/0.29
    • Applicable Air Cap Type: LV2
    • Required Compressor Power (kW): 1.5-2.2
    • Air Consumption (L/minute): 280/370
  18. Wipro Spray Gun Meiji Type
    Mulai

    Rp279.900

    Wipro Spray Gun Meiji Type
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Type: Meiji
    • Standard Nozzle (mm): 1.5
Daftar Harga Spray Gun Airless Terbaru March 2026
KRISBOW Tip Guard For Airless Spray GunRp629.900
KRISBOW Tip Semprotan Cat Airless ReversibleRp159.900
ANEST IWATA Small Spray Gun W-71 SeriesRp3.799.900
ANEST IWATA Spray GunRp3.399.900
ANEST IWATA Airless GunRp6.799.900
SAGOLA Airless Spray GunRp5.199.900
SAGOLA Airless Pole Spray GunRp10.999.900
INGCO Hvlp Air Spray GunRp359.900
STAR Standard Duty Suction Feed Spray GunRp2.999.900
ANEST IWATA Airless Gun (ALG Series)Rp4.399.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)