Beli Spider Coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miki pulley Spider (For Spaflex Coupling)atribut:
- Type: Related Product
- Material (Spider): NBR (nitrile rubber)
- SKF PHE FRC NR Type CouplingsDeskripsi:With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.atribut:
- Size: 90
- Material: NR
- Sung-IL Machinery Jaw Type Flexible CouplingDeskripsi:- Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.atribut:
- Angular (°): 1
- End-play (mm): -0.4 to +1.0
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- Sung-IL Machinery Jaw Type Flexible Coupling SJC SeriesDeskripsi:- Power transmission through the spider (sleeve) in the middle.- The highest durability comparing to other coupling series.- Various clamping methods available.- High precision with preloaded assembly.
- Sung-IL Machinery Radial Beam Type Flexible CouplingDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.atribut:
- Angular (°): 2.5
- Item Type: SRB-SERIES
- Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Deskripsi:Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
- Rathi B-Flex CouplingsDeskripsi:Pin and Bushing Coupling Simplicity of Construction. - Easy to assemble and disassemble. - Suitable for independent running of the drive. Varying Stiffness Characteristics. - Special barrel shaped bushes provide progressively increasing stiffness characteristics and provides effective shock/vibration absorption. No Lubrication. - B-flex couplings never require lubrication. Simple/Easy Maintenance. - No complicated adjustment or maintenance. - Inspection and replacement of bushings is easy. - Bushes can be quickly fitted without dismantling or moving either of coupled shafts. Low Oprational Cost. - Only wearing part is low cost bushes which make coupling economical in long run. Smooth & Quiet Operation. - Reduces vibration and noise arising from severe torque fluctuations.
- Miki pulley Spaflex Couplingatribut:
- Allowable Declination (Degree): 1
- Body Material: aluminum alloy
- Dimension L1 (inch): 18.5
- Dimensions l2 (mm): 12.2
- Mass (kg): 0.12
- Maximum Speed (rpm): 9000
- Pilot Hole Diameter (phi mm): 5
- Regular Torque (N m): 3
- Shaft Hole Diameter d2 (phi mm): 6 to 20
- Type: Joe Type
- Sung-IL Machinery Jaw Type Flexible Coupling SJCA SeriesDeskripsi:- The Moment of Inertia and Mass values are based on products with max. Inner diameter- Please modify rated/max. torque value with temperature correction factor when it's higher than 30°C.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft (Set-screw type is usually less durable than other clamping method, thus please consider it has a complementary option e.g. keyway along with).
- Mitsuboshi Hyperflex Coupling Type MTatribut:
- Type: Jaw type
- Mitsuboshi Hyperflex Coupling MH Typeatribut:
- Type: Jaw type
- monotaro.id Clipboard Creative Foam (Papan Jalan)atribut:
- Size (cm): 30x40
- TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
- Kanemitsu Flex Rubberatribut:
- Type: Other parts
- Kanemitsu Flexible Rubber Partsatribut:
- Material (Bush): JIS K6386 B (12) jiai (Hs = 70) Oil resistant vulcanized rubber
- Bolt Material: SS400
- Material (washer): SS400
- Type: Other parts
Daftar Harga Spider Coupling Terbaru October 2026
| Miki pulley Spider (For Spaflex Coupling) | Rp61.900 |
| SKF PHE FRC NR Type Couplings | Rp36.900 |
| Sung-IL Machinery Jaw Type Flexible Coupling | Rp249.900 |
| Sung-IL Machinery Oldham Type Flexible Coupling | Rp279.900 |
| INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel) | Rp28.900 |
| FCL Spare Part (Karet Coupling) | Rp4.900 |
| Sung-IL Machinery Jaw Type Flexible Coupling SJC Series | Rp259.900 |
| Sung-IL Machinery Radial Beam Type Flexible Coupling | Rp249.900 |
| Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling) | Rp289.900 |
| Rathi B-Flex Couplings | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4qP103619170-1.jpg)



/P102026519-1.jpg)
/2fP104857087-2.jpg)


/P102373101-1.jpg)







/h0P106596612-2.jpg)
/rcP101502984-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)