Beli Speedometer Motor Digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Acc. Motorcycle Meter Nano 2 Speedometer (Aksesoris Panel Meter Motor)
    Mulai

    Rp2.199.900

    Daytona Acc. Motorcycle Meter Nano 2 Speedometer (Aksesoris Panel Meter Motor)
    atribut:
    • Waterproof: IPX6 equivalent
    • Operating Voltage: DC9-16V
    • Consumption Electric Current: About 20mA (at standby: 0.1mA or less)
    • Dimension: 60x40mm
    • Thickness: 17.5mm
  2. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  3. IRC Motorcycle Tyre Tubetype (Ban Luar Motor)
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  4. Lutron Digital Tachometer
    Mulai

    Rp2.599.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  5. ASPIRA Motorcycle Tyre Tubeless Maxio Rave Motor Scootic (Ban Luar Motor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    ASPIRA Motorcycle Tyre Tubeless Maxio Rave Motor Scootic (Ban Luar Motor)
    Deskripsi:
    Aspira Maxio Rave ban motor tubeless dengan tampilan sporty yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 70/80-14- Cocok untuk Yamaha Mio, Yamaha Mio J, Yamaha Fino, Yamaha Mio Soul, Suzuki Spin
  6. REXCO Disc Brake Part Cleaner 82 (Cairan Pembersih Rem)
    Mulai

    Rp67.900

    REXCO Disc Brake Part Cleaner 82 (Cairan Pembersih Rem)
    Deskripsi:
    Pembersihan cepat untuk suku cadang alat berat dengan tenaga. Penguat untuk Menghilangkan Kotoran, Pelumas, & Sisa Bahan Bakar Rem. Membersihkan secara efektif tanpa pembongkaran Aman digunakan untuk suku cadang pada mesin industri, komponen rem, bantalan rem, dan otomotif. Meningkatkan Masa Pakai Suku Cadang Mesin & Kinerja Rem
    atribut:
    • Size (ml): 500
  7. FURUNO GPS Navigator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    FURUNO GPS Navigator
    Deskripsi:
    Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-in Highly accurate position fixing GPS navigator with clear color LCDThe FURUNO GPS navigator GP-39 provides accurate and reliable position fixing, thanks to a 12-channel GPS receiver combined with integrated SBAS (WAAS/EGNOS/MSAS) technology.The GP-39 has various display modes (Plotter, Highway, Steering, NAV data, Satellite monitor and 2 user customizable modes) on the 4.2" color LCD. Up to 3,000 points of ship track, 10,000 waypoints and 100 routes (each with up to 30 waypoints) can be stored. The waypoint and route data can be exported/imported via a USB flash drive or signal converter.The GP-39 can be networked with a fish finder, sonar, radar or other navigation equipment for feeding highly accurate navigation data.
    atribut:
    • Screen Type (inch): 4.2 Color LCD
    • Screen Resolution (pixels): 480 (V)x272 (H)
    • GPS Antenna: External
    • Display Modes: Plotter, Highway, Steering, NAV Data, Satellite monitor, User Display (Digital, Speedometer, COG)
    • Language: English, French, Spanish, Chinese, Vietnamese, Malay, Indonesian, Thai GPS / SBAS (WAAS/EGNOS/MSAS)
    • Receiving Type: GPS: 12 channels parallel, 12 satellites tracking, C/A code, all-in-view SBAS: 2 channels
    • Accuracy (m): GPS: 10 (95% of the time, HDOP≤4), WAAS: 3 (95% of the time, HDOP≤4), MSAS: 7 (95% of the time, HDOP≤4)
    • Waterproofing: Display unit: IP55 Antenna unit: IP56
    • Power Supply: 12-24 VDC : 0.7-0.3 A
    • Memory Capacity : 3,000 ship's track points 10,000 waypoints with comments 100 routes with 30 waypoints/route
    • Receiving Frequency (MHz): L1 : 1575.42 ± 1.023
  8. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
Daftar Harga Speedometer Motor Digital Terbaru November 2026
Daytona Acc. Motorcycle Meter Nano 2 Speedometer (Aksesoris Panel Meter Motor)Rp2.199.900
Benetech Digital TachometerRp549.900
IRC Motorcycle Tyre Tubetype (Ban Luar Motor)Rp159.900
Lutron Digital TachometerRp2.599.900
ASPIRA Motorcycle Tyre Tubeless Maxio Rave Motor Scootic (Ban Luar Motor)Rp229.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
REXCO Disc Brake Part Cleaner 82 (Cairan Pembersih Rem)Rp67.900
FURUNO GPS NavigatorRp8.899.900
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)