Beli Solar Cell Panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- TRUSCO Solar LEDDeskripsi:-Visibility improves due to diffusion type original LED.-360 degrees can be illuminated over a wide range.-Mini type of solar panel specification.-Auto lights at night.-Built-in storage battery type.-For working lamp. For security light.atribut:
- LED Bulb: Yellowx3pcs
- WidthxHeight: 120x164mm
- Purpose of Use: For working lamp. For security light.
- Non Brand Solar Paku Marka JalanDeskripsi:Mengunakan tenaga surya (solar cell) yang active menyimpan energi pada saat siang hari dan mengeluarkan cahaya secara otomatis pada malam hari sehingga sangat aman untuk di pasang di jalan yang gelap sebagai penanda jalan. solar paku marka jalan akan sangat membantu ketika cuaca sedang buruk dan kurang penerangan jalan.atribut:
- Material: Aluminium
- Dimensions (cm): 12x12x7
- Color: Yellow
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- NERO Electric Armatura Full Solar LED Street Lightatribut:
- Led / Cri: Lumileds USA / > 80
- Mode: Light Control Time Control
- Detection: Long Working Hours At High Power Without Motion Sensor
- Charge Time: 8 Hours
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhrte
- Lifetime: 50000 hours
- Part Included: Spray Painted Galvanized Steel Bracket
- Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
- Philips SmartBright Solar Flood Lightatribut:
- Battery Type: Lithium Ferro Phosphate
- Configurability: Configurable
- Ambient Temperature Range (°C): 0 to 45
- Cable Connection Kit: Included
- Color: RAL 9007
- Color Rendering Index: >70
- Control interface: IR remote
- Dimmable: Yes
- Driver included: Yes
- Material: Pressure die cast Aluminium
- Optical cover/lens type: Reflector
- Panel Type: Poly crystalline
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- Chint Manual Interlock PanelDeskripsi:CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
Daftar Harga Solar Cell Panel Terbaru March 2026
| Trina Solar Panel Monocrystalline | Rp3.099.900 |
| TRUSCO Solar LED | Rp469.900 |
| Non Brand Solar Paku Marka Jalan | Rp299.900 |
| MASKO Panel Plat | Rp279.900 |
| NERO Electric Armatura Full Solar LED Street Light | Rp7.799.900 |
| Philips SmartBright Solar Flood Light | Rp1.799.900 |
| DV Kotak Panel | Rp329.900 |
| Chint Manual Interlock Panel | Rp769.900 |
| KRISBOW Genset Diesel | Rp19.999.900 |
| BOSCH Cordless Impact Drill Combi | Rp1.299.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Solar%20LED/P102710728-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Non%20Brand%20Solar%20Paku%20Marka%20Jalan/9mP104822346-1.jpg)