Beli Smart Scale 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Livi Tisu Toilet Smart Due Seri Ecoatribut:
- Sheet Width (mm): 100
- Sheet Length (mm): 100
- Inner Packaging: Unwrapped
- Number of Ply: 2
- Number of Sheets: 205
- APC Smart-UPS RVDeskripsi:APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manualatribut:
- Nominal Input Voltage (V): 230
- Topology: Double Conversion Online
- Input Frequency (Hz): 40 - 70
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- AS ONE Smart Water BathDeskripsi:- Excellent durability with stainless steel (SUS304) paint finish. - There are no protrusions such as heaters or sensors inside the tank. - Adopts PID control with high temperature control accuracy. - The water tank has no seams and is R-processed, so it is easy to clean and there is no need to worry about water leakage.atribut:
- Temperature Setting Range (°C): Room temperature +5 to 80
- Heater: mica heater
- Body Material: Stainless steel (SUS304) baked paint finish
- Material (Water Tank): Stainless steel (SUS304)
- Power Cord: With 1.4m 3P plug
- Safety device: Temperature control board side alarm (heater disconnection/sensor disconnection), overheat prevention switch, overcurrent breaker
- Sensor: Type K thermocouple
- Temperature Control: PID control, SSR output
- Temperature Control Accuracy (°C): ±1
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- AND Precision Industrial Weighing Scale GP Series IP65Deskripsi:Dust & water-proof, high-capacity industrial balance,
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- APC Smart-UPS C LCD 230V with SmartConnectDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: USB cableatribut:
- Output Power Capacity (W/kVA): 600/ 1.0
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C14
- Maximum Configurable Power (W/kVA): 600 / 1.0
- Output Voltage Distortion: Less than 5%
- Other Output Voltages: 220, 240
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Color: Black
- Control Panel: Multi-function LCD status and control console
- Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
- Interface Port (s): RJ-45 Serial, USB
- Maximum Depth (mm): 439
- Maximum Height (mm): 219
- Maximum Width (mm): 171
- Other Input Voltages: 220, 240
- Surge Energy Rating (J): 455
- Topology: Line Interactive
- Transfer Time (ms): 6 (typical) : 10 (maximum)
- Typical Recharge Time (hour): 3
- Waveform type: Sine Wave
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- TESTO Thermo HygrometerDeskripsi:In addition to measuring air temperature and relative humidity in rooms and ducts, the thermohygrometer is also suitable for checking air conditioning system humidifiers. When you use the testo 605i in conjunction with the testo 805i infrared thermometer, you can clearly identify areas susceptible to mould via the traffic light principle, with the assistance of a measurement menu that is already stored in the App. Measure more efficiently using the AppThe testo 605i wirelessly transmits the measurement data via Bluetooth to your own smartphone or tablet. With the testo Smart App installed on your terminal device, you can view your readings conveniently. The app also enables the dew point and wet bulb temperature to be determined automatically. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file.*Our tip: Use the testo 605i as a probe in conjunction with the appropriate IAQ measuring instrument from Testo. Product Includes: 1 x testo 605i thermohygrometer operated via smartphone, including batteries and calibration protocol.
- Energizer Baterai Alkaline Max AA (A2)atribut:
- Klasifikasi: Alkaline
- Lama Simpan Baterai: 10 Years
- Tipe Terminal Baterai: Button Top
- Ukuran: AA
- Intimus Paper Shredder A3 PaperDeskripsi:A Synthesis of Technology, Performance and Design. All intimus shredders are built from durable, precision engineered, high-performance components, designed for a long life of high volume usage. The product range covers all requirements from day-to-day offce use up to High Security Shredding machines in use for destruction of classifed material in line with all current legal requirements such as DIN 66399 or NSA 02/01. intimus shredders carry various features which make them unique in user-friendliness and operating effciency
Daftar Harga Smart Scale 2 Terbaru April 2026
| Livi Tisu Toilet Smart Due Seri Eco | Rp229.900 |
| APC Smart-UPS RV | Rp6.199.900 |
| KRISBOW Hand Pallet | Rp3.699.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| AS ONE Smart Water Bath | Rp20.999.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| AND Precision Industrial Weighing Scale GP Series IP65 | Rp47.999.900 |
| Cahaya Adil Bench Scale | Rp2.899.900 |
| APC Smart-UPS C LCD 230V | Rp9.199.900 |
| ICA UPS Compact Smart Type Line Interactive CS Series | Rp1.399.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





















































































































































/22P105414074-1.jpg)

/1mP102079058-3.jpg)


/ICA%20UPS%20Compact%20Smart%20Type%20Line%20Interactive%20CS%20Series/8tP105210317-1.jpg)
/jfP102092699-8.jpg)
/oyP103564898-1.jpg)


/kgP102076736-13.jpg)