KENTA Weighted Smart Label Printing Scales

Sebelum PPN:
Rp39.999.900 - Rp53.999.900
Spesifikasi
Temperature Range (°C)10 to 40
Power SupplyAC 220V (-15%, + 10%) + 6V / 4AH battery
External Precision1/15000
Pansize (mm)322x242

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product characteristics:
A variety of flexible combinations and applications, with any electronic head.
X-type aluminum bracket, special strengthening structure design, the largest weighing up to 75kg.
Lightweight design, easy to carry.
ABS housing with 304 stainless steel pan (t = 1mm).
Through IPX5 anti-lateral test.
Scale body, battery cover multi-storey drainage design, multiple protection, to avoid water infiltration inside the weighing platform.
Scale side groove design, the water can be discharged from the four corners.
Equipped with pest control gasket, to avoid cockroaches and other insects, water stains, dust into the scale platform.
Optional:Liquid crystal display smart label printer

Ulasan Produk

Tidak ada ulasan