Beli Sensor Anemometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor AnemometerDeskripsi:Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- Oxford Precision Mini AnemometerDeskripsi:Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMMatribut:
- Dimensions (mm): 160x50x28
- Weight (g): 118
- Includes: Low Battery Indication - 3.0 to 3.5V
- Temperature Range (°F): 14 to 122
- Benetech Hot Wire AnemometerDeskripsi:Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
- TESTO Thermal AnemometerDeskripsi:If, in your capacity as an HVAC engineer, you carry out fast check measurements in ventilation ducts or in rooms, then our testo 405 thermal anemometer is a must-have. The anemometer features a permanently mounted telescope and enables you to measure air flow, volumetric flow and air temperature. The measuring range for flow is between 0 to 10 m/s, volumetric flows are calculated up to 99,990 m3/h.The extendible telescope (up to 300 mm) makes the thermal anemometer particularly suitable for flow measurements in ventilation ducts. The illuminated display can be swivelled into various positions, ensuring that the readings can be read off comfortably. The duct bracket (included in the delivery) offers key practical advantages. You can use this to optimally position the telescope in the ventilation duct and obtain precise measurement results.Since the testo 405 thermal anemometer measures particularly accurately in the range between 0 and 2 m/s, you can also use it to measure the air velocity in rooms. Low air velocities, at draughty windows for example, are quickly located and accurately measured using the anemometer.Integrated sensor protection: when you are not using the testo 405 thermal anemometer, the rotating protective cap protects the flow sensor from mechanical stress. Product Includes: testo 405 thermal anemometer with permanently mounted telescope, including duct bracket, attachment clip and batteries.Measurement of indoor air velocity For workers to feel comfortable in their indoor working environments, "thermal comfort" has to prevail. The EN 13779 describes this as a state that prevails when people are satisfied with the air temperature, humidity, air movement and thermal radiation in a room, and require neither hotter, colder, nor drier or more humid indoor air. The testo 405 is particularly well suited to measuring indoor flow velocity. Low air velocities, such as at draughty windows, can therefore be precisely located and measured extremely accurately. Measurement in ventilation ducts Observance of air flows in the ventilation duct is of utmost importance for the function of the ventilation and air conditioning system. If the air flows are smaller than intended, the removal of room loads (heating, cooling and substance loads) may not be ensured in certain circumstances. Therefore, the most accurate recording of air flows as possible is particularly important.Our thermal anemometer testo 405 allows particularly cost-effective measurement of low air velocities. It enables the accurate and parallel measurement of air flow, volumetric flow and temperature. The extendible telescope allows measurement at a depth of up to 300 mm.The display can be swivelled into various positions, enabling optimum measurement readout.atribut:
- Operating Temperature (°C): 0 to +50
- Storage Temperature (°C): -20 to +70
- Weight (g): 115 (with batteries, without packaging)
- Battery Life: Approx. 20 h
- Battery Type: 3 AAA micro batteries
- Diameter Probe shaft (mm): 16
- Diameter Probe shaft tip (mm): 12
- Dimensions (mm): 490x37x36
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 300
- Custom Data Logger Anemometeratribut:
- Resolution Capability: 0.01/0.1m/s
- Measuring Range: 0.20-5.00/5.1-25.0m/s
- Purpose of Use: For measuring wind speed for air conditioner, duct, and at work site.
- Temperature Resolution (°C): 0.1
- TESTO Vane AnemometerDeskripsi:-Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
- Custom Digital Anemometeratribut:
- Material: ABS Resin
- Height (mm): 177
- Depth (mm): 45
- Width (mm): 68
- Measurement Range (m/s): 0.20 to 25.0
- Measurement Range Wind Speed (m/s): 0.20 to 25.0
- Measurement Temperature Range (°C): -20 to +50
- Measurement Volume Range (m³/hour): 0 to 45000
- Power Supply: AA size batteries x 6 or sold separately AC adapter
- Purpose of Use: For wind speed measurement at various work sites, research institutes and manufacturing industry.
- Resolution (m/s): 0.01/0.1
- KANOMAX Portable Anemometer AnemomasterDeskripsi:Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance testatribut:
- Dimensions (W x D x H) (mm): 60 x 34 x 120
- Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
- Cable Length (m): Approx. 1.5
- Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
- Measurement Range (°C): (Wind temperature) -20 to 70
- Measurement Range Wind Speed (m/s): 0.01-20.0
- Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
- Weight (g): Approx. 100 (excluding batteries)
- FLUKE Vane AnemometerDeskripsi:The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.atribut:
- Display: Dual-screen 4-digit (9999 points) LCD screen
- Custom Thermometer Hygrometer AnemometerDeskripsi:Usage:Wind speed measurement at construction site, duct, field sports.atribut:
- Set Contents: Manual, manual
- Material: ABS resin
- Weight (g): 323
- Power: AAA batteries x3 (not included)
- Measurement Pricision: Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s
- Resolution Capability: Temperature: 0.1 degrees wind speed: 0.1m / s
- Temperature Measurement Precision: +/- 0.5 degrees
- Dimensions (Width x Depth x Height)(mm): 85x38x168
- Measurement Method : Vane type
- Measurement Range Wind Speed (m/s): 0.5~25m/s
- Purpose of Use: For wind speed measurement in construction sites, ducts, field sports.
- Temperature Measurement Range (°C): 0-50
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- SCARLET TECH Wireless AnemometerDeskripsi:The Scarlet WL-11 Wind Speed Data Logger is designed to provide an affordable and easy-to-use solution to wind site evaluation and monitoring wind generator performance in real time. It records wind speed, gust, and direction, time and date, temperature, and other important wind parameters. The wireless transmission ranges up to 400 meters or 1300 meters (WL-11X). All data are stored within SD card (included) in data-exchange format.atribut:
- Wind Speed Measurement Range (): 0.1...50
- Wind Speed Resolution (m/s): 0.1 (under 9.9); 1 (Above 10)
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Dimensions - Sensor (Hxmm): height 210 mm; diameter cup to cup 120 mm
- Dimensions - Display unit (mm): 94x63x28
- Display updating: every 2 seconds
- Transmission Frequency: 868 MHz / +10dB; 908 MHz, 922 MHz (requested by clients)
- Battery - sensor: 1 x 3.6 V AA Lithium battery
- Battery - display unit: 2 x 1.5 V AA
- Data Logging: average and maximum wind speed, wind direction, temperature
- Data recording: up to 12 months, .txt and ASCII data format
- Logging interval: 10 s, 1 min, 10 min, 60 min
- Mounting: the sensor mounts on a pipe with ø 20 mm diameter
- Temperature Measurement Range (°C): -30....+60, +/- 1
- Wind Speed Accuracy (%): +/- 3
- Benetech Anemometer Data LoggerDeskripsi:Benetech GT8907 Anemometer Data Logger multifungsi digital ini adalah instrumen profesional untuk pengukuran kecepatan angin, suhu, dan kelembaban. Ini dirancang untuk pengukuran kecepatan angin di berbagai lingkungan, seperti teknik pengukuran kecepatan angin, kontrol kualitas, dan kontrol kesehatan. Ini diterapkan dalam pengukuran kecepatan angin untuk berbagai kesempatan seperti pabrik, sekolah, kantor, rute transportasi, keluarga.atribut:
- Material: ABS
- Wind Speed Units: m/s, ft/min, knots, km/h, mph
- Wind Flow Unit: CFM (FT3/MIN), CMM (M3/MIN)
- Wind Temperature Range (°C): 0-45
- Wind Temperature Accuracy (°C): ±1.0
- Humidity Range (%RH): 10-90
- Humidity Accuracy (%RH): ±5
- Meter Size (mm): 194x73x38
- Power Supply: 4x1.5V AAA battery
- Propeller Size (mm): 74x35x2681-531
- Extech Thermo Anemometeratribut:
- Manufacturing Number: SDL310
- Datalogger: Yes
- Air Flow (m/s): 0.4 to 25
- Air Velocity (m/s): 0.4 to 25
- PC interface: Yes
- Temperature (°C): 0 to 50
- Ce Approval: Yes
- Dimension Unit (cm): 18.2x7.3x4.75
- Model : SD Logger
- Netto Weight (kg): 0.5
- Type: Thermo Anemometer
- TESTO Vane Anemometer (With Temperature And Humidity Meter)atribut:
- Weight (g): 69 (excluding battery)
- Resolution: (Wind speed) 0.1m / s, (Temperature) 0.1 degrees Celsius, (Gas temperature) 0.1% RH
- Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
- Battery: 2xAAA alkaline batteries
- Measurement Range: (Wind speed) 0.4 ~ 20m / s, (Temperature) -10 ~ 50 degrees Celsius, (Humidity) 5 ~ 95% RH
- AS ONE Part Number: 1-6475-01
- Accuracy: (Wind speed) +/- (0.2m / s + 2% of measured value), (Temperature) +/- 0.5 degrees Celsius, (Gas temperature) +/- 2.5% RH (5 to 95% RH)
- Battery Life (hour): 60 (in the case of the backlight off)
- External Dimensions (mm): 133x46x25 (excluding protective cap device)
- Operating Temperature (°C): -10 to 50
- TRUSCO Number: 333-7456
- Temperature display method: Digital
- Thermometer Type: Handy type
Daftar Harga Sensor Anemometer Terbaru April 2026
| Smart Sensor Anemometer | Rp639.900 |
| KRISBOW Anemometer Hot Wire | Rp3.499.900 |
| Extech Anemometer | Rp6.099.900 |
| KRISBOW Anemometer Digital | Rp1.599.900 |
| Oxford Precision Mini Anemometer | Rp849.900 |
| Benetech Hot Wire Anemometer | Rp3.299.900 |
| TESTO Thermal Anemometer | Rp6.199.900 |
| Custom Data Logger Anemometer | Rp14.999.900 |
| TESTO Vane Anemometer | Rp4.599.900 |
| Custom Digital Anemometer | Rp13.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)

































































































































































/P102239292-1.jpg)



/i8P103658656-1.jpg)