Fieldpiece Anemometer Hot Wire

Sebelum PPN:
Rp26.999.900
Spesifikasi
Accuracy Humidity (%RH)<90
Accuracy± (5%+1 dgt) reading or ± (1%+1dgt)full scale
Auto Power-offafter 15 minutes of inactivity if APO is active
Battery9V
Battery IndicatorIs displayed when the battery voltage drops below the operating level
Battery Life20-35 hours approx. (alkaline)
Dimensions (mm)185 (H) x 65 (W) x 35 (D)
Operating Humidity (%RH)<75
Operating Temperature (°C)-20 to 50
Over Range(OL) or (-OL) is displayed
Range (fpm)40-3960 (0.20-20.00 m/s)
Resolution (FPM)1 (0.01 m/s)
Sensor TypeMicro-glass bead thermistor
Storage Humidity (%RH)0 to 80 (with battery removed)
Storage Temperature (°C)-20 to 60
Temperature Accuracy (°C)Stated accuracy 23 ±5
Temperature Coefficient (°C)0.1 x (specified accuracy) 0 to 18, 28 to 50
Temperature Range (°C)-20 to 60
Temperature Sensor TypeThermistor
Unitsfpm, m/s, km/hr, mph

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STA2 – Anemometer Hot Wire
Ditch the hood.
In-duct air balancing with fast response time
Minimizes turbulence effectHands free testing 38″ telescoping probe in in-duct traversing
Dual display shows combo of real-time CFM, air velocity, or temp
The STA2 is a Hot-wire Anemometer built for the HVACR professionals’ air balancing needs. 
The compact probe tip makes measuring air velocity directly in the duct a breeze. 
It’s great for traversing a duct and automatically calculating CFM without the hassle and expense of a bulky hood.  The 38″ telescoping probe’s laser etched ruling and flattened edges allows techs to locate proper measurement points within a duct, and ensures that the probe is properly aligned. This in duct hot-wire anemometer quickly calculates CFM from air velocity and free area.  And with the intuitive interface, the STA2 makes it easy to capture the correct data.
Feature
* Measures air velocity and temperature
* Calculates CFM
* Slim 38″ telescoping probe for in duct traversing
* Fast response time
* Dual display for combo of real-time CFM, air velocity, or temp
* Depth and direction indicators
* Minimizes turbulence effect with time/test point averages
* Hands-free testing with stabilizing cone and magnetic hangerIncludes:Hot-wire Anemometer – STA2Stabilizing ConeBlow-molded Case with Padding

Ulasan Produk

Tidak ada ulasan