Beli Self Lifting Stacker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  2. Carlift Full Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp119.999.900

    Carlift Full Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.
    atribut:
    • Overall Length (mm): 2150-2480
    • Battery (V/Ah): 24/210
    • Carrying Wheel (mm): Dia. 85x80
    • Driving Speed Full-Load (km/hour): 3.5
    • Fork Length (mm): 1150
    • Fork Width (mm): 550/685
    • Turning Radius (mm): 1588
    • Type: Electric Stacker
    • Wheel Base (mm): 1345
  3. Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)
    Mulai

    Rp23.999.900

    Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)
    Deskripsi:
    - Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.
    atribut:
    • Charger: AC220V/50Hz, DC12V/20A
    • Front WheeI Size (d2) (mm): Dia. 180x50
    • Gear Pump (ml/r): CBWn-F2.0
    • Ground Clearance x (mm): 25
    • Length of Fork (L) (mm): 1000
    • Lifting Motor (kW): 1.6 (DC24V)
    • Load Center C (mm): 500
    • Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
    • Maximum Lowering Speed (mm/s): Load : ≤280
    • Min Height (h) (mm): 85
    • Min Turning Radius R (mm): 1500
    • Overall Length L1 (mm): 1700
    • Overall Width W (mm): 800
    • Type: Semi Electric Stacker
    • Width of Fork (W3) (mm): 680
  4. HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik)
    Mulai

    Rp34.999.900

    HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik)
    atribut:
    • Capacity (kg): 1000
    • Type: Semi Electric Stacker
  5. HELI Hand Stacker Electric (Walkie) (Forklift Stacker Elektrik)
    Mulai

    Rp53.999.900

  6. HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp44.999.900

    HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)
    atribut:
    • Battery Capacity (V/Ah): 12/120
  7. HELI Reach Stacker (Stand Model) (Forklift Stacker Elektrik)
    Mulai

    Rp489.999.900

  8. KRISBOW Scissor Lift Self Propelled (Lift Tangga)
    Mulai

    Rp359.999.900

    KRISBOW Scissor Lift Self Propelled (Lift Tangga)
    atribut:
    • Unit Dimensions (cm): 186x76x184
    • Item: Scissor Lift
    • Type: Work Platform
    • Working Height (m): 7.8
    • Charger Output (VDC/A): 24/25
    • Gradebility (%): 25
    • Ground Clearance Raised (mm): 16
    • Ground Clearance Stowed (mm): 83
    • Lifting Motor (V/kW): 24/3.3
    • Platform Height (m): 5.8
    • Platform Size (mm): 1670x740x1100
    • Up/Down Speed (mm/s): 18/22
    • Wheel Base (mm): 1360
  9. Sumo Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    Sumo Drum Porter (Troli Drum)
    atribut:
    • Lifting Height (mm): 500
  10. DINGLI Telescopic Boom Lift
    Mulai

    Rp1.899.999.900

    DINGLI Telescopic Boom Lift
    atribut:
    • Max. Platform Height (m): 18.23
    • Max. Platform Range (m): 12.76
    • Diesel Engine: Kubota D1105/18.2kW
    • Diesel Tank (L): 115
    • Flatbed Transport Dimensions (L×W×H) (m): 7.63 x 2.44 x 2.68
    • Gradeability: 0.4
    • Ground Clearance (m): 0.31
    • Hydraulic Tank (L): 145
    • Max. Occupants: 2
    • Maximum Working Height (m): 20.23
    • Platform Size(Length×Width) (m): 1.83 x 0.79
    • S.W.L (kg): 320
    • Travel Speed Raised (km/hour): 1.1
    • Travel Speed Stowed (km/hour): 6
    • Turning Radius(Inside/Outside) (m): 3 / 4.73
    • Wheel Base (m): 2.4
  11. Terragene Bionova Biological Indicator
    Mulai

    Rp709.900

    Terragene Bionova Biological Indicator
    Deskripsi:
    BT20 / Self-contained Biological Indicator for Steam sterilization processes. Geobacillus stearothermophilus (ATCC 7953) 10^5 or 10^6 spores per vial. Readout: 24 hours.Monitoring vacuum-assisted and gravity air-displacement Steam Sterilization processes at 121-135 °C.Instructions for use1. Identify the Bionova® BT20 Indicator by writing the sterilizer number (in case of having more than one), load number and processing date on the indicator label.2. Pack the biological indicator along with materials to be sterilized in an appropriate package according to recommended sterilization practices. Place this package in those areas which a priori you consider most inaccessible for the sterilizing agent (Steam). Generally, the center of the load and areas near the door are problematic.3. Sterilize as usual.4. After the sterilization process has finished, open the sterilizer door, wait for 5 minutes and remove the biological indicator from the package. CAUTION: Wear safety glasses and gloves when removing the Bionova® BT20 Biological Indicator from the sterilized package. WARNING: Do not crush or handle the biological indicator excessively, since this might cause the glass ampoule to burst.5. Allow the biological indicator to cool down to room temperature.6. Check the chemical indicator on the label of the biological indicator. A color change to brown confirms that the biological indicator has been exposed to steam. IMPORTANT: this color change does not indicate that the process was sufficient to achieve sterility. If the chemical indicator is unchanged, check the sterilization process.7. Crush the ampoule contained in the biological indicator with an individual ampoule crusher or with the ampoule crusher placed within the top of the incubator´s incubation area. Then shake the tube down vigorously, with movements similar to those performed to lower the temperature of a mercury thermometer, until the medium reaches the base of the tube and soaks the spore carrier entirely. Finally, place the biological indicator in the incubator.IMPORTANT: Use a non-sterilized biological indicator as a positive control at least once per day, when a sterilization cycle is run. The positive control ensures that appropriate incubation conditions were met. Both the positive control indicator and the processed indicator should belong to the same batch.8. Incubate the processed biological indicator and the indicator used as a positive control for a maximum of 24 hours between 55-62 ºC. Readout should be carried out at convenient intervals of 10 hours. Color change of the growth indicator medium from purple to yellow means that a sterilization process failure has occurred.If at 24 hours there is no color change in the processed indicators, a final negative result is obtained (the sterilization process was effective). The positive control indicator should show a purple to yellow color change for the results to be valid. NOTE: To extend the incubation time beyond 24 hours, we recommend using a humidified environment to prevent complete evaporation of the culture medium contained within the indicator.
Daftar Harga Self Lifting Stacker Terbaru November 2026
KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Rp13.999.900
KRISBOW Stacker Electric (Forklift Stacker Elektrik)Rp179.999.900
Carlift Full Electric Stacker (Forklift Stacker Elektrik)Rp119.999.900
Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)Rp23.999.900
HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik)Rp34.999.900
KRISBOW Hand Stacker Semi Electric (Forklift Stacker Elektrik)Rp47.999.900
HELI Hand Stacker Electric (Walkie) (Forklift Stacker Elektrik)Rp53.999.900
HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)Rp44.999.900
HELI Reach Stacker (Stand Model) (Forklift Stacker Elektrik)Rp489.999.900
Dalton Hand Stacker (Forklift Stacker Manual)Rp10.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)