Beli Selang Udara di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- Figo Braided Reinforced Hose / SelangDeskripsi:Braided Reinforced Hose / Selang dengan spesifikasi size 3/16 - 3inch adalah selang industri dari brand Figo untuk kebutuhan industri dan bisnis anda.
- monotaro Polyurethane Hose For AirDeskripsi:Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: orange
- Material: Polyurethane
- Feature: Cold resistance / pressure resistance / flexibility
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20~60
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Braid Hose Roll length 10m (Selang Braid)Deskripsi:Factory air and water pipe in machine tool, molding machine, factory equipment.atribut:
- Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
- Working Pressure (MPa): 1
- Togawa Super Air HoseDeskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Color: Black
- Length (m): 100
- Inner Diameter (mm): 13
- Outer Diameter (mm): 21.5
- Regular Size (m): 100
- Minimum Bending Radius (mm): 65
- Maximum Working Pressure (MPa): 1 (at 20°C)
- TRUSCO TE Type Touch Tube (Selang)atribut:
- Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
- Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
- Body Material: Polyurethane
- Total Length (m): 10
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- TOYOX Paint-Twinatribut:
- Length(set/m): 100
- Minimum Bending Radius (mm): 100
- CKD New Urethane Tubeatribut:
- Length (m): 100
- Tyrone PVC Spring Hose (Selang PVC)atribut:
- Material: PVC
- TEKIRO Selang Bertekanan TinggiDeskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
- TRUSCO Air Hose (Selang Udara)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)atribut:
- Color: Blue
- TRUSCO Selang Kompresor SpiralDeskripsi:Nipple at the connection part is not included.atribut:
- Body Material: Polyurethane Resin
- Dimension D (mm): 100
- Dimensions b (mm): 500
- Dimensions e (mm): 42
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Maximum Temperature Range (°C): -5 to +60deg C
- Maximum Working Pressure: 0.8MPa
Daftar Harga Selang Udara Terbaru March 2026
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp229.900 |
| Figo Braided Reinforced Hose / Selang | Rp299.900 |
| monotaro Polyurethane Hose For Air | Rp1.399.900 |
| Takahiro PVC Reinforced Hose (Selang Air Benang) | Rp569.900 |
| TRUSCO Braid Hose Roll length 10m (Selang Braid) | Rp339.900 |
| Togawa Super Air Hose | Rp12.999.900 |
| TRUSCO TE Type Touch Tube (Selang) | Rp129.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp169.900 |
| TOYOX Paint-Twin | Rp42.999.900 |
| CKD New Urethane Tube | Rp1.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101001120-1.jpg)


/P102046760-1.jpg)
/P101001949-1.jpg)

/P101000457-1.jpg)
/2rP101001099-3.jpg)


/P102046739-1.jpg)


/P101000893-1.jpg)
/08P102045008-2.jpg)