Beli Seal Hydraulic Cylinder Piston di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Dual Packing Dust Seal USI TypeDeskripsi:NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.atribut:
- Model : USI
- NOK Dual Packing Dust Seal USH TypeDeskripsi:It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.atribut:
- Model : USH
- SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Deskripsi:RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.atribut:
- Cylinder Capacity (t): 30
- Stroke (mm): 64
- Cylinder Effective Area (cm²): 46.6
- Oil Capacity (cm³): 298
- Collapsed Height (mm): 178.0
- Extended Height (mm): 242
- Outside Diameter (mm): 114
- Cyl. Bore Diameter (mm): 88.9
- Plunger Diameter (mm): 63.5
- Base to Advance Port (mm): 22.0
- Saddle Diameter (mm): 63
- Saddle Protrusion from Pingr (mm): 9.7
- TRUSCO Oil SealDeskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- TEKIRO Hydraulic Floor Jack (Dongkrak Buaya)Deskripsi:TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steelatribut:
- Capacity (t): 2
- Material: Carbon Steel
- Type: Hydraulic with case Spec#2
- NOK Dual Packing Dust Seal UPH TypeDeskripsi:It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It has a large cross-section design and can be used in a wide range of applications.atribut:
- Model : UPH
- TEKIRO Hydraulic Bottle Jack (Dongkrak)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- Parker Hydraulic P1D Actuator Products-Tie Rod Cylindersatribut:
- Part Number: P1D-S040MC-0100
- Stroke (mm): 100
- Rods: Single
- Bore Size (mm): 40
- Max. Operation Pressure (Bar): 10 (145PSIG)
- Temperature Range (°C): Standart -20 to 80 (-4°F to 176°F)
- Action: Double
- Port Connection: G 1/4
- SMC Air Cylinder Cm2B2atribut:
- Pivot Bracket: None
- Mounting Style: Basic (Double-side Bossed)
- Rod End Bracket: None
- Type: Pneumatic
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Port Thread Type: Rc
- Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- With Auto Switch (Built-in Magnet): Without Auto Switch
- AISIN Clutch Master Cylinder (C/M Assy)Deskripsi:AISIN is the No. 1 supplier of critical hydraulic components to the Japanese automobile industry. AISIN’s Original Equipment technology and know-how are applied to design and produce each vehicle specific part thereby ensuring superb product quality, performance and reliability.AISIN Clutch Master Cylinder undergone rigorous durability test adhering to similar OE standards when hydraulics components are manufactured.
- TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- SAKAGAMI SEISAKUSHO Sky PackingDeskripsi:It can be used for both pistons and rods, and can be installed in a single groove, which is effective in reducing the number of parts and compact design to reduce costs.atribut:
- Material: RN906
- NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)atribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- NOK Oil Seal Tipe TCatribut:
- Type: TC
Daftar Harga Seal Hydraulic Cylinder Piston Terbaru January 2026
| NOK Dual Packing Dust Seal USI Type | Rp23.900 |
| NOK Dual Packing Dust Seal USH Type | Rp19.900 |
| SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik) | Rp14.999.900 |
| TRUSCO Oil Seal | Rp25.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| NOK Dust Seal LBH Type | Rp20.900 |
| SMC Seal Kit | Rp27.900 |
| TEKIRO Hydraulic Floor Jack (Dongkrak Buaya) | Rp569.900 |
| NOK Dual Packing Dust Seal UPH Type | Rp33.900 |
| MAXPOWER Hydraulic Bottle Jack (Dongkrak) | Rp219.900 |
Data diperbarui pada 09/01/2026 (Harga belum termasuk PPN)





















































































































































/P103055354-1.jpg)

/5tP102419209-4.jpg)


/P101003976-4.jpg)

/P102054338-1.jpg)
/b3P101000399-5.jpg)


/kdP104848733-1.jpg)
/b2P101000398-2.jpg)
/P101547718-2.jpg)


/P102411377-1.jpg)