Beli Salinity Refractometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenko China Hand-held Refractometeratribut:
- Remark: ATC
- Custom Digital Salinity MeterDeskripsi:-Dual display for salinity and temperature.-Equipped with a sensor probe, which can be directly stack in the object of measurement. -For measuring salinity in liquid.atribut:
- Measuring Range: 0 to 10 (%)
- Resolution: 0.1%
- W x D x H: 48x29x147mm
- Power Supply: AAA dry battery x 3 (sold separately)
- Insize Portable Refractometeratribut:
- Type: Coolant
- Length (mm): 160
- Features: Suitable for Water Based Coolant
- Function: Quickly measure the concentration of the coolant
- Resolution: 0.002
- Range: 0% to 32%
- KENTA Optical RefractometerDeskripsi:Refractometer are precision optical instruments designed to measure the concentration or mixture ratio of solution.Easy and exact check of coolants and lubricants to ensure optimum concentration of the liquid.Also can be used as Brix tester for sugar related liquid fruit juices, soft drink and wine etc.Avoid corrosion through low emulsion.Measuring range 0-32 %, graduation 0.2 %Eyepiece magnification: 11XTelescopic lens magnification: 4XDelivery: In a rugged case with operating manual and come with a precision calibration screwdriver and sampling tube.
- SK SATO Digital Salinity MeterDeskripsi:-A wide measurement range of 0.1 to 10.0%.-Equipped with a mean value function.-With auto power off function. -For measuring salinity concentration.atribut:
- Measuring Range: 0.1 to 10.0 (%)
- Resolution: 0.1%
- Power Supply: 9V Dry Battery x 1 (Included)
- W x D x H: 62x24x148mm
- Probe: φ16 x 198mm
- Measurement Method : Electrical Resistance Type
- Sensor Cord Length: About 0.5m
- SATO (Label) Handy Refractometeratribut:
- Material: (Main body) aluminum alloy (Prism) optic glass (Daylight plate) polycarbonate (Scale correction screws) stainless steel (Grip and eyepiece mirror band) natural rubber
- Overall Length (mm): About 160
- Weight (g): 110
- Minimum Scale (%): Brix 0.2
- Outer Dimensions (phi mm): About 30
- Measuring Target: (Liquid type) such as antifreeze, brake fluid, lathe cutting fluids, cleaning fluids, sugar, juice, beverages, etc..
- Brix Measuring Range (%): 0.0-32.0
- Purpose of Use: Measurement of sugar content and concentration.
- Temperature Range (°C): 10-30 (automatic temperature correction)
- Sato Keiryoki Mfg Handheld RefractometerDeskripsi:Concentration measurement.
- JONNESWAY Portable RefractometerDeskripsi:This portable refractometer is a precision instrument designed to measure engine coolant, battery acid and windsreen washer fluid. Remember to use the appropriate scale when measuring the above fluids.atribut:
- Dimensions (mm): 75x210x52
- Oxford Precision Portable Optical RefractometerDeskripsi:For determining the concentration of oil in water emulsions and transparent solutions, such as machine shop coolant. Maintaining the correct mixture in coolant systems is vital to ensure optimum performance from cutting tools. To protect the machine and workpiece from corrosion and to reduce the risk of health hazards arising from incorrect concentrations of water soluble oils. To economise the use of water base cutting fluids and grinding fluids. Specifications: Range ND: 1.333 - 1.356. Bx: 0-15%. Eyepiece magnification: 11x. Telescopic lens magnification: 4x. Accuracy: +/- 0.0003 +/- 0.2% Lattic value: 0.0005 0.2% Supplied in fitted plastic case complete with calibration screwdriver and operator manual.atribut:
- Magnification: 11x
- Width: 38
- Height: 38
- Includes: calibration screwdriver operator manual plastic case
- Type: Refractometer
- Length: 185
- Extech Battery Coolant Refractometeratribut:
- Input Power: 0
- Netto Weight (kg): 0.2
- Manufacturing Number: RF41
- Dimension Unit (cm): 16.5x3.8x3.8
- Type: Battery Coolant
- Cole Parmer Digital Refractometer NaClDeskripsi:These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.atribut:
- Minimum Refractive Index: 1.33
- Maximum Refractive Index: 1.41
- Maximum Temperature (°F): 104
- Minimum Temperature (°F): 32
- Maximum Temperature (°C): 40
- Minimum Temperature (°C): None
- Accuracy: ±0.1 (salinity), ±0.0003 (RI)
- Battery Type: AAA
- Display Type: LCD
- Height (inch): 1 1/2
- Length (inch): 5 45/64
- Maximum Temperature Compensation (°C): 40
- Maximum Temperature Compensation (°F): 104
- Minimum Temperature Compensation (°C): 5
- Minimum Temperature Compensation (°F): 41
- Resolution: 0.1 (salinity), 0.0001 (RI)
- Response Time (s): 3
- Sample Volume (ml): 0.3
- Temperature Accuracy (°F): ±1 (±0.5°C)
- Width (inch): 2 19/32
- Cole Parmer Digital Refractometer BRIXDeskripsi:These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.atribut:
- Minimum Brix Range (%): None
- Minimum Refractive Index: 1.333
- Maximum Temperature (°F): 104
- Minimum Temperature (°F): 32
- Display Type: LCD
- Maximum Temperature (°C): 40
- Maximum Temperature Compensation (°C): 40
- Maximum Temperature Compensation (°F): 104
- Minimum Temperature (°C): None
- Minimum Temperature Compensation (°C): 5
- Minimum Temperature Compensation (°F): 41
- Response Time (s): 3
- Sample Volume (ml): 0.3
- Temperature Accuracy (°F): ±1 (±0.5°C)
- Alla France Digital RefractometerDeskripsi:Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)atribut:
- Dimensions (mm): 121x58x25
- Shinwa Rules Digital Salt Concentration MeterDeskripsi:Measuring Range- Salinity concentration: 0 to 8.0%.- Conductivity: 0 to 200 mS/cm.- Temperature: 0 to 60℃atribut:
- Outside Dimensions (mm): Φ40x185
- Extech PH/Conductivity/TDS/Sal Meter Ip57atribut:
- Dimension Unit (cm): 3.6x17.3x4.1
- Conductivity Basic Accuracy: ±2% FS
- Conductivity Max Resolution (µS/cm): 0.1
- Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
- IP Rating: IP57
- Memory: 25 datasets
- Power: 4 x CR-2032 (3V) batteries
- TDS Basic Accuracy: ±2% FS
- TDS Max Resolution (ppm): 0.1 (mg/L)
- TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
- pH Basic Accuracy (pH): ±0.01
- pH Max Resolution (pH): 0.01
- pH Range (pH): 0.00 to 14.00
- Hanna Instruments 100% NaCl Calibration SolutionDeskripsi:HI7037L is a premium quality 100% NaCl calibration solution for % readings of salinity. Hanna calibration solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.NaCl calibration solution for % readings of salinityAir tight bottle with tamper-proof seal to ensure qualityLot number and expiration date printed on each labelatribut:
- Certificate of Analysis: no
- Quantity: 1
- Label Types: Warning Product
- KEM Portable Brix MeterDeskripsi:-Handy brix meter that enables easy measurement, anytime, anywhere.-BX-1 can cover a wide measuring range.-No need to have multiple brix meters with different measuring ranges.-Except locations receiving direct sunlight, accurate measurement can be performed in sunny outdoor places.-Power saving design makes it possible to do measurements more than 30, 000 times without exchanging batteries. -For brix measurement of fruits/vegetables, beverages, foods, seasonings, sugars, etc.atribut:
- Measuring Range: 0 to 85 (Brix%)
- Resolution: 1.0Brix%
- Measurement Precision: ±1.0Brix%
- Power Supply: AAA Dry Batteryx2 (accessory)
- Width x Depth x Height: 80x210x40mm
Daftar Harga Salinity Refractometer Terbaru October 2026
| Kenko China Hand-held Refractometer | Rp2.099.900 |
| Custom Digital Salinity Meter | Rp5.099.900 |
| Insize Portable Refractometer | Rp1.199.900 |
| KENTA Optical Refractometer | Rp919.900 |
| SK SATO Digital Salinity Meter | Rp6.899.900 |
| SATO (Label) Handy Refractometer | Rp3.499.900 |
| Sato Keiryoki Mfg Handheld Refractometer | Rp2.199.900 |
| JONNESWAY Portable Refractometer | Rp2.999.900 |
| Oxford Precision Portable Optical Refractometer | Rp6.799.900 |
| Atago Pocket Refractometer | Rp7.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































%20Handy%20Refractometer/P102002001-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)