Beli Roller Cabinet Steel Drawers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp15.999.900

    Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Color: Red
    • Overall Height (mm): 1007
    • Overall Length (mm): 1067
    • Overall Width (mm): 458
  2. Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Mulai

    Rp9.999.900

    Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  3. Senator Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp5.299.900

    Senator Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Dimensions in mm: Depth 459mm Height 724mm Width 678mm
    • Color: Red
    • Product Range: Workshop Range
    • Security: Fully Lockable
    • Drawer Dimensions: 568 x 398 x 60mm
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Strong Ergonomic Handles
    • Replacement Spares To Suit This Product: (Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 4 x 1-1/4inch 2.5mm Drawer Liner 5.0mm Top Eva Mat 90 Deg Lock & Key Key Blank
    • Design: Anti-Rust Resistant Double Wall Construction Side Panels Powder Coated Pressed Steel Back Stengthener Solvent Resistant Steel 0.8mm Thick Body Panels Supplied With 5mm Non Slip EVA Top Mat
    • Product Type: Roller Cabinet
    • Drawers: Drawers Come With Universal Liners Firm Return Secures Drawers in Place Full-Length Drawer Handles Smooth Ball Bearing Drawer Sliders
  4. Kennedy Professional Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp6.999.900

    Kennedy Professional Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Type: Roller Cabinet
  5. Kennedy Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp8.499.900

  6. Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)
    Mulai

    Rp1.999.900

    Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)
    Deskripsi:
    Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
  7. KRISBOW Part Cabinet (Troli Rak Komponen)
    Mulai

    Rp3.599.900

    KRISBOW Part Cabinet (Troli Rak Komponen)
    Deskripsi:
    Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.
    atribut:
    • Item: Cabinet
    • Type: Part Cabinet
  8. TEKIRO Rolling Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp6.599.900

    TEKIRO Rolling Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
  9. Kennedy Green 3-Drawer Professional Roller Cabinet
    Mulai

    Rp11.999.900

    Kennedy Green 3-Drawer Professional Roller Cabinet
    Deskripsi:
    3 Drawer Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed. Internal drawer dimensions bottom compartment (W x D x H): 610 x 430 x 355mm. Drawers (W x D x H): 3@ 590 x 410 x 100mm. Uses 16inch drawer slides.
    atribut:
    • Product Type: Roller Cabinet
    • Dimensions (DxHxW) (mm): 460x890x690
    • Color: Green
    • Security: Full Height Rear Locking Mechanism
    • Drawer Load Capacity (kg): 25
  10. monotaro Tool Cabinet Wagon (4 Stages Drawer Type)
    17%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    monotaro Tool Cabinet Wagon (4 Stages Drawer Type)
    atribut:
    • Accessories: Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4
    • Drawer Load Capacity (kg): 5 (1-2 stage), 10 (3-4 stage)
    • Caster diameter ( phi mm): 75
    • Shelf number: Four
    • Dimensions (Width W x Depth D x Height H) (mm): 616x330x769
    • Drawer dimension (width W x depth D x height H) (mm): 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage)
    • Load Capacity (kg): 115
    • Material: Body: steel (cold-rolled steel), caster: PP
    • The top plate load capacity (kg): 35
  11. NEW HIKARI Roller Catch (Penahan Pintu Lemari)
    Mulai

    Rp24.900

    NEW HIKARI Roller Catch (Penahan Pintu Lemari)
    Deskripsi:
    -The resin is used for the roller.-With Screw
    atribut:
    • Color: Silver
    • Material: Steel
    • Surface Treatment: Unichrome Plated Finishing
  12. Senator Small Parts Storage Cabinet (Laci Komponen)
    Mulai

    Rp1.199.900

    Senator Small Parts Storage Cabinet (Laci Komponen)
    atribut:
    • Material: Polypropylene
  13. KRISBOW File Cabinet Sliding (Lemari Arsip)
    Mulai

    Rp3.099.900

    KRISBOW File Cabinet Sliding (Lemari Arsip)
    atribut:
    • Outside Dimensions (LxWxH): 400x900x1850
    • Material: Cold Roll Steel
    • Type of Cabinet: Standard Cabinet
    • Type of Construction: Knocked Down
    • Max. Load Per Shelving (kg): 20
    • Plate Thickness (mm): Approx. 0.6
    • Powder Coating Finish (mm): Approx. 0.1
    • Type of Lock: Standard Lock
    • Type of Top: Flat
  14. SHUTER Steel Parts Cabinet (Laci Rak Komponen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  15. Kennedy Extra Large Top Chest (Kotak Perkakas)
    Mulai

    Rp21.999.900

    Kennedy Extra Large Top Chest (Kotak Perkakas)
    Deskripsi:
    11 Drawer Top Chest Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castor’s, fitted with two brakes. Castor’s are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded and should only ever be pushed. Top compartment (W x D x H): 1020 x 390 x 100mm. Drawer sizes (W x D x H): 5@ 580 x 415 x 50mm. 1@ 580 x 415 x 100mm. 4@ 270 x 415 x 50mm. 1@ 270 x 415 x 150mm.
    atribut:
    • Product Range: Classic - Extra Wide
    • Product Type: Tool Chest
    • Drawer Load Capacity: (1) 5 Drawers: 20kg, (1) 5 Drawers: 15kg
    • Number of Drawers: 10
    • Coating: Powder Coating
    • Colour: Red
    • Duty Type: Medium Duty
    • ECLASS Code: 21100490
    • Includes Inlays: No
    • Includes Tools: No
    • MFR Part No.: 5945785K
    • Magnetic Adhesion: No
    • Material: Steel
    • Maximum Weight Capacity (kg): 225
    • Mobility: Strong Ergonomic Handles
    • Overall Height (mm): 552
    • Overall Length (mm): 1051
    • Overall Width (mm): 445
    • Roll Weight (kg): 175
  16. NEW HIKARI Roller Catch (Penahan Pintu Lemari)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    NEW HIKARI Roller Catch (Penahan Pintu Lemari)
    Deskripsi:
    -The resin is used for the roller.-With Screw
    atribut:
    • Color: Silver
    • Material: Stainless Steel (SUS430)
  17. Kennedy Professional Rolling Tool Cabinet (0)
    Mulai

    Rp8.199.900

    Kennedy Professional Rolling Tool Cabinet (0)
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  18. monotaro Toolbox (With Drawer) (Kotak Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp979.900

    monotaro Toolbox (With Drawer) (Kotak Perkakas)
    Deskripsi:
    The storage of such a tool.
    atribut:
    • Material: steel
    • Dimensions (mm): (Top tray) 206 x 506 x 52, (pull-out) 194 x 447 x 37
  19. KRISBOW Lemari Janitor
    Mulai

    Rp3.599.900

    KRISBOW Lemari Janitor
    atribut:
    • Dimensions (mm): 900x45x1850
Daftar Harga Roller Cabinet Steel Drawers Terbaru November 2026
Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)Rp15.999.900
Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Rp9.999.900
Senator Roller Cabinet (Lemari Perkakas)Rp5.299.900
Kennedy Professional Roller Cabinet (Lemari Perkakas)Rp6.999.900
Kennedy Roller Cabinet (Lemari Perkakas)Rp8.499.900
Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)Rp1.999.900
KRISBOW Part Cabinet (Troli Rak Komponen)Rp3.599.900
TEKIRO Rolling Tool Cabinet (Lemari Perkakas)Rp6.599.900
Kennedy Green 3-Drawer Professional Roller CabinetRp11.999.900
monotaro Tool Cabinet Wagon (4 Stages Drawer Type)Rp2.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)