Beli Pressure Gauge Dual Scale di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Scale Digital Mini Kitchen (Timbangan Dapur)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp47.900

    Taffware Scale Digital Mini Kitchen (Timbangan Dapur)
    Deskripsi:
    Timbangan elektronik ini dapat memuat berat hingga 1 kg dengan keakuratan 0.1 g. Timbangan beralaskan lempengan besi ini yang sangat kokoh dah kuat. Timbangan ini dapat digunakan untuk menimbang berat emas, koin, bahan makanan, dan lain-lainnya
  2. WESTWARD Tire Pressure Gauge Dual Foot (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    WESTWARD Tire Pressure Gauge Dual Foot (Pengukur Tekanan Ban)
    Deskripsi:
    Use this WESTWARD dual foot tire gauge to help maximize fuel economy and help keep you safe by making sure that your tires stay properly inflated and roadworthy.
    atribut:
    • Features: 12 in Hose, Angled Dual Foot Chuck, Bleeder Valve/Reset
    • Used For: Tires
    • Pressure Range (psi): 0 to 160
    • Item: Dual Foot Tire Gauge
    • Size: Gages, Tire
    • Maximum Air Pressure (psi): 160
  3. Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)
    Mulai

    Rp449.900

    Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)
    Deskripsi:
    Pencil tire pressure gauges are the most common gauge for frequent and quick tire pressure checks on the road. These inline-type gauges display a pressure reading on a bar that slides out when air from the tire is pushed through the gauge.
    atribut:
    • Product Type: Tire Pressure Gauge
  4. Milton Dual Head Tire Chuck Inflator Gauge (Alat Pengisi Angin Ban)
    Mulai

    Rp2.299.900

    Milton Dual Head Tire Chuck Inflator Gauge (Alat Pengisi Angin Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • UNSPSC: 23151820
    • Application: Inflating and Checking Pressure
    • Color: Silver
    • Material: Aluminium
    • Maximum Safe Storage Temperature (°F): 250
    • Minimum Operating Air Pressure (psi): 10
    • Number of Tire Inflators: 1
    • Pressure Increments (psi): 2
    • Product Type: Single-Tire Inflator Gauges
    • Thread Size: 1/4
    • Thread Standard: NPT
  5. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  6. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  7. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  8. Waterco Micron Commercial Side Mount Deep Bed Filters Dual Pressure Gauge
    Mulai

    Rp19.999.900

    Waterco Micron Commercial Side Mount Deep Bed Filters Dual Pressure Gauge
    Deskripsi:
    Waterco’s Dual Pressure GaugePanel is an extremely versatilepressure measurement and testinstrument. It can simultaneouslydisplay the output of two pressuregauges, so that you can accuratelymonitor the filter’s pressure drop.
    atribut:
    • Pressure Gauge: Stainless Steel
    • Pressure Limit (Bar): 0-4.1
    • Process Connections (inch): 1/4 (BSPT)
    • Accuracy (%): 2.5 (Full Scale)
    • Bourdon Tube: Phospor Bronze
    • Window: Polycarbonate
    • Dial: Galvalume white background with blue and black markings
    • Pointer: Galvalume black finish
    • Service: Liquids
  9. Cole Parmer PSI Dual-Scale Gauge
    Mulai

    Rp6.199.900

    Cole Parmer PSI Dual-Scale Gauge
    Deskripsi:
    Gauge construction includes brass socket, phosphor bronze tube, 304 stainless steel case, and plastic lens.
    atribut:
    • Accuracy (%): ±1.5 (full-scale)
    • Dial Size (inch): 1.5
    • Dial size (mm): 38
    • Minimum Temperature (°F): 32
    • Maximum Temperature (°F): 240
    • Case: 304 SS
    • Display: Analog dial
    • Lens Material: Polycarbonate
    • Liquid Fill: Glycerin
    • Maximum Temperature (°C): 115
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Minimum Temperature (°C): None
    • Process Connection (inch): 1/8 NPT(M), back
    • Wetted Materials: Brass, phosphor bronze
  10. ISHIDA Digital Scale Waterproof Dual Weighing (Timbangan Digital)
    Mulai

    Rp17.999.900

    ISHIDA Digital Scale Waterproof Dual Weighing (Timbangan Digital)
    atribut:
    • Type: Tabletop Scale
    • Resolution (kg): 0.001
    • Platform Size (mm): 318x230
    • Display: LCD
    • Capacity (kg): 3
    • Battery: 3 Dry Cell
    • Accuracy (kg): ± 1/3000
    • Dimensions (mm): 318x257x127
    • LCD Panel: Six digits (7-segment), character height 25 mm
    • Operating Temperature (°C): -5 to 40
    • Platter Size (mm): 229x196
    • Weighing Method: Strain gauge load cell
  11. Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Mulai

    Rp1.399.900

    Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.
    atribut:
    • Units: Metric, Inch
    • Technology: Mechanical
  12. TRUSCO Tire Pressure Gauge
    Mulai

    Rp459.900

  13. SOJIKYO Digital Scale Small (Timbangan Digital)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp73.900

    SOJIKYO Digital Scale Small (Timbangan Digital)
    atribut:
    • Type: Timbangan Mini
    • Keyboard: 4 Kunci
    • Platter Material: Stainless Steel
  14. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  15. KRISBOW Timbangan Digital dengan Tera
    Mulai

    Rp1.399.900

    KRISBOW Timbangan Digital dengan Tera
    atribut:
    • Measurement Division (g): 5
    • Platform Size (cm): 35.5x23.5
    • Power Supply (V/Ah): Rechargeable Battery 4/4
    • Maximum Capacity (kg): 15
  16. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  17. Taffware Digipounds Timbangan Dapur Mini Digital (Digital Kitchen Scales)
    Mulai

    Rp159.900

    Taffware Digipounds Timbangan Dapur Mini Digital (Digital Kitchen Scales)
    Deskripsi:
    Timbangan elektronik memiliki tingkat akurasi yang baik meski berat yang ditimbang sangatlah ringan. Timbangan ini memiliki alas lempengan besi yang sangat kokoh dah kuat. Timbangan ini dapat digunakan untuk menimbang berat kopi, emas, koin, dan lain-lain
    atribut:
    • Power: 3xBaterai AAA atau Kabel USB DC 5 V
    • Dimensions (mm): 200x145x29
    • Unit of Measure: g / lb / oz
    • Material: Besi dan Plastik ABS
  18. WESTWARD Dual Head Tire Inflator Gauge
    Mulai

    Rp999.900

    WESTWARD Dual Head Tire Inflator Gauge
    Deskripsi:
    Optimize fuel efficiency and safe driving by keeping tires properly inflated. Locking Chuck meets OSHA 1910.177.
    atribut:
    • Item: Dual Head Tire Inflator Gauge
  19. Enerpac Hydraulic Pressure Gauge Gauge (Manometer)
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Pressure Gauge Gauge (Manometer)
    Deskripsi:
    Product Lines : Industrial Tools- Excellent readability; 4 inch diameter gauge face.- Fast, easy installation- Stainless steel gauge cases for corrosion resistance- Calibrated with dual scale reading for psi and bar
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Style: Dry
    • Face Diameter (mm): 100
    • Accuracy Percentage of Full Scale: 1
    • Unit Per Division: 10 bar, 200 psi
    • Mount: Lower Mount
    • Gauge Compatibility: All Cylinders
    • Required Gauge Adaptor: GA1, GA2
    • Thread (inch): 1/2 NPTF
Daftar Harga Pressure Gauge Dual Scale Terbaru November 2026
Taffware Scale Digital Mini Kitchen (Timbangan Dapur)Rp47.900
WESTWARD Tire Pressure Gauge Dual Foot (Pengukur Tekanan Ban)Rp529.900
Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)Rp449.900
Milton Dual Head Tire Chuck Inflator Gauge (Alat Pengisi Angin Ban)Rp2.299.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
TECHCROFT Pressure Gauge GSS63Rp659.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
Waterco Micron Commercial Side Mount Deep Bed Filters Dual Pressure GaugeRp19.999.900
Cole Parmer PSI Dual-Scale GaugeRp6.199.900
ISHIDA Digital Scale Waterproof Dual Weighing (Timbangan Digital)Rp17.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)