Beli Power Watt Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lutron Watt Meter
    Mulai

    Rp4.099.900

    Lutron Watt Meter
    Deskripsi:
    6000 W x 1 W, PF, ACV, ACA,Single phase WATT METERModel : DW-6163- True power measurement.- True rms measurement for ACV, ACA.- Watt : 0 to 6000 W x 1 W- Power factor : 0.01 to 1.00 x 0.01 PF.- ACV : 0 to 600 V X 0.1 V.- ACA : 0 to 10.00 A x 0.01 A.- ACV input impedance : 10 Mega OHM.- Data Hold, Record (Max., Min.).- RS232/USB Computer interface.- Optional data acquisition software & USB cable.
    atribut:
    • Power (W): 0 to 6000x1
    • Power Factor : 0.01 to 1.00x0.01 P
  2. ABB Power Meter
    Mulai

    Rp1.499.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
  3. DV Power Meter Factor
    Mulai

    Rp309.900

    DV Power Meter Factor
    Deskripsi:
    Analog Panel Meter.
    atribut:
    • Voltage Rate (V): 400
    • Accuracy Class : 1.5
    • Measure Range: 0.5 Lead - 1 - 0.5 Lag
  4. Extech Clamp Meter (Tang Ampere)
    Mulai

    Rp5.399.900

    Extech Clamp Meter (Tang Ampere)
    Deskripsi:
    The compact Extech 380947 is a 400 Amp True RMS mini clamp meter. This meter has a small diameter jaw designed to reach in small areas while providing 1mA resolution and very low-current sensitivity. This mini clamp meter is useful for current and frequency related troubleshooting in plant maintenance, electrical, HVAC, and telecom work, as well as home electrical, fleet maintenance, marine, and motorcycle repairs. Comes with battery and manual.
  5. SMT Power Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  6. KORI MS Type Length Meter-Standard
    Mulai

    Rp3.399.900

    KORI MS Type Length Meter-Standard
    atribut:
    • Measurement Range: 10cm to 9999.9m
    • Wheel Diameter (mm): 106.2
    • Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
  7. Maspion Power Fan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

  8. DV 1 Phase Digital Meter
    Mulai

    Rp259.900

    DV 1 Phase Digital Meter
    Deskripsi:
    Digital Panel Meter. Best Quality, Affordable Price.
    atribut:
    • Input: 1P2W
    • Measurement Type: Ampere
  9. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  10. SMT Power VRLA Battery 6V (Aki Timbal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

  11. INGCO Gerinda Tangan
    Mulai

    Rp359.900

    INGCO Gerinda Tangan
    Deskripsi:
    INGCO Angle Grinder// Mesin Gerinda Tangan Inch
  12. Honda Power Product Pompa Air Irigasi
    Mulai

    Rp4.699.900

    Honda Power Product Pompa Air Irigasi
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  13. Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp51.900

    Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
  14. Sharp Vacuum Cleaner
    Rating:
    100% of 100
    (2)
    Mulai

    Rp939.900

    Sharp Vacuum Cleaner
    Deskripsi:
    Sharp Vacuum Cleaner 400 Watt EC8305 memiliki desain yang trendy dengan lapisan berkilau.Dilengkapi dengan kontrol daya yang sangat efisien dalam membersihkan ruangan anda. Pengaturan kontrol daya ini dalam membuat anda secara optimal dalam membersihkan ruangan anda. Nozzle 2 arah memungkinkan anda untuk memilih nozzle yang dapat disesuaikan dengan kondisi lantai anda. Dapat menjangkau tempat-tempat yang sulit dengan body yang kompak sehingga membuat anda nyaman dalam membersihkan ruangan anda. Roda karet yang halus, membuat Sharp Vacuum Cleaner 400 Watt EC8305 dapat mengikuti keadaan lantai anda yang tidak rata sekalipun sehingga tidak menimbulkan suara-suara yang berisik sekalipun anda menggesernya, jadi anda dapat dengan leluasa dan santai membersihkan ruangan anda dengan nyaman.
    atribut:
    • Nozzle: 2
    • Power (W): 400
    • Cable Length (m): 5
    • Voltage (V/Hz): 200-240/50
    • Bagged: Yes
    • Dimensions (LxWxH) (cm): 45.5x31x27.5
  15. Meval Hi-Power LED Flashlight
    Mulai

    Rp229.900

    Meval Hi-Power LED Flashlight
    Deskripsi:
    - 2 Lamp Setting : Low and power setting. - Portable emergency lamp.
    atribut:
    • Voltage (V): AC 220-240 (50/60Hz)
    • Type Battery: 4V 900mAh Sealed Lead Acid Battery
    • Power (W): 5
    • Charging Time (hour): 12-15
    • Duration of Continuous Use (hour): Low : 4, High : 1
    • Lamp Power (W): 3
  16. Extech pH Meter
    Mulai

    Rp3.599.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  17. ENTES Power & Energy Meters ES Series
    Mulai

    Rp519.900

    ENTES Power & Energy Meters ES Series
    Deskripsi:
    ES-32L / ES-80L : Watt-Hour Meter ES series directly measure active watt-hour (kWh) consumption with their compact, reliable and simple installation features. ES-32L and ES-80L also have has energy pulse output.
    atribut:
    • Operating Voltage (V): AC 230-20%+15%
    • Operating Frequency (Hz): 50/60
    • Protection Class: IP 51
    • Display: 6+1 digit LCD
    • Ambient Temperature (°C): 90
    • Applied Standards: EN 62052-11, EN 62053-21
    • Applied Certificates: MID Measurement Certificate
    • Connection Terminals: Screw Type
    • Type: Indoor
    • Mounting: Rail Mounting DIN EN50022
    • Power Consumption (V/A): < 2
  18. SELEC Digital Multifunction Meter
    Mulai

    Rp489.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
Daftar Harga Power Watt Meter Terbaru March 2026
Lutron Watt MeterRp4.099.900
ABB Power MeterRp1.499.900
DV Power Meter FactorRp309.900
Extech Clamp Meter (Tang Ampere)Rp5.399.900
SMT Power Stabilizer Single PhaseRp499.900
KORI MS Type Length Meter-StandardRp3.399.900
Maspion Power FanRp359.900
DV 1 Phase Digital MeterRp259.900
Alinco Power SupplyRp1.799.900
SMT Power VRLA Battery 6V (Aki Timbal)Rp66.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)