Beli Pneumatic Sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Pneumatic Belt SanderDeskripsi:Pursuit of ease of grip at the time of work, reducing the burden on long hours work.Either right or left hand fits snug.3 point roller supports curved surface work.The shrink bracket makes it easy and reliable to replace the abrasive belt.
- Nippon Pneumatic Industrial (NPK) SanderDeskripsi:-For wire brush.-For Grinding of metals.atribut:
- Applicable Dimension Outer DiameterxInner Diameter: 122x22mm
- Air consumption: 0.9
- Hose Intake Port: Rc3/8
- Exhaust: Back
- Total Length: 257mm
- No. Load Speed: 6500min -1 power
- Purpose of Use: For Grinding of metals.
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Nippon Pneumatic Industrial (NPK) Air SanderDeskripsi:-Suitable for flat surface polishing.-For finishing of surface.atribut:
- Paper Outer DiameterxInner Diameter: 100x16mm
- Air consumption: 0.4
- Dimensions of Hose Mounting Port: Rc1/4
- Exhaust: Forward
- Total Length: 161mm
- No. Load Speed: 13000min -1 power
- Purpose of Use: For finishing of surface.
- Nippon Pneumatic Industrial (NPK) Air SanderDeskripsi:-Suitable for flat surface polishing. -For finishing of surface.atribut:
- Paper Outer DdiameterxInner Diameter: 125x16mm
- Air consumption: 0.65m3/min
- Dimensions of Hose Mounting Port: Rc1/4
- Exhaust: Forward
- Material: Aluminium Alloy for casting
- No. Load Speed: 11000/min
- Total Length: 190mm
- Working Air Pressure: 0.6MPa
- Nippon Pneumatic Industrial (NPK) Air SanderDeskripsi:-Suitable for flat surface polishing.-For finishing of surface.atribut:
- Paper Outer DiameterxInner Diameter: 180x22mm
- Air consumption: 0.65
- Dimensions of Hose Mounting Port: Rc3/8
- Exhaust: Forward
- Total Length: 209mm
- No. Load Speed: 7600min -1 power
- SAGOLA Pneumatic Sander (Pengamplas Pneumatik / Pneumatic Sander)atribut:
- Power (HP): 0.2
- Free Speed (rpm): 12000
- Vibration (m/s2): < 2.5
- Air Consumption (L/minute): 220
- Air inlet (inch): 1/4
- Diameter Hose (mm): Ø 8
- MRA Air Belt SanderDeskripsi:-Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
- SP Belt SanderDeskripsi:-Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.atribut:
- Belt Dimension: 10/12x330mm
- Belts Speed: 1100m/min
- Air consumption: 0.4
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 16000
- Total Length: 275mm
- SP Belt SanderDeskripsi:-Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 2580m/min
- Air consumption: 0.5
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 17000
- Purpose of Use: For sander work in a place that is difficult to enter.
- Total Length: 360mm
- WURTH Pneumatic Orbital SanderDeskripsi:Application area : For dry sanding wood, metal surfaces, bodywork, to remove layers of paint, rust, etc. With a 5-mm eccentric fitting particularly suitable for roughingatribut:
- Diameter Sanding Plate (mm): 150
- Maximum Idle Speed (rpm): 12000
- Working Pressure (Bar): 6.3
- Air Consumption (L/minute): 113
- Output Power (W): 186
- mine Air Belt Sanderatribut:
- Belt Dimension (mm): 50x235
- Belt Speed (m/minute): 600 to 1200
- Hose Mounting Port: Rc1/4
- Air Consumption (m³/minute): 0.3
- Exhaust: Back
- No-load Speed (minute): 9000
- Total Length (mm): 265
- COMPACT TOOLS Mini Double Action SanderDeskripsi:It is a mini double action sander with a pad size of 45mm diameter that is suitable for finish polishing of detail.(optionally 72mm diameter Velcro tape pad can be installed.)atribut:
- Orbit Diameter (mm): 3
- Total Length (mm): 183
- Air Consumption (m³/minute): 0.34
- No-load Speed (minute): 10000
- COMPACT TOOLS Non-Vacuum Double Action SanderDeskripsi:-Sander for rough sharpening which helps labor saving of all polishing work.-Non dust suction type.-Putty grinding, woodwork polishing, FRP polishing etc.atribut:
- Exhaust: Back
- No-load Speed (minute): 10000
- Orbit Diameter (mm): 10
- Paper Size (mm): 125
- TONE Air Double Action SanderDeskripsi:-Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of padatribut:
- Cutting Diameter (mm): 20
- Head Diameter (mm): 9
- Head Length (mm): 22
- Total Length (mm): 120
- Shank Diameter (mm): 16
- Material: High Speed Steel (SKH56)
- KOBE RED LINE Composite Air Random Orbital SanderDeskripsi:BR0S3 - Composite Air Random Orbital Sander - 75mm With a high speed of 15,000rpm and an adjustable power regulator to match the speed to the job, the random orbital sander provides a smooth, swirl-free finish whilst the ergonomic hand grip offers enhanced user comfort. The compact, lightweight design makes it easy to use in confined areas and the exhaust directs air away from the operator. The sander uses 75mm (3 Inch) backing pads and has a ball bearing construction for a long tool life. Specifications: Motor power: 0.40hp Free speed: 15,00rpm. Air inlet thread: 1/4 Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3 Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8 Inch (10mm). Sound power level: 91dBA. Vibration level: 6.3m/s2. Overall length: 125mm.atribut:
- Maximum No Load Speed: 15,000rpm
- Horsepower: 0.4hp
- Sound Power Level: 91dBA
- Vibration Level: 6.3m/s
- Disc Size: 75mm
- Air Inlet Size: 1/4 Inch BSP
- Part Number: KBE2706010K
- SAITAMA SEIKI Orbital SanderDeskripsi:Tip Sanderatribut:
- Pad Size (mm): 123
- Speed No Load (rpm): 8500
- Orbit Diameter (mm): 3
- Air Inlet (inch PT): 1/4
- Length (mm): 172
- Air Consumption (L/minute): 340
- Noise Level (dBa): 78
- Shinano Double Action Sander (Velcro sheet)atribut:
- Paper Size (mm): 50
- Orbit Diameter (mm): 3
- Hose Intake Port: Rc1/4
- Exhaust: Back
- Total Length (mm): 166
- Usage Air Pressure: 0.6 to 0.7MPa
- Use paper: Magic Sheet type
- Air Consumption (m³/minute): 0.21
- No-load Speed (minute): 12500
- Purpose of Use: For polishing operation.
Daftar Harga Pneumatic Sander Terbaru November 2026
| NITTO Pneumatic Belt Sander | Rp9.999.900 |
| Nippon Pneumatic Industrial (NPK) Sander | Rp14.999.900 |
| INGCO Rotary Sander | Rp669.900 |
| Nippon Pneumatic Industrial (NPK) Air Sander | Rp6.299.900 |
| Nippon Pneumatic Industrial (NPK) Air Sander | Rp9.299.900 |
| Nippon Pneumatic Industrial (NPK) Air Sander | Rp10.999.900 |
| SAGOLA Pneumatic Sander (Pengamplas Pneumatik / Pneumatic Sander) | Rp5.799.900 |
| MRA Air Belt Sander | Rp7.199.900 |
| SP Belt Sander | Rp5.599.900 |
| SP Belt Sander | Rp6.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































%20Sander/P102709449-2.jpg)

%20Air%20Sander/P102709421-1.jpg)
%20Air%20Sander/P102599213-3.jpg)
%20Air%20Sander/P102709430-1.jpg)
/72P103713254-1.jpg)










/P102002940-1.jpg)

/kwP105547752-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)