Beli Pneumatic Press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp23.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  2. TEKIRO Mesin Press
    Mulai

    Rp5.099.900

    TEKIRO Mesin Press
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. Hinode Arbor Press
    Mulai

    Rp9.999.900

    Hinode Arbor Press
    Deskripsi:
    -With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.
    atribut:
    • Stroke: 115mm
    • Table Dimensions: 128x270mm
    • Table Depth: 105mm
    • Rack Dimensions: 25x242mm
    • Lever Dimension: Φ16x320mm
  4. Hinode Arbor Press
    Mulai

    Rp6.299.900

  5. Vessel Socket Bit (Press-Fit Magnet)
    Mulai

    Rp149.900

    Vessel Socket Bit (Press-Fit Magnet)
    atribut:
    • Shaft Dimension (mm): 6.35
    • Finishing Material: Low alloy steel
  6. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp5.699.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  7. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  8. Kenmaster Mesin Press Plastik
    Mulai

    Rp379.900

    Kenmaster Mesin Press Plastik
    atribut:
    • Voltage: 230V/50Hz
  9. Indexa 150mm Standard Drill Press Vice
    Mulai

    Rp4.499.900

    Indexa 150mm Standard Drill Press Vice
    Deskripsi:
    Available in four different jaw widths. For drilling, light milling, vertical and horizontal work.One grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.
    atribut:
    • Product Number: VDP150
    • Compatible Vice Jaw Width: 150mm
    • Jaw Material: Steel
    • Vice Type: Drill Press Vice
    • Jaw Opening: 125mm
    • Overall Material: Cast Iron
    • Mounting Type: Clamp/Bolt
    • Part Number: IND4450040K
  10. Indexa 100mm Standard Drill Press Vice
    Mulai

    Rp3.099.900

    Indexa 100mm Standard Drill Press Vice
    Deskripsi:
    Available in four different jaw widths. For drilling, light milling, vertical and horizontal work.One grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.
    atribut:
    • Product Number: VDP100
    • Compatible Vice Jaw Width: 100mm
    • Jaw Material: Steel
    • Vice Type: Drill Press Vice
    • Jaw Opening: 92mm
    • Overall Material: Cast Iron
    • Mounting Type: Clamp/Bolt
    • Part Number: IND4450020K
  11. Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Mulai

    Rp28.999.900

    Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Deskripsi:
    Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.
    atribut:
    • Base Size (WxD) (mm): 750x700
    • Capacity (t): 30
    • Min/Max Height of Ram to Table (mm): 140 to 980
    • Ram Stroke (mm): 165
    • Table Aperture (mm): 170
    • Work Bed Adjustable Height (mm): 8x140
    • Additional Features: Heavy Duty Steel Frame
    • Overall Height (mm): 1835
    • Overall Width (mm): 770
    • Product Type: Bench Press
    • Weight Each (Kg): 105
    • Working Table Width (mm): 530
  12. TRUSCO Press Caster
    Mulai

    Rp349.900

    TRUSCO Press Caster
    Deskripsi:
    -The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing.-Steel wheels are shaped like a star with distinctive design characteristics. (registered design)
  13. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp659.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
  14. TRUSCO Eyelet Ring Bench Press
    Mulai

    Rp999.900

  15. INOAC Press Caster Urethane Wheel
    Mulai

    Rp429.900

    INOAC Press Caster Urethane Wheel
    Deskripsi:
    -More suitable for heavy load compared with rubber wheels.-Doesn't soil the floor surface to keep aesthetic appearance.-Excellent in wear resistance.-Plate Type.-Fixed Type
  16. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp46.999.900

  17. TRUSCO F Type Drill Press Vise
    Mulai

    Rp2.599.900

    TRUSCO F Type Drill Press Vise
    atribut:
    • Material: Body:Cast iron, Base:Steel
    • Total Length (mm): 225
    • Width (mm): 193
    • Height (mm): 71
    • Jaw Width (mm): 125
    • Opening (mm): 129
    • Jaw Depth (mm): 38
Daftar Harga Pneumatic Press Terbaru March 2026
Kennedy Hydraulic Bench Press (Mesin Press)Rp23.999.900
TEKIRO Mesin PressRp5.099.900
Hinode Arbor PressRp9.999.900
Hinode Arbor PressRp6.299.900
Vessel Socket Bit (Press-Fit Magnet)Rp149.900
KRISBOW Mesin Press Hidrolik Bench TypeRp5.699.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Kenmaster Mesin Press PlastikRp379.900
ALDO Pneumatic Hydraulic PressRp4.999.900
Indexa 150mm Standard Drill Press ViceRp4.499.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)