Beli Pneumatic Power Impact di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp23.999.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -Cluth hummer in which impact efficiency is high is adopted.-Fastening and removing are smooth with high power.-For car maintenance with many loosening.
    atribut:
    • Capacity Bolt Diameter: 39mm
    • Socket Input Drive: 25.4mm
    • Air consumption: 0.5
    • Hose Mounting Port: Rc3/8
    • Exhaust: Lateral
    • Hammer Type: Clutch Hammer
    • Maximum Tightening Torque (N m): 1800
    • No-load Speed (minute): 4000
    • Purpose of Use: For car maintenance with many loosening.
    • Total Length (mm): 276.0
  2. Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp38.999.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -Cluth hummer in which impact efficiency is high is adopted.-Fastening and removing are smooth with high power.-For car maintenance with many loosening.
    atribut:
    • Input Drive: 9.5mm
    • Socket Contents: Hexagonalmm
    • Purpose of Use: For car maintenance with many loosening.
  3. Vessel Air Impact Driver
    Mulai

    Rp9.999.900

    Vessel Air Impact Driver
    Deskripsi:
    -Oil injection type hammer kept vibration and noise low.-High power model in which power is increased by 20% than conventional models.-When you release the lever, the bit stops immediately so that work efficiency improves significantly.-Trying to reduce n-For various assemble lines such as houses, refrigerator, TV, bicycle, motorcycle, railway vehicle, pneumatic equipment.
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 5 to 6mm
    • Air consumption: 0.45
    • Hose Intake Port: Rc1/4
    • Exhaust: Back
    • Maximum Tightening Torque (N m): 48
    • No-load Speed (minute): 12500
    • Purpose of Use: For various assemble lines such as houses, refrigerator, TV, bicycle, motorcycle, railway vehicle, pneumatic equipment.
    • Total Length (mm): 184
  4. TONE Hexagonal Bit Socket Impact (Mata Sock Hexagonal)
    36%
    Mulai

    Rp759.900

  5. Vessel For Pneumatic and Electric Power Bit
    72%
    Mulai

    Rp60.900

    Vessel For Pneumatic and Electric Power Bit
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to b
  6. Vessel Air Impact Screwdriver
    35%
    Mulai

    Rp5.899.900

    Vessel Air Impact Screwdriver
    Deskripsi:
    -Oil lubrication type kept vibration and noise low.-Harsh hammering sound is changed to soft sound.-For sashes, air conditioning, water heater, refrigerator, TV, kitchen equipment, residences, pneumatic equipment, bicycle, motorbike, recycling of home appliance, recycling of OA equipment, etc.
    atribut:
    • Bit Insertion Port (mm): 6.35
  7. Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp9.999.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
  8. Vessel Air Impact Wrench Corner (Kunci Sok Angin)
    Mulai

    Rp25.999.900

    Vessel Air Impact Wrench Corner (Kunci Sok Angin)
    Deskripsi:
    -This is high-power and compact impact wrench.-The impact power is transmitted directly by designing the hammer part sideways so that there is no power loss.-There is little reaction to the main body at the time of work and hand is unlikely to be shaken u-For tightening and loosening the nut at a narrow place.-For replacing the claw of agricultural equipment(rotary for tructor).
    atribut:
    • Capacity Bolt Diameter: 14mm
    • Socket Input Drive: 12.7mm
    • Air consumption: 0.3
    • Hose Mounting Port: Rc1/4
    • Exhaust: 360° rotation is possible
    • Hammer Type: Sin
    • Maximum Tightening Torque (N m): 220
    • No-load Speed (minute): 4500
    • Purpose of Use: For tightening and loosening the nut at a narrow place. For replacing the claw of agricultural equipment (rotary for tructor).
    • Total Length (mm): 277
  9. TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)
    40%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp349.900

    TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)
    atribut:
    • Square Drive: 19.0 mm (3/4 inch)
    • Accessories: Pin, O-ring
    • Overall Length (mm): 75
  10. Vessel Pneumatic and Electric Power Bit (Mata Obeng)
    85%
    Mulai

    Rp72.900

    Vessel Pneumatic and Electric Power Bit (Mata Obeng)
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
  11. Vessel Air Impact Wrench Corner (Kunci Sok Angin)
    40%
    Mulai

    Rp11.999.900

    Vessel Air Impact Wrench Corner (Kunci Sok Angin)
    Deskripsi:
    -This is high-power and compact impact wrench.-The impact power is transmitted directly by designing the hammer part sideways so that there is no power loss.-There is little reaction to the main body at the time of work and hand is unlikely to be shaken u-For tightening and loosening the nut at a narrow place.-For replacing the claw of agricultural equipment(rotary for tructor).
    atribut:
    • Total Length: 145mm
    • Purpose of Use: For tightening and loosening the nut at a narrow place. For replacing the claw of agricultural equipment (rotary for tructor).
  12. Nippon Pneumatic Industrial (NPK) Air Vibrators
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.899.900

    Nippon Pneumatic Industrial (NPK) Air Vibrators
    Deskripsi:
    -Rotary type so it has no impact sound and moves quietly. Excellent durability, simple mechanism, and easy to handle and maintain.-For tanks, hoppers, vibration tables, etc.
    atribut:
    • Frequency: 157Hz
    • Centrifugal Force: 0.78kN
    • Air consumption: 0.5
    • Connection Port Diameter: Rc1/4
    • Mounting bolt diameter: 12mm
    • Mounting bolt pitch: 130mm
    • Purpose of Use: For tanks, hoppers, vibration tables, etc.
    • Total Height (mm): 111
  13. KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp5.599.900

    KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.
    atribut:
    • Actual Air Consumption (cfm): 4.2
    • Overall Height (mm): 240
    • Overall Length (mm): 245
    • Overall Width (mm): 80
    • Square Drive Size (inch): 3/4
    • Air Inlet Size (inch): 1/4
    • Air Pressure (psi): 90
    • Body Style: Pistol Grip
    • Compatible Hose Inner Diameter (mm): 10
    • Height (mm): 240
    • Item: Air Impact Wrench
    • MFR Part No.: IW750
    • Maximum Torque (Nm): 1085
    • No Load Speed (rpm): 4800
    • Power Source: Air
    • Sound Pressure Level (dBA): 86
    • Torque Range (N m): (Fwd) 949 - 1085
    • Vibration Level (m/s2): 5.8
    • eclassCode: 21052003
  14. TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Soket Impact)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Soket Impact)
    Deskripsi:
    TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
  15. TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)
    Deskripsi:
    TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
  16. TRUSCO Impact Socket Adaptor
    Mulai

    Rp219.900

    TRUSCO Impact Socket Adaptor
    Deskripsi:
    -This adapter is used to convert insertion angle of a power tool such as an impact wrench.-Pin, O-ring
    atribut:
    • Material: Chromium Molybdenum Steel
    • Accessories: Pin, O-ring
  17. TEKIRO Bit Socket Impact DR. 1/2inch 6pt (Mata Sock Impact)
    34%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

    TEKIRO Bit Socket Impact DR. 1/2inch 6pt (Mata Sock Impact)
    Deskripsi:
    TEKIRO 1/2" DR. K SOCK IMPACT 6 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 15mmx39mmx24mm
  18. TONE Impact Long Hexagon Socket
    Mulai

    Rp529.900

    TONE Impact Long Hexagon Socket
    Deskripsi:
    -It is a socket for a power tool such as an impact wrench.-Pin, O-ring
    atribut:
    • Opposite Side Dimension: 22mm
    • Input Drive: 12.7mm
    • Total Length: 150mm
    • Accessories: Pin, O-ring
  19. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp4.299.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
  20. TONE Impact Ball Joint
    42%
    Mulai

    Rp519.900

    TONE Impact Ball Joint
    Deskripsi:
    -It is a short type ball joint for a power tool such as an impact wrench.-Improve work efficiency by temporarily placing in the groove the O ring when detached.-Pin, O-ring
    atribut:
    • Material: Structural Steel
    • Accessories: Pin, O-ring
Daftar Harga Pneumatic Power Impact Terbaru November 2026
Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Rp23.999.900
Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Rp38.999.900
Vessel Air Impact DriverRp9.999.900
TONE Hexagonal Bit Socket Impact (Mata Sock Hexagonal)Rp759.900
Vessel For Pneumatic and Electric Power BitRp60.900
Vessel Air Impact ScrewdriverRp5.899.900
Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Rp9.999.900
Vessel Air Impact Wrench Corner (Kunci Sok Angin)Rp25.999.900
TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)Rp349.900
Vessel Pneumatic and Electric Power Bit (Mata Obeng)Rp72.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)