Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Capacity Bolt Diameter39mm
Socket Input Drive25.4mm
Air consumption0.5
Hose Mounting PortRc3/8
ExhaustLateral
Hammer TypeClutch Hammer
Maximum Tightening Torque (N m)1800
No-load Speed (minute)4000
Purpose of UseFor car maintenance with many loosening.
Total Length (mm)276.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Cluth hummer in which impact efficiency is high is adopted.
-Fastening and removing are smooth with high power.
-For car maintenance with many loosening.

Ulasan Produk

Tidak ada ulasan