Beli Pneumatic Hoist di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)atribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Deskripsi:The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)atribut:
- Air Supply Pressure (MPa): 0.4 to 0.6
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Deskripsi:-Push button operation that enables easy speed control from high speed to very low speed.-A compact and lightweight design allows for easy installation.-Can be used even in places where there is a danger of explosion such as in a chemical factory.atribut:
- Rated Load: 0.06t
- Standard Lift: 1.9m
- Hoisting Speed: 18.5 to 26m/min
- Air Supply Pressure: 0.4 to 0.6MPa
- Air consumption: 0.55 to 0.88
- Connection Port Diameter: R3/8
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)atribut:
- Rated Load: 0.06t
- Standard Lift: 1.9m
- Hoisting Speed: 18.5 to 26.0m/min
- Air Supply Pressure: 0.4 to 0.6MPa
- Air consumption: 0.55 to 0.88
- Connection Port Diameter: Rc3/8
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)atribut:
- Type: Chain Type
- Air inlet: 3/8
- Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:-A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come ofatribut:
- Rated Load: 3.2t
- Standard Lift: 1.5m
- Min Distance Between Hooks: 420mm
- Lever Length (mm): 360
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Nippon Pneumatic Industrial (NPK) Air Straight GrinderDeskripsi:-Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.55
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 311mm
- No. Load Speed: 18000min -1 power
- Purpose of Use: Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
- Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Double-Speed Type) (Katrol Rantai Elektrik)atribut:
- Power Cord Length (m): 5
- Finishing Material: Load Chain: Special Alloy Steel
- Standard Lift (m): 3
- Time Rating (minute): 25
- DV Push Button Hoist (Saklar Tombol/Saklar Tekan)Deskripsi:Control Switch. High Quality Material.atribut:
- Current Rate (A): 5
- IP Rating: IP65
- Nippon Pneumatic Industrial (NPK) Straight GrindersDeskripsi:-Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.atribut:
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 125x19x12.70mm
- Air consumption: 0.9
- Hose Intake Port: Rc3/8
- Exhaust: Back
- Total Length: 405mm
- No. Load Speed: 7500min -1 power
- KRISBOW Trolley Tool Cart Pneumatic Tyre (Troli Perkakas)atribut:
- Material: Steel
- Dimensions (mm): 1390x620x1150
- Wheel Diameter (inch): 13
- Capacity (kg): 300
- Castor Type: Pneumatic Rubber
- TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonateatribut:
- Air inlet (inch): 1/4
- Size (inch): 1/4
- Material: Polycarbonate
- Dimension 2 (mm): 30
- Dimension 5 (mm): 40
- KRISBOW Penghitung Partikel Udaraatribut:
- Channel: 2.5μm, 10μm
- Mass Concentration: PM 2.5: 0 to 2000 μg/m3 PM 10: 0 to 2000 μg/m3
- Resolution: 1 μg/m3
- Air Temperature Range: 0 to 50 °C/32 to 122 °F
- Air Temperature Resolution (°C): 0.1
- Air Temperature Accuracy (°C): ± 1 (2°F)
- Auto Power OFF: Adjustable 3, 10 or 30 mins inactivity
- Dimensions (Unit/ Pack) (mm): 55x38x185/85x45x220
- Display: 2inch TFT Color LCD display, 220x176 pixels
- Humidity Accuracy: ± 3.5%RH @ 20 to 80 %RH
- Humidity Range: 0 to 100 %RH
- Humidity Resolution: 0.1 %RH
- Power: 9V battery
Daftar Harga Pneumatic Hoist Terbaru October 2026
| KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik) | Rp1.799.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp34.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp37.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp34.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp35.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp52.999.900 |
| Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai) | Rp9.899.900 |
| HITACHI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp24.999.900 |
| ULTRA Hoist Plain Trolley (Troli Katrol) | Rp769.900 |
| ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai) | Rp959.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1vP103951067-4.jpg)
/bcP101003408-4.jpg)
/5gP105400196-1.jpg)
/P102745159-2.jpg)
/P102744895-2.jpg)
/P101552491-1.jpg)
/P102795792-1.jpg)
/P102125618-1.jpg)
/7yP103459286-2.jpg)
/66P103459222-2.jpg)
/6oP103459240-1.jpg)
%20Air%20Straight%20Grinder/P102743957-2.jpg)
/86P105300294-1.jpg)
%20(Katrol%20Rantai%20Elektrik)/dzP105400503-1.jpg)
/k1P105169721-3.jpg)
/9xP105285357-1.jpg)
%20Straight%20Grinders/P102709397-1.jpg)
/0tP103953029-2.jpg)
/caP103642442-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)