Beli Pneumatic Crimping Tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN BNC Crimping Tool (Tang Crimping)
    Mulai

    Rp2.099.900

    HOZAN BNC Crimping Tool (Tang Crimping)
    Deskripsi:
    -A crimping tool used for measuring instruments, computer LAN, broadcast equipment, etc.-For crimping for BNC/TNC/BNCC connectors.
    atribut:
    • Purpose of Use: For crimping for BNC/TNC/BNCC connectors.
  2. HOZAN Crimping Tool (Tang Crimping)
    Mulai

    Rp1.699.900

    HOZAN Crimping Tool (Tang Crimping)
    Deskripsi:
    -A function of checking shape, which is the handle does not come back until the terminal will be crimped completely, is attached.-A recommended tool for the 2nd type Electrician Proficiency Test.-JIS C 9711 Compliant Product.-For crimping of E-shape open end connectors.
    atribut:
    • Crimp Terminal: Small (1.6mmx2), Small, Medium, Large
    • Total Length: 286mm
    • Purpose of Use: For crimping of E-shape open end connectors.
  3. HOZAN Open Barrel Type Contact Crimping Tool (Tang Crimping)
    Mulai

    Rp1.999.900

    HOZAN Open Barrel Type Contact Crimping Tool (Tang Crimping)
    Deskripsi:
    Usage:Open barrel type contact crimping tool
    atribut:
    • Specification: (Dice for coated crimp) 1.4/1.7/2.0/2.4/2.9/3.5/4.2 (Dice for core wire crimp) 1.2/1.4L/1.7L/2.0L/2.4L/2.9L (Dice for covering press-fit) 1.4/1.7/2.0/2.4/2.9/3.5/4.2
    • Overall Length (mm): 230
    • Weight (g): 320
    • Compatibility Terminal: Open barrel - type contact
    • RoHS Directive: Available
    • Compatible Electric Wire Range AWG (#): 30 - 14
    • Crimp Terminal (mm²): For Connector Terminal:0.05 to 2.0
    • Purpose of Use: For crimping the open barrel.
  4. Maxell Izumi Crimping Tool (Tang Crimping)
    Mulai

    Rp749.900

    Maxell Izumi Crimping Tool (Tang Crimping)
    Deskripsi:
    -A connecting tool that crimps and connects cables with bare terminals for copper wire and cable connectors of bare crimp sleeves for copper wire.-With cutting, peeling and a bisector cutter.-For bare crimp terminal/sleeve crimping.
    atribut:
    • Total Length: 210mm
    • Crimp Terminal For bare terminal: 1.25, 2.0, 3.5, 5.5mm²
    • Purpose of Use: For bare crimp terminal/sleeve crimping.
  5. Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws (Tang Crimping)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws (Tang Crimping)
    Deskripsi:
    KRC07 - 7 Jaw Ratchet Crimping Tool Set Jaws supplied: Insulated terminal: 0.5-6.0mm². Non-insulated terminal: 1.5mm²-10mm². Open barrel terminal: 0.5-6.0mm². Cord end terminal (small AWG): 0.5mm²-4.0mm² . RG type coaxial cable connector: RG 58, 59, 62 an
    atribut:
    • Overall Length (mm): 220
    • Number of Pieces: 8
    • Tool Material: Steel
    • Handle Cover Material: PVC
    • Type: Crimping Tool Kit
    • Compatible connector: Insulated Terminal, Non-Insulated Terminal
    • Jaw Material: Steel
    • Product Number: KRC08
  6. WAGO Crimping Tool (Tang Crimping)
    Mulai

    Rp8.999.900

    WAGO Crimping Tool (Tang Crimping)
    atribut:
    • Compatible Wire Size: 0.25 - 4mm2 /AWG24 - 12
    • Overall Length: 190mm
    • Purpose of Use: For crimping the ferrule.
  7. Kennedy Modular Plug Crimping Tool (Tang Crimping)
    Mulai

    Rp1.299.900

    Kennedy Modular Plug Crimping Tool (Tang Crimping)
    Deskripsi:
    Model MCT 008 Modular plug crimping tool complete with wire cutting and stripping facilities. Manufactured from hardened and tempered carbon steel with chemically blacked finished and tempered jaws with PVC handles. Capacity: 8P8C/RJ-45, 6P/RJ-12, RJ-11 and 6P2C.
    atribut:
    • Tool Material: Steel
    • Handle Cover Material: PVC
    • Overall Length: 185mm
    • Tool/Jaw Features: Cutting Stripping
    • Jaw Material: Carbon Steel
    • Product Number: MCT008
    • Part Number: KEN5155460K
  8. Maxell Izumi Crimping Tool (Tang Crimping)
    Mulai

    Rp5.499.900

    Maxell Izumi Crimping Tool (Tang Crimping)
    atribut:
    • Crimp Terminal for Insulated Terminal (mm²): 1.25, 2.0
    • Crimp Terminal for Naked Terminal (mm²): 1.25, 2.0
    • Purpose of Use: For insulation coated terminals/bare crimp terminal/sleeve crimping.
  9. Maxell Izumi Crimping Tool
    Mulai

    Rp5.799.900

    Maxell Izumi Crimping Tool
    Deskripsi:
    -According to shapes of the terminal insulated part, crimping is adjustable.-Crimping 2 sizes of terminals with insulated coating is possible only with one tool.-For crimping of terminals with insulated coating/sleeves.
    atribut:
    • Crimp Terminal For Insulating Terminal: 3.50, 5.5mm²mm²
    • Total Length: 325mm
    • Purpose of Use: For crimping of terminals with insulated coating/sleeves.
  10. LOBSTER(LOBTEX) Crimping Tool for Insulated and Closed Terminals (Tang Crimping)
    Mulai

    Rp1.999.900

    LOBSTER(LOBTEX) Crimping Tool for Insulated and Closed Terminals (Tang Crimping)
    Deskripsi:
    -2 dies crimp the insulation part and the copper wire part at the same time and adopt our proprietary method for dies matching, so there is no worry of fluctuation.-For crimping of closed end connector with insulating coating.
    atribut:
    • Crimp Terminal For Insulating Terminal: 0.3, 0.5, 1.25, 2, 3.5, 5.5mm²
    • Total Length: 213mm
    • Purpose of Use: For crimping of closed end connector with insulating coating.
  11. Kennedy Uninsulated Terminal Crimping Tool (Tang Crimping)
    Mulai

    Rp1.699.900

    Kennedy Uninsulated Terminal Crimping Tool (Tang Crimping)
    Deskripsi:
    Model TCU 006 Uninsulated terminal crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles. Tab width: 6.3mm. Capacity: 0.5 - 1.0, 1.0 - 2.5 and 4.0 - 6.0mm2. Replacement jaws available separately.
    atribut:
    • Tool Material: Steel
    • Handle Cover Material: PVC
    • Tool/Jaw Features: Ajustable Crimp Pressure Ratcheting
  12. MAXPOWER Modular Plug Crimping Tool (Tang Crimping)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

  13. TRUSCO For Crimping Tool E-Shaped Ring Sleeve
    Mulai

    Rp879.900

    TRUSCO For Crimping Tool E-Shaped Ring Sleeve
    atribut:
    • Overall Length (mm): 277
    • Weight (g): 430
    • Purpose of Use: For crimping of E-shape open end connectors.
  14. TTC Crimping Tool (Tang Crimping)
    Mulai

    Rp1.399.900

    TTC Crimping Tool (Tang Crimping)
    Deskripsi:
    -Crimping load was reduced by up to 54% compared with JIS standards.-Temporary holding is possible.-Cables can be smoothly inserted without crushing sleeves.-Compact type.-JIS C9711 Compliant Product.-For crimping of bare terminals/bare sleeves.
  15. Merry Tools Pliers for Crimping High Power (Tang Jepit)
    47%
    Mulai

    Rp459.900

    Merry Tools Pliers for Crimping High Power (Tang Jepit)
    Deskripsi:
    -Tahnks to its long blade capable of cutting VA wire (phi2.6x3 core)at a time.-Capable of crimping terminals. And it also has a wire stripping hole for electric wire. -With crimp function (1.25 to 2mm2)
    atribut:
    • Cutting Performance VA Wire (VVF): 2.6mmx3 Core
    • Fall Prevention String Attaching Hole: Yes
  16. WEIDMULLER Crimping Tool (Tang Crimping)
    Mulai

    Rp9.999.900

    WEIDMULLER Crimping Tool (Tang Crimping)
    atribut:
    • Total Length: 195mm
    • Crimp Range: 0.14 to 10 (AWG26-7)
    • Sleeve: For 1 piece
    • Purpose of Use: For crimping terminal/sleeve (ferrule) crimping based on DIN 462228 parts 1 and 4.
  17. LOBSTER(LOBTEX) Crimping Tool for Bare Terminals and P/B Type Sleeve (Tang Crimping)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    LOBSTER(LOBTEX) Crimping Tool for Bare Terminals and P/B Type Sleeve (Tang Crimping)
    Deskripsi:
    -Because of lightweight and compact mini type, crimping work can be done easily.-Mold confirmation mechanism is built in.-JIS C9711 Compliant Product (AK1MA).-Crimps and connects the cable with a bare terminal or sleeve.
    atribut:
    • Crimp Terminal For bare terminal: 0.3, 0.5, 1.25, 2, 3.5, 5.5mm²
    • Total Length: 172mm
  18. HOZAN Crimping Tool Non Insulated Terminal And Crimp Sleeve (Tang Crimping)
    Mulai

    Rp1.099.900

    HOZAN Crimping Tool Non Insulated Terminal And Crimp Sleeve (Tang Crimping)
    atribut:
    • Specification: With cutter and stripper
    • Width (mm): 44
    • Overall Length (mm): 180
    • Weight (g): 275
    • Material (Grip): Elastomer
    • Compatible Size: 1.25/2
    • Purpose of Use: For crimping bare terminal/P.B type sleeve.
  19. Kennedy Assorted Terminals & Crimping Tool (Tang Crimping)
    Mulai

    Rp1.299.900

    Kennedy Assorted Terminals & Crimping Tool (Tang Crimping)
    Deskripsi:
    240mm heavy gauge hardened carbon steel wire crimper with anvil action cutters and PVC grip. Insulation terminals: 1.5mm2 (red), 2.5mm2 (blue) and 6.0mm2 (yellow). Wire cutters: M2.6, M3.0, M3.5, M4.0 and M5.0mm. Non insulated terminals: 1.5mm2, 2.5mm2 4.0 - 6.0mm2. Wire strippers: 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm2. Kit Contents: 40mm 5-Way Crimping Tool. Blade connectors: red - 2.3 x 10.4mm, blue - 2.8 x 9.0mm. Push-on spade connectors - male: red - 6.3 x 0.8mm, blue - 6.3 x 0.8mm. Push-on spade connectors - female: red - 6.3 x 0.8mm, blue - 6.3 x 0.8mm. Butt connectors: red - 0.5 x 1.5mm2, blue - 1.5 x 2.5mm2. Bullet connectors - male: red - 4.0mm2, blue - 4.0mm2. Bullet connectors - female: red - 4.0mm, blue - 4.0mm. Fork connectors: red - 4.0mm, blue - 4.0mm, yellow - 4.0mm. Ring connectors: red - 4.0mm, blue - 4.0mm, yellow - 6.0mm.
    atribut:
    • Tool Material: Steel
    • Handle Cover Material: PVC
    • Overall Length: 240mm
    • Tool/Jaw Features: Anvil Action Cutter
    • Jaw Material: Carbon Steel
    • Compatible connector: Insulated Terminals Non-Insulated Terminals Wire Cutter Wire Strippers
    • Part Number: KEN5155530K
  20. WEIDMULLER Crimping Tool for Sleeves PZ 6 Roto (Tang Crimping)
    Mulai

    Rp9.399.900

    WEIDMULLER Crimping Tool for Sleeves PZ 6 Roto (Tang Crimping)
    atribut:
    • Total Length (mm): 200
    • Crimping Range Max. (mm): 6
    • Crimping Range Min. (mm): 0.14
    • Type: PZ 6 ROTO
    • Type of Contact: Wire-end ferrules with/without plastic collars
    • Width (inch): 7.874
    • Width (mm): 200
Daftar Harga Pneumatic Crimping Tool Terbaru November 2026
HOZAN BNC Crimping Tool (Tang Crimping)Rp2.099.900
HOZAN Crimping Tool (Tang Crimping)Rp1.699.900
HOZAN Open Barrel Type Contact Crimping Tool (Tang Crimping)Rp1.999.900
Maxell Izumi Crimping Tool (Tang Crimping)Rp749.900
Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws (Tang Crimping)Rp3.499.900
WAGO Crimping Tool (Tang Crimping)Rp8.999.900
Kennedy Modular Plug Crimping Tool (Tang Crimping)Rp1.299.900
Maxell Izumi Crimping Tool (Tang Crimping)Rp5.499.900
Maxell Izumi Crimping ToolRp5.799.900
LOBSTER(LOBTEX) Crimping Tool for Insulated and Closed Terminals (Tang Crimping)Rp1.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)