Kennedy Assorted Terminals & Crimping Tool (Tang Crimping)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
Tool MaterialSteel
Handle Cover MaterialPVC
Overall Length240mm
Tool/Jaw FeaturesAnvil Action Cutter
Jaw MaterialCarbon Steel
Compatible connectorInsulated Terminals Non-Insulated Terminals Wire Cutter Wire Strippers
Part NumberKEN5155530K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
240mm heavy gauge hardened carbon steel wire crimper with anvil action cutters and PVC grip. Insulation terminals: 1.5mm2 (red), 2.5mm2 (blue) and 6.0mm2 (yellow). Wire cutters: M2.6, M3.0, M3.5, M4.0 and M5.0mm. Non insulated terminals: 1.5mm2, 2.5mm2 4.0 - 6.0mm2. Wire strippers: 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm2. Kit Contents: 40mm 5-Way Crimping Tool. Blade connectors: red - 2.3 x 10.4mm, blue - 2.8 x 9.0mm. Push-on spade connectors - male: red - 6.3 x 0.8mm, blue - 6.3 x 0.8mm. Push-on spade connectors - female: red - 6.3 x 0.8mm, blue - 6.3 x 0.8mm. Butt connectors: red - 0.5 x 1.5mm2, blue - 1.5 x 2.5mm2. Bullet connectors - male: red - 4.0mm2, blue - 4.0mm2. Bullet connectors - female: red - 4.0mm, blue - 4.0mm. Fork connectors: red - 4.0mm, blue - 4.0mm, yellow - 4.0mm. Ring connectors: red - 4.0mm, blue - 4.0mm, yellow - 6.0mm.

Ulasan Produk

Tidak ada ulasan