Beli Pneumatic Barrel Pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.799.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  2. Sellery Hand Manual Air Pump (Pompa Angin Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Sellery Hand Manual Air Pump (Pompa Angin Manual)
    Deskripsi:
    > 1 1/4 x 20 Inch steel barrel with nickle plated> With tank> 22 Inch hose with quick release chuck
    atribut:
    • Material: nickel plated steel barrel (1.1/4x20 inch)
    • Hose: 22 inch with quick release chuck
  3. Kennedy Hand Drum Pump
    Mulai

    Rp1.399.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  4. JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp25.999.900

    JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Deskripsi:
    - Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.
    atribut:
    • Air Input Pressure (bar): 4 to 9 (60 to 130psi)
    • Capacity (L): 200
    • Delivery Ratio (cc/s): 30
    • Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
    • Hose Length (ft): 20
    • Pressure Ratio: 5 : 1
  5. JTC Oil Pump & Dispenser Pneumatic Operated (Pompa Oli)
    Mulai

    Rp18.999.900

  6. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  7. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  8. ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

  9. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  10. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  11. monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  12. Yamoto Steel Lever Pump (Pompa Minyak)
    Mulai

    Rp1.099.900

    Yamoto Steel Lever Pump (Pompa Minyak)
    Deskripsi:
    Steel Lever Pump. Size:300ml
    atribut:
    • Size (ml): 300
  13. ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Mulai

    Rp9.999.900

    ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
  14. TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Mulai

    Rp2.899.900

    TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Deskripsi:
    untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi 650mmx330mmx253mmx109mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi Fungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton Material : carbon steelKetinggian minimum 10, 9cmmaksimum 51, 44cm
    atribut:
    • Material: Carbon Steel
    • Size (t): 3
    • Dimension 1 (mm): 650
    • Dimension 2 (mm): 330
    • Dimension 3 (mm): 253
    • Dimension 4 (mm): 109
    • Dimension 5 (mm): 60
    • Dimension 6 (mm): 42.3
    • Dimension 7 (mm): 528
  15. MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Mulai

    Rp4.099.900

    MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  16. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  17. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp2.399.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
Daftar Harga Pneumatic Barrel Pump Terbaru November 2026
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.799.900
Sellery Hand Manual Air Pump (Pompa Angin Manual)Rp299.900
Kennedy Hand Drum PumpRp1.399.900
JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Rp25.999.900
JTC Oil Pump & Dispenser Pneumatic Operated (Pompa Oli)Rp18.999.900
JTC Oil Pump & Dispenser Pneumatic Liquid (Pompa Oli)Rp6.999.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp91.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)