Beli Plc Zelio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/Oatribut:
- Contacts Type And Composition: 3 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/Oatribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/Oatribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/Oatribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/Oatribut:
- Contacts Type And Composition: 2 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Power Plug-in Relay Zelio RPM 1 C/Oatribut:
- Range of Product: Zelio Relay
- Product or Component Type: Plug-In Relay
- Control Type: Lockable test button
- Hioki Resistance MeterDeskripsi:Hioki RM3544 menawarkan kemampuan untuk membandingkan nilai terukur dengan ambang batas atas dan bawah yang ditentukan pengguna, dan kemudian menampilkan dan mengeluarkan keputusan komparatif.Selain memberi tahu pengguna tentang hasil menggunakan LED on-board dan nada audio, keputusan juga dapat dikeluarkan melalui terminal input/output eksternal ke kontrol relai dan sistem PLC, menjadikan instrumen ini ideal untuk jalur produksi dan inspeksi.
- OMRON Programmable Controller CP1E Application ModelDeskripsi:Standard type (N / NA ) CP1E CPU module "Smart input" allows easy ladder programming Connectable with a commercially available USB cable Expands applications with high controllability and functionsatribut:
- Current Consumption (A): 5V 0.23, 24V 0.09
- Number of Outputs: 8 points (Analog output 1 point)
- Command: About 200 types
- Data Memory Capacity: 8K words
- Dimensions (HxWxD) (mm): 90 (including mounting part 110) x 130 x 85 (excluding cable)
- In / Out control method: Combined use of cyclic scan and processing method
- Instruction Execution Time (µs): (Processing speed) Basic instruction: LD 1.19 to Applied instruction: MOV: 7.9 to
- Number of Input Points: 12 points (2 analog inputs)
- Operating Time (ms) : [Processing speed] Common processing (overhead) 0.4
- Power Supply: DC power supply
- Power supply specifications: DC24V
- Program Memory Capacity: 8K steps (32K bytes) (including CX-Programmer variable table, comments, and program index)
- Programming language: Ladder chart method
- Type of control: stored program method
- Unit Type: Analog built-in application model, standard type
Daftar Harga Plc Zelio Terbaru January 2026
| Schneider Electric Zelio Logic | Rp539.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O | Rp58.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O | Rp38.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O | Rp28.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/O | Rp30.900 |
| Schneider Electric Zelio Control | Rp269.900 |
| Schneider Electric Zelio Timer Relays | Rp45.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O | Rp48.900 |
| Schneider Electric Power Plug-in Relay Zelio RPM 1 C/O | Rp54.900 |
| Kinco Programmable Logic Controller (PLC) K5 Series Expansion | Rp999.900 |
Data diperbarui pada 17/01/2026 (Harga belum termasuk PPN)




























































































































































%20K5%20Series%20Expansion/gnP103845599-2.jpg)