Beli Phone Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aneng ANENG Tester Kabel Jaringan Internet Telepon Network
    Mulai

    Rp56.900

    Aneng ANENG Tester Kabel Jaringan Internet Telepon Network
    Deskripsi:
    Dengan alat tester ini Anda dapat dengan mudah memeriksa hubungan arus pendek, dan rangkaian kabel yang benar pada kabel LAN atau kabel telepon. Tester ini dilengkapi dengan lampu LED yang mempermudah Anda melakukan proses pengecekan
    atribut:
    • Dimensions (mm): 97x27x103.4
    • Interface: RJ45 RJ11
    • Battery Type: Baterai 9 V (Baterai Tidak Termasuk)
    • Material: ABS Resin
  2. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  3. MASKO Telephone Cable (Kabel Telepon)
    Mulai

    Rp399.900

    MASKO Telephone Cable (Kabel Telepon)
    atribut:
    • Overall Length (m): 100
  4. Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Mulai

    Rp919.900

    Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Deskripsi:
    Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.
    atribut:
    • Dimensions (mm): 63.6x31x125.8
    • Reading Display: 3-1/2-digit LCD
    • Sampling Time: About 0.4 seconds
    • Over Range Indication: LCD display the maximum measure range
    • Operating Temperature (°C): 0 to 50
  5. Panasonic Cordless Phone (Telephone)
    Mulai

    Rp479.900

    Panasonic Cordless Phone (Telephone)
    Deskripsi:
    DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
  6. Non Brand Connector Telepon RJ11
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  7. NISO Cable Duct Telephone (Kabel Duct Telepon)
    Mulai

    Rp6.900

    NISO Cable Duct Telephone (Kabel Duct Telepon)
    atribut:
    • Length (m): 1
    • Material: PVC
  8. Federal Kabel Telephone Wire (Kawat Telepon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Federal Kabel Telephone Wire (Kawat Telepon)
    Deskripsi:
    Mainly used for interconnection of indoor telephone equipment. Can also be used for interconnection of other communication, control equipment or low-level signalling applications.
    atribut:
    • Color: Grey
    • Conductor Diameter (mm): 0.6
    • Conductor Material: Annealed Bunched Copper Wire
    • Cross Section Area (mm²): 0.28
    • DC Resistance for Conductor (ohm/km): Max 65 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 100 (at 20°C)
    • Insulation Material: PVC
    • Insulation Thickness (mm): 0.32
    • Maximum Operating Temperature (°C): 70
    • Standard: IEC 60228
    • Testing Voltage (V): 800 (per 1min)
  9. Lutron EMF Tester
    Mulai

    Rp2.199.900

    Lutron EMF Tester
    Deskripsi:
    EMF TESTERModel : EMF-822A- Electromagnetic field radiation tester.- 20 micro Tesla x 0.01 micro Tesla- 200 milli Gauss x 0.1 milli Gauss- Display : 13 mm LCD. Pocket size.
  10. Hioki Clamp On Earth Tester
    Mulai

    Rp28.999.900

    Hioki Clamp On Earth Tester
    atribut:
    • Earth Resistance: 0.20 Ohm (0.01 Ohm resolution) to 1600 Ohm (20 Ohm resolution), 10 ranges, Zero suppression: Less than 0.02 Ohm, Accuracy: +/- 1.5 % rdg. +/- 0.02 Ohm
    • Max.Rated Voltage to Earth: 600 V AC CAT IV
    • Memory Function: 2000 data
    • Communication Interface: Model FT6381 only: Bluetooth v2.1+EDR, Compatibility for Smartphone / Tablet, Displays measured values on the screen of an Android handset via Bluetooth, Applicable OS: Android 2.1 or later
    • Power Supply: LR6 (AA) alkaline battery x2, Max. rated power: 450 mVA, Continuous use : 35 hr (in-house testing conditions)
    • Core Jaw Diameter: 32 mm
    • Dimension (WxHxD): 73x218x43 mm
  11. CTEK Battery Tester with Bluetooth (Alat Tes Aki)
    Mulai

    Rp1.799.900

    CTEK Battery Tester with Bluetooth (Alat Tes Aki)
    Deskripsi:
    Checks battery status with Bluetooth connectivity, free smartphone application. CTX BATTERY SENSE is a Bluetooth enabled, smart battery management tool. It’ll help you prevent vehicle breakdowns and maximise the performance of your battery by giving you valuable, easy to understand information about the state of your battery’s charge. Just download the free app, connect the Battery Sense Monitor to your battery, follow the in-app instructions and your mobile phone will give you data 24/7, all year round. You can even sync multiple monitors to your phone for a complete battery management system. And if your battery’s charge falls to a critical level, Battery Sense will tell you when it’s time to reach for your CTEK battery charger.
    atribut:
    • Degree of Protection: IP67
  12. MASKO Terminal Telepon (Telephone Socket)
    Mulai

    Rp9.900

  13. Non Brand Kabel Multimeter Digital (Kabel Probe Multimeter)
    Mulai

    Rp34.900

    Non Brand Kabel Multimeter Digital (Kabel Probe Multimeter)
    Deskripsi:
    Kabel multimeter ini mempunyai ujung lancip seperti jarum. Cocok untuk mengukur komponen yang kecil seperti komponen di telepon genggam dan tablet. Bisa digunakan untuk semua multimeter / multitester / avometer standard.
    atribut:
    • Withstands Voltage (V/A): 1000/10
    • Packaging Dimensions (cm): 8.5x1x18
  14. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  15. Tenmars Three Axis RF Field Strength Meter
    Mulai

    Rp7.199.900

    Tenmars Three Axis RF Field Strength Meter
    Deskripsi:
    This meter is designed for measuring and monitoring Radio-Frequency electromagnetic field strength. The meter is calibrated precisely over the frequency range of 50Mz~3.5 GHz.
  16. SNDWAY Network Cable Tracker
    Mulai

    Rp779.900

    SNDWAY Network Cable Tracker
    Deskripsi:
    Sndway SW 801-A adalah alat pengujian kabel multifungsi yang praktis, mudah digunakan, memiliki struktur yang nyaman digenggam, dan mudah dibawa ke mana pun.Pemasangan dan pemeliharaan pada saluran jaringan, saluran telepon, saluran AUX, saluran VGA, dan kabel akan semakin mudah dengan menggunakan alat ini karena dapat membantu Anda memeriksa adanya aliran arus listrik, korsleting, dan mengidentifikasi apakah kabel dipasangkan dengan benar dan sinyal tidak terputus.Alat ini terdiri dari pemancar dan penerima yang dilengkapi RJ45 RJ11 interface, penjepit buaya, dan earphone untuk digunakan pada saat lingkungan ramai/bising.Alat ini juga dilengkapi lampu senter untuk memudahkan pemakaian pada saat minim cahaya dan pengaturan volume pada saat menggunakan earphone.
Daftar Harga Phone Tester Terbaru November 2026
Aneng ANENG Tester Kabel Jaringan Internet Telepon NetworkRp56.900
Panasonic Corded PhoneRp379.900
MASKO Telephone Cable (Kabel Telepon)Rp399.900
Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)Rp919.900
Panasonic Cordless Phone (Telephone)Rp479.900
Non Brand Connector Telepon RJ11Rp30.900
NISO Cable Duct Telephone (Kabel Duct Telepon)Rp6.900
Federal Kabel Telephone Wire (Kawat Telepon)Rp179.900
Lutron EMF TesterRp2.199.900
Hioki Clamp On Earth TesterRp28.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)