Beli Ph Meter Sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor pH Meter
    Mulai

    Rp539.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  2. SHINWA pH Meter
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  3. SK SATO Pen Type pH Meter
    Mulai

    Rp3.199.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  4. Rocker pH Meter With Temp. Sensor
    Mulai

    Rp9.599.900

    Rocker pH Meter With Temp. Sensor
    Deskripsi:
    pH meter Applications : - Domestic water- Industrial water- Aquaculture water- Swimming pool
  5. TESTO Ph Meter
    Mulai

    Rp9.999.900

    TESTO Ph Meter
    Deskripsi:
    The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH meter can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example:Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc.Liquid and soft or paste-like materials like creams and oilsWater-mixed solid cooling lubricantsClever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously. Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt.   The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
    atribut:
    • Measuring Rate: 2 Measurements per second
    • Number of Channels: 2-channel
    • Operating Temperature: 0 to +60 °C
    • Protection Class: IP68
    • Authorizations: CE 2014/30/EU
    • Battery Life: 80 h (Auto Off 10 min)
    • Battery Type: 1xCR2032
    • Diameter Probe shaft (mm): 11
    • Dimensions (mm): 197x33x20 110x33x20 (without Probe and TopSafe)
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 35
    • Product Color : White
    • Product/Housing Material: ABS
    • Storage Temperature: -20 to +70 °C
    • Temperature Compensation: automatic
    • Weight (g): 115 (with TopSafe) 65 (without TopSafe)
  6. Hanna Instruments Waterproof Portable pH/pH-mV/ORP/Temperature Meter with Sensor Check
    Mulai

    Rp19.999.900

    Hanna Instruments Waterproof Portable pH/pH-mV/ORP/Temperature Meter with Sensor Check
    Deskripsi:
    The HI991003 is a compact, waterproof, portable pH/pH-mV/ORP/temperature meter that is supplied complete including a rugged carrying case and a unique titanium body pH/ORP electrode that has a built-in temperature sensor. This meter comes with our unique Sensor Check feature that allows the user to determine the electrode status at any time. The meter features a large, dual level LCD display for easy viewing of the pH, pH-mV, ORP, temperature, and status indicators. The operation of the meter is simplified to two buttons. The HI991003 has an exceptional long battery life of 1400 hours of continuous use.
    atribut:
    • Accuracy (mV): +/-1 (pH-mV)
    • Automatic Shut-off: User selectable: after 8 min, 60 min or disabled
    • Battery Type/Life: 1.5V (3) AAA / approximately 1400 hours of continuous use
    • Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
    • IP Protection: IP67
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • ORP Accuracy (mV): +/-2 (ORP) +/-0.5 degree C up to 60 degree C, +/-1.0 degree C outside +/-1.0 degree F up to 140 degree F, +/-2.0 degree F outside
    • ORP Range (mV): +/-1999 (ORP)
    • ORP Resolution (mV): 1 (ORP)
    • Range (mV): +/-825 (pH‐mV)
    • Resolution (mV): 1 (pH‐mV)
    • pH Sensor Check: Yes
    • pH Temperature Compensation: Automatic ‐5.0 to 105.0 degree C/23.0 to 221.0 degree F
    • pH/ORP Electrode: HI12973 pre-amplified pH/ORP probe with internal temperature sensor, Quick connect DIN connector and 1 m (3.3') cable (included)
  7. AS ONE Sensor untuk Piercing pH Meter
    Mulai

    Rp7.999.900

    AS ONE Sensor untuk Piercing pH Meter
    atribut:
    • Measurement Item: Replacement sensor
    • Package Size (mm): 140x50x55
  8. Custom Multi pH Meter Replacement pH Sensor
    Mulai

    Rp5.799.900

    Custom Multi pH Meter Replacement pH Sensor
    atribut:
    • Specification: Replacement pH Sensor
    • Package Size (mm): 235x70x45
  9. AS ONE pH Meter Replacement Temperature Sensor
    Mulai

    Rp2.499.900

    AS ONE pH Meter Replacement Temperature Sensor
    atribut:
    • Measurement Range (°C): -10 to +110
    • Package Size (mm): 225x50x45
  10. Hanna Instruments Double Junction pH Sensor
    Mulai

    Rp6.099.900

    Hanna Instruments Double Junction pH Sensor
    Deskripsi:
    The HI7609829-0 is a replaceable pH sensor for use with Hanna’s HI9829 multiparameter portable meter. The sensor body is constructed of durable PEI material and contains a double junction design. The HI7609829-0 contains a glass pH sensing tip combined with an Ag/AgCl reference electrode in gel electrolyte. Each module is color coded for easy installation and integration with the probe.PEI Sensor BodyCeramic Double Junction ReferenceColor Coded Sensor
    atribut:
    • Measurement range (pH): 0.00 to 13.00; ±600.0 -mV
    • Reference Cell Type: double
    • Junction Type/Flow Rate: ceramic
    • Type of Electrolyte: gel
    • Body Material: PEI
    • Tip / Shape: glass (pH)
    • Body Length/Overall Length (mm): 118
    • Outer Diameter (mm): 15
    • Operating Temperature Range (°C): -5 to 55
  11. Smart Sensor Oxygen Meter
    Mulai

    Rp3.199.900

    Smart Sensor Oxygen Meter
    Deskripsi:
    Oxygen Meter Smart Sensor AS 8901 merupakan alatuntuk Mengukur kadar oksigen di udara, Dilengkapi dengan Alarm yang bisa disetting sesuai kebutuhan, Termasuk sertifikat kalibrasi pabrikan Smart Sensor.
    atribut:
    • Gas Type: Oxygen
    • Measuring Range: 0-30% VOL
    • Resolution: 0.001
    • Operating Voltage (V): 3.7
    • Plug Type: EU 220V plug, US plug 110V (Optional)
    • Battery Type: KXD-N3310
    • Battery Working Time: 60 hours, 12 hours (with gas pump sampling, but without alarm)
    • Dimensions (mm): 120.2x64.5x38.3
    • Operating Current (mA) : 20
    • Type Display: Segment type LCD
  12. Hanna Instruments Double Junction pH/ORP Sensor
    Mulai

    Rp8.399.900

    Hanna Instruments Double Junction pH/ORP Sensor
    Deskripsi:
    The HI7698194-1 is a replaceable pH/ORP sensor for use with Hanna’s HI9829 multiparameter portable meter. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI7609829-1 contains a glass pH sensing tip with a platinum ORP sensing pin. Each module is color coded for easy installation and integration with the probe.PEI Sensor BodyCeramic Double Junction ReferenceColor Coded Sensor
    atribut:
    • Measurement range (pH): 0.00 to 13.00; ±600.0 mV; ±2000.0 mV (ORP)
    • Reference Cell Type: double
    • Junction Type/Flow Rate: ceramic
    • Type of Electrolyte: gel
    • Body Material: PEI
    • Tip / Shape: glass (pH); Pt (ORP)
    • Body Length/Overall Length (mm): 118
    • Outer Diameter (mm): 15
    • Operating Temperature Range (°C): -5 to 55
  13. Extech pH Meter
    Mulai

    Rp3.599.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  14. Lutron Soil PH Meter
    Mulai

    Rp2.799.900

    Lutron Soil PH Meter
    Deskripsi:
    SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
    atribut:
    • Dimensions (mm): 135x60x33
  15. Smart Sensor Moisture Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  16. AS ONE Sensor untuk pH/ORP Meter Tipe Pena
    Mulai

    Rp1.799.900

    AS ONE Sensor untuk pH/ORP Meter Tipe Pena
    atribut:
    • Package Size (mm): 75x35x35
  17. Horiba Field Type Multi-Digital water quality Meter LAQUA pH/Electrical Conductivity/Optical Dissolved oxygen Sensor Set
    Mulai

    Rp99.999.900

    Horiba Field Type Multi-Digital water quality Meter LAQUA pH/Electrical Conductivity/Optical Dissolved oxygen Sensor Set
    atribut:
    • Units: S/cm, S/m
    • Measurement Range (Resolution): pH 0.00 to 14.00 (0.01 pH) , pH 0.000 to 14.000 (0.001 pH)
    • Meter Input: Micro USB (B)
    • Meter Output: micro USB (B)
    • Viewing: color graphic TFT-LCD (3.5 in)
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • Accuracy (Instrument Reproducibility): ± 2% (0 to 20.00 mg/L, 0 to 200.0%)
    • Accuracy (Instrument Reproducibility) (pH): 0.00 to 14.00 ± 0.01, 0.000 to 14.000 ± 0.005
    • Body External Dimensions (mm): 90x34x220
    • Calibration Points: 5
    • Data Memory: 10,000 points
    • Measurement Range (m/l): 0.00 to 20.00 , 0.0 to 200.0%
    • Measurement Range (µS/cm): 10
    • Package Size (mm): 440x410x110
    • Power Supply: AA size type battery 4 pieces
    • Precision (Instrument Reproducibility): 0.5% ± at full scale for each range, 200 mS/cm (20.0 S/m) and above ± 1.5%
    • Resolution (mg/L): 0.01 , 0.1%
    • pH Sensor Head: 300 - P -2
  18. Extech PH/MV/Temperature Meter
    Mulai

    Rp9.999.900

    Extech PH/MV/Temperature Meter
    atribut:
    • Item: PH Meter
    • Temperature (°C): 0 to 100
    • Range (pH): -2.00 to 19.99
    • Display: LCD
    • Netto Weight (kg): 0.18
    • Manufacturing Number: PH300
    • Dimension Unit (cm): 12x6.5x3.1
    • Type: PH Meter
Daftar Harga Ph Meter Sensor Terbaru March 2026
Smart Sensor pH MeterRp539.900
SHINWA pH MeterRp919.900
TRUSCO Replacement Sensor for pH MeterRp999.900
SK SATO Pen Type pH MeterRp3.199.900
Rocker pH Meter With Temp. SensorRp9.599.900
AS ONE pH Meter Replacement pH and Temperature SensorRp3.099.900
TESTO Ph MeterRp9.999.900
Hanna Instruments Waterproof Portable pH/pH-mV/ORP/Temperature Meter with Sensor CheckRp19.999.900
AS ONE Sensor untuk Piercing pH MeterRp7.999.900
Custom Multi pH Meter Replacement pH SensorRp5.799.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)