Hanna Instruments Waterproof Portable pH/pH-mV/ORP/Temperature Meter with Sensor Check

Sebelum PPN:
Rp29.999.900
Spesifikasi
Accuracy (mV)+/-1 (pH-mV)
Automatic Shut-offUser selectable: after 8 min, 60 min or disabled
Battery Type/Life1.5V (3) AAA / approximately 1400 hours of continuous use
Dimensions (mm)154x63x30 (6.1x2.5x1.2\")
IP ProtectionIP67
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 100%
ORP Accuracy (mV)+/-2 (ORP) +/-0.5 degree C up to 60 degree C, +/-1.0 degree C outside +/-1.0 degree F up to 140 degree F, +/-2.0 degree F outside
ORP Range (mV)+/-1999 (ORP)
ORP Resolution (mV)1 (ORP)
Range (mV)+/-825 (pH‐mV)
Resolution (mV)1 (pH‐mV)
pH Sensor CheckYes
pH Temperature CompensationAutomatic ‐5.0 to 105.0 degree C/23.0 to 221.0 degree F
pH/ORP ElectrodeHI12973 pre-amplified pH/ORP probe with internal temperature sensor, Quick connect DIN connector and 1 m (3.3') cable (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI991003 is a compact, waterproof, portable pH/pH-mV/ORP/temperature meter that is supplied complete including a rugged carrying case and a unique titanium body pH/ORP electrode that has a built-in temperature sensor. This meter comes with our unique Sensor Check feature that allows the user to determine the electrode status at any time. The meter features a large, dual level LCD display for easy viewing of the pH, pH-mV, ORP, temperature, and status indicators. The operation of the meter is simplified to two buttons. The HI991003 has an exceptional long battery life of 1400 hours of continuous use.

Ulasan Produk

Tidak ada ulasan