Beli Ph Meter Analog di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- Hanna Instruments Analog pH/mV/°C meterDeskripsi:The HI8314 are portable pH/mV meter designed to be accurate, reliable and easy to use. The HI8314 uses the HI1217D preamplified pH electrode with built-in internal temperature sensor.This purchase is including HI1217D electrodeatribut:
- Dimensions (mm): 145x80x36
- Accuracy (pH): ±0.01
- Automatic Shut-Off (minute): after 8 of non-use
- Battery (V): 9
- Battery Life (hour): Approximately 100 of continuous use
- Operating Environment (°C): 0 to 50; RH max 95% non-condensing
- Temperature Accuracy (°C/°F): ±0.4/±0.8 (excluding probe error)
- Temperature Compensation: Automatic, 0 to 70°C (32 to 158°F)
- Temperature Probe: HI7669AW stainless steel temperature probe, BNC connector (included)
- Temperature Range (°C): 0.0 to 100.0
- Temperature Resolution (°C/°F): 0.1/0.1
- mV Accuracy (mV): ±1
- mV Range (mV): ±1999
- mV Resolution (mV): 1
- pH Calibration: Manual, 2 point, through trimmers
- pH Electrode: HI1230B PEI body pH electrode with BNC connector and 1 m (3.3′) cable (included)
- pH Input Impedance (ohm): 10¹²
- pH Range (pH): 0.00 to 14.00
- pH Resolution (pH): 0.01
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- Lutron pH MeterDeskripsi:- Economical type.- pocket size.
- Hanna Instruments pH Mini Controller with Analog OutputDeskripsi:The BL931700 is a compact single setpoint pH controller designed for applications where space and/or cost are important. It's adjustable dosing relay may be configured to dose above or below a pH setpoint. Users may choose from automatic or manual dosing modes allowing for easy maintenance and troubleshooting. The device contains a high impedance pH input and may be used with any pH electrode that has a standard BNC connector.atribut:
- Analog Ouput Signal: 4 to 20 mA, accuracy +/-0.20 mA, 500 ohm maximum load
- Dimensions (mm): 83x53x99 (3.3x2.1x3.9\")
- Ordering Information: BL931700-0 (12 VDC) and BL931700-1 (115/230 VAC) are supplied with mounting brackets, transparent cover and instruction manual.
- Over Dosing Control: Adjustable, typically from 5 to approximately 30 minutes
- pH Accuracy: +/-0.02
- pH Calibration: Manual, 2 points through offset and slope trimmers
- pH Dosing Relay: Maximum 2A (fuse protected), 250 Vac, 30 VDC
- pH Dosing Set Point: Adjustable from 0 to 14 pH
- pH Input Impedance (ohm): 10¹²
- pH Range: 0.00 to 14.00 pH
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- TEKIRO Feeler Gauge (Pengukur Celah)Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Extech Moisture MeterDeskripsi:MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
Daftar Harga Ph Meter Analog Terbaru October 2026
| SHINWA pH Meter | Rp919.900 |
| Hanna Instruments Analog pH/mV/°C meter | Rp16.999.900 |
| Extech pH Meter | Rp3.599.900 |
| TECLOCK Alat Ukur Ketebalan Analog (Alat ukur ketebalan) | Rp1.599.900 |
| Lutron pH Meter | Rp999.900 |
| Hanna Instruments pH Mini Controller with Analog Output | Rp14.999.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| Mitutoyo Feeler Gauge (Pengukur Celah) | Rp569.900 |
| DV KWH Meter | Rp339.900 |
| TEKIRO Feeler Gauge (Pengukur Celah) | Rp47.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/nfP102095843-6.jpg)


/j0P101516684-11.jpg)
/P102944790-1.jpg)

/qyP101003970-2.jpg)
/8xP103242321-1.jpg)
/l5P106117761-4.jpg)
/P102944578-1.jpg)

/P102004531-1.jpg)
/pvP103205931-1.jpg)
/7jP101503271-3.jpg)
/rbP105677983-2.jpg)
/P103081298-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)