Hanna Instruments pH Mini Controller with Analog Output

Sebelum PPN:
Rp14.999.900
Spesifikasi
Analog Ouput Signal4 to 20 mA, accuracy +/-0.20 mA, 500 ohm maximum load
Dimensions (mm)83x53x99 (3.3x2.1x3.9\")
Ordering InformationBL931700-0 (12 VDC) and BL931700-1 (115/230 VAC) are supplied with mounting brackets, transparent cover and instruction manual.
Over Dosing ControlAdjustable, typically from 5 to approximately 30 minutes
pH Accuracy+/-0.02
pH CalibrationManual, 2 points through offset and slope trimmers
pH Dosing RelayMaximum 2A (fuse protected), 250 Vac, 30 VDC
pH Dosing Set PointAdjustable from 0 to 14 pH
pH Input Impedance (ohm)10¹²
pH Range0.00 to 14.00 pH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BL931700 is a compact single setpoint pH controller designed for applications where space and/or cost are important. It's adjustable dosing relay may be configured to dose above or below a pH setpoint. Users may choose from automatic or manual dosing modes allowing for easy maintenance and troubleshooting. The device contains a high impedance pH input and may be used with any pH electrode that has a standard BNC connector.

Ulasan Produk

Tidak ada ulasan