Hanna Instruments Analog pH/mV/°C meter

Sebelum PPN:
Rp16.999.900
Spesifikasi
Dimensions (mm)145x80x36
Accuracy (pH)±0.01
Automatic Shut-Off (minute)after 8 of non-use
Battery (V)9
Battery Life (hour)Approximately 100 of continuous use
Operating Environment (°C)0 to 50; RH max 95% non-condensing
Temperature Accuracy (°C/°F)±0.4/±0.8 (excluding probe error)
Temperature CompensationAutomatic, 0 to 70°C (32 to 158°F)
Temperature ProbeHI7669AW stainless steel temperature probe, BNC connector (included)
Temperature Range (°C)0.0 to 100.0
Temperature Resolution (°C/°F)0.1/0.1
mV Accuracy (mV)±1
mV Range (mV)±1999
mV Resolution (mV)1
pH CalibrationManual, 2 point, through trimmers
pH ElectrodeHI1230B PEI body pH electrode with BNC connector and 1 m (3.3′) cable (included)
pH Input Impedance (ohm)10¹²
pH Range (pH)0.00 to 14.00
pH Resolution (pH)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI8314 are portable pH/mV meter designed to be accurate, reliable and easy to use. The HI8314 uses the HI1217D preamplified pH electrode with built-in internal temperature sensor.
This purchase is including HI1217D electrode

Ulasan Produk

Tidak ada ulasan