Beli Ph Elektroda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OHAUS Portable PH Electrode (Elektroda pH)
    Mulai

    Rp1.399.900

    OHAUS Portable PH Electrode (Elektroda pH)
    Deskripsi:
    Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), and temperature electrodes that can be used in combination with Starter bench and portable meters.
  2. Hanna Instruments pH Electrode Spare (Elektroda pH)
    Mulai

    Rp1.699.900

    Hanna Instruments pH Electrode Spare (Elektroda pH)
    Deskripsi:
    The HI1270 is the replacement pH electrode for the previous model of the HI98103 Checker pH meter. Replacing the pH electrode is both quick and easy. Simply unscrew the old probe to be replaced and screw on the new one.
  3. Hanna Instruments pH Electrode (Elektroda pH)
    Mulai

    Rp5.399.900

    Hanna Instruments pH Electrode (Elektroda pH)
    Deskripsi:
    The FC215D is a glass body, refillable, single junction pH electrode with a DIN connector. This electrode has a triple ceramic junction in the outer reference cell and the pH sensing bulb is made with low temperature glass.
  4. Hanna Instruments Spare pH Sensor (Elektroda pH Pengganti)
    Mulai

    Rp9.399.900

    Hanna Instruments Spare pH Sensor (Elektroda pH Pengganti)
    Deskripsi:
    The HI7698194-0 is a replaceable pH sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI7698194-0 contains a glass pH sensing tip combined with an Ag/AgCl reference electrode in gel electrolyte. Each module is color coded for easy installation and integration with the probe.for HI769819X Probe
    atribut:
    • Body Length/Overall Length (mm): 118
    • Body Material: PEI
    • Description: Ph Sensor
    • Junction Type/Flow Rate: Ceramic
    • Measurement Range: 0.00 to 13.00 pH ; +/-600.0 pH-mV
    • Outer Diameter (mm): 15
    • Reference Cell Type: double
    • Temperature Operating Range (°C): -5 to 55 degree C
    • Tip / Shape: Glass (pH)
    • Type of Electrolyte: Gel
  5. Hanna Instruments pH Electrode Digital Glass Body (Elektroda pH)
    Mulai

    Rp9.699.900

    Hanna Instruments pH Electrode Digital Glass Body (Elektroda pH)
    Deskripsi:
    The HI10430 is a glass body, refillable, double junction pH electrode with a built-in temperature sensor for temperature compensated measurements in a single probe design.
    atribut:
    • Amplifier: No
    • Body Material: Glass
    • Connector Type: 3.5 mm connector
    • Body Length (mm): 120
    • Maximum Pressure (bar): 0.1
  6. KRISBOW Oven Elektroda Inframerah
    Mulai

    Rp44.999.900

    KRISBOW Oven Elektroda Inframerah
    Deskripsi:
    Automatic Infrared Electrode Oven 100kg
    atribut:
    • Input Voltage (V/Ph/Hz): 380/3/50
    • Rated Power (kVA): 7.3
    • Capacity (kg): 100
    • Homogenized Temperature (°C): 15
    • Electrode Length (mm): 450
    • Dimensions (LxWxH) (mm): 1050x720x1250
    • Maximum Temperature (°C): 500
  7. Sensorex pH Sensor & TX (Elektroda pH)
    Mulai

    Rp15.999.900

    Sensorex pH Sensor & TX (Elektroda pH)
    atribut:
    • Range (pH): 0-14
    • Output (mA): 4-20
    • Display: Yes
  8. OMRON Underwater Electrode PH-1/-2 (Elektroda)
    Mulai

    Rp999.900

    OMRON Underwater Electrode PH-1/-2 (Elektroda)
    atribut:
    • Type: Vinyl cord
    • Operating Temperature Range (°C): -10 to +60
  9. Lutron Alat Ukur pH
    Mulai

    Rp3.399.900

    Lutron Alat Ukur pH
    Deskripsi:
    Lutron PPH-2108 merupakan layar untuk memantau derajat pH suatu larutan dengan display yang besar memudahkan dalam membaca hasil pengukuran
    atribut:
    • DIN Size (mm): 96x48
    • Depth (mm): 107
    • Power (V): AC 90 to 264
    • Frequency (Hz): 50/60
  10. TESTO Ph Meter
    Mulai

    Rp12.999.900

    TESTO Ph Meter
    Deskripsi:
    The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH meter can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example:Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc.Liquid and soft or paste-like materials like creams and oilsWater-mixed solid cooling lubricantsClever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously. Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt.   The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
    atribut:
    • Measuring Rate: 2 Measurements per second
    • Number of Channels: 2-channel
    • Operating Temperature: 0 to +60 °C
    • Protection Class: IP68
    • Authorizations: CE 2014/30/EU
    • Battery Life: 80 h (Auto Off 10 min)
    • Battery Type: 1xCR2032
    • Diameter Probe shaft (mm): 11
    • Dimensions (mm): 197x33x20 110x33x20 (without Probe and TopSafe)
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 35
    • Product Color : White
    • Product/Housing Material: ABS
    • Storage Temperature: -20 to +70 °C
    • Temperature Compensation: automatic
    • Weight (g): 115 (with TopSafe) 65 (without TopSafe)
  11. Lutron pH Meter (Pengukur pH)
    Mulai

    Rp999.900

    Lutron pH Meter (Pengukur pH)
    Deskripsi:
    - Economical type.- pocket size.
  12. Hanna Instruments pH Meter (Pengukur pH)
    Mulai

    Rp10.999.900

    Hanna Instruments pH Meter (Pengukur pH)
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  13. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    40%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  14. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  15. OHAUS pH Electrode STMICRO5
    Mulai

    Rp4.599.900

    OHAUS pH Electrode STMICRO5
    Deskripsi:
    Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), and temperature electrodes that can be used in combination with Starter bench and portable meters.
    atribut:
    • Dimensions (LxØ): 80x5
    • Electrode Type: pH
    • Measurement Range: 0.00 – 14 pH
    • Cable (m): 1
    • Shaft Material: Glass
    • pH Measuring Range: 0 ; 14
    • Temperature Sensor: No
  16. Lutron Portable PH Electrode
    Mulai

    Rp769.900

    Lutron Portable PH Electrode
    Deskripsi:
    The " Spear Tip pH electrode " is perfect for those pH measurements in applications where sample piercing is required. Meat, sausage and cheese are ideal applications. The electrode features a very durable glass measuring spear packaged in a rugged virtually unbreakable epoxy body.
  17. Hanna Instruments Cleaning Solution Electrode (Cairan Pembersih Elektroda)
    Mulai

    Rp1.399.900

    Hanna Instruments Cleaning Solution Electrode (Cairan Pembersih Elektroda)
    Deskripsi:
    The HI7074L is a highly effective cleaning solution that is specially formulated for use in applications were a pH electrode can be coated with inorganic substances. Electrodes can become dirty from use and will produce inaccurate results even as they read correctly in a pH buffer. Hanna’s cleaning solutions eliminate impurities and residues that are left on electrode surfaces when immersed in samples during measurement and stored incorrectly. Hanna suggests cleaning the bulb and junction of your electrode on a regular basis to ensure that the probe is always clean and prevent any clogging of the junction.Specially formulated cleaning solution to remove proteins from a pH electrodeAir tight seal to ensure quality and efficiency of cleaning solutionExpiration date and lot number clearly marked on the bottle
  18. OHAUS STARTER 300 Portable Meters (Pengukur pH)
    Mulai

    Rp9.999.900

    OHAUS STARTER 300 Portable Meters (Pengukur pH)
    Deskripsi:
    After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in the form of a portable pH meter. This portable meter offers convenience, reliability and durability in one compact design.
    atribut:
    • Display: LCD
    • Inuse cover: No
    • Power: 4 AAA (LR03) Batteries (Included)
Daftar Harga Ph Elektroda Terbaru November 2026
OHAUS Portable PH Electrode (Elektroda pH)Rp1.399.900
Hanna Instruments pH Electrode Spare (Elektroda pH)Rp1.699.900
Hanna Instruments pH Electrode (Elektroda pH)Rp5.399.900
Hanna Instruments Spare pH Sensor (Elektroda pH Pengganti)Rp9.399.900
Hanna Instruments pH Electrode Digital Glass Body (Elektroda pH)Rp9.699.900
KRISBOW Oven Elektroda InframerahRp44.999.900
Sensorex pH Sensor & TX (Elektroda pH)Rp15.999.900
OMRON Underwater Electrode PH-1/-2 (Elektroda)Rp999.900
Lutron Alat Ukur pHRp3.399.900
TESTO Ph MeterRp12.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)