Beli Peralatan Packing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MATEX Carbon Fiber Gland Packing
    Mulai

    Rp2.399.900

    MATEX Carbon Fiber Gland Packing
    Deskripsi:
    -A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.
    atribut:
    • Color: Black
    • Max Working Temperature: 200°C
    • Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
    • Material: Carbonized fiber, PTFE dispersion, special lubricant
    • Peripheral Speed Limit: 20m/s
  2. PALMETTO PACKING Injectable Packing Seal & Accessories
    Mulai

    Rp9.599.900

    PALMETTO PACKING Injectable Packing Seal & Accessories
    Deskripsi:
    Injectable packing installs into the stuffing box of an active pump to prevent liquid from leaking through the pump's drive shaft and reduces maintenance downtime. Packing consists of shredded fibers combined with a lubricant or grease and is installed using a packing gun.
    atribut:
    • UNSPSC: 31181604
    • Sub Brand: Palmetto Packings
  3. MATEX PTFE+Graphite Gland Packing
    50%
    Mulai

    Rp1.999.900

    MATEX PTFE+Graphite Gland Packing
    Deskripsi:
    -Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.
    atribut:
    • Color: Ash
    • Max Working Temperature: 300°C
    • Peripheral Speed Limit: 15m/s
    • Material: PTFE Film, Expansion Graphite
    • Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
  4. TRUSCO Non-Asbestos Union Packing
    Mulai

    Rp5.900

    TRUSCO Non-Asbestos Union Packing
    atribut:
    • Working Temperature Range: -100 to 150degrees
  5. MATEX Aramid+Inorganic Gland Packing
    Mulai

    Rp1.499.900

    MATEX Aramid+Inorganic Gland Packing
    Deskripsi:
    -A white packing with no contamination that has minimal heat shrinkage in high temperatures. -For rotary pumps, reciprocating motors, rotating equipment and valves.
    atribut:
    • Color: White
    • Max Working Temperature: 260°C
    • Pressure: 4.9MPa
    • Material: Aramid, inorganic man-made fiber, PTFE dispersion
    • Peripheral Speed Limit: 10m/s
  6. Markas Packing Karton Box Standard A1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  7. KLINGER Nonasbestos Union Packing
    43%
    Mulai

    Rp98.900

    KLINGER Nonasbestos Union Packing
    Deskripsi:
    -Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -Packing for union coupling
    atribut:
    • Thickness (mm): 1.50
    • Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
    • Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
  8. Osaka Spirit Union Packing (Non Asbestos)
    Mulai

    Rp2.900

    Osaka Spirit Union Packing (Non Asbestos)
    Deskripsi:
    A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Flexibility: (No Break) F ≦ 12
    • Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Tensile Strength (MPa): 11 ≤ F
    • JIS Standard: K 6353 Rubber Standard for water supply
    • Material: Non-asbestos
    • Type: Union packing
    • Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
    • Thickness (mm): 1.5
    • PH Value: 4-11
    • Compression Ratio (%): 7-17
    • Recovery (%): 40Min
    • Density (g/cm³): 1.5-1.7
    • Fluid Used: Water, sea water, hot water Each industrial pipe connection point
    • Maximum Temperature (°C): 150
  9. Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 5K Series
    Mulai

    Rp4.900

    Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 5K Series
    Deskripsi:
    A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Flexibility: (No Break) F ≦ 12
    • Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Tensile Strength (MPa): 11 ≤ F
    • JIS Standard: K 6353 Rubber Standard for water supply
    • Material: Non-asbestos
    • Type: Packing for flange
    • Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
    • Characteristics: Oil resistance
    • Thickness (mm): 1.5
    • PH Value: 4-11
    • Compression Ratio (%): 7-17
    • Recovery (%): 40Min
    • Density (g/cm³): 1.5-1.7
    • Maximum Temperature (°C): 150
  10. Osaka Spirit Medium Packing for EPDM Flange
    Mulai

    Rp8.900

    Osaka Spirit Medium Packing for EPDM Flange
    Deskripsi:
    It is made from carefully selected ethylene and propylene rubber (EPDM) as the main raw material and has no double bond in the main chain, so it has excellent heat resistance, ozone resistance and weather resistance. It is also a product that has been used for many years as a packing and sealing material for weathering applications, because it is excellent in steam resistance and low temperature properties. It has excellent acid resistance and alkali resistance. Oil resistance and adhesion are not good.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible: 10K x 20A
    • Oil Resistant: JIS No.1 oil, Hardness change (Hs): -25, Volume change rate: + 92% (100°C, 70 h)
    • Type: Packing for flange
    • Ozone Deterioration Test (Expansion: 50 pphm, 40°C, 200 h, 20%): No cracks
    • Heat Resistant: Hardness change (Hs): +15, Tensile strength change rate: -11%, Elongation change rate: -42% (100°C, 70 h)
    • Water Resistance: Hardness change (Hs): - 10, Volume change rate: + 11% (100°C, 48 h)
    • Color: black
    • Characteristics: Heat resistance, ozone resistance, weather resistance, water vapor resistance, low temperature characteristics, acid resistance, alkali resistance
    • Material: EPDM
    • Thickness (mm): 3
    • Inner Diameter (phi mm): 28
    • JIS Standard: K6380(BAD6353)
    • Elongation (%): 350
    • Hardness (Durometer A): A65S
    • Cold Shock Brittle Temperature (°C): -55
    • Operating Temperature Range (°C): -40 to 100
    • Outer Diameter d (mm): 63
    • Tensile Strength (MPa): 7
    • Tensile Strength (kgf/cm²): 71
  11. Osaka Spirit Medium Packing for EPDM Flange
    Mulai

    Rp5.900

    Osaka Spirit Medium Packing for EPDM Flange
    Deskripsi:
    It is made from carefully selected ethylene and propylene rubber (EPDM) as the main raw material and has no double bond in the main chain, so it has excellent heat resistance, ozone resistance and weather resistance. It is also a product that has been used for many years as a packing and sealing material for weathering applications, because it is excellent in steam resistance and low temperature properties. It has excellent acid resistance and alkali resistance. Oil resistance and adhesion are not good.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible: 5K x 15A
    • Oil Resistant: JIS No.1 oil. Hardness change (Hs): -25. Volume change rate: + 92%. (100 ° C., 70 h)
    • Type: Packing for flange
    • Ozone Deterioration Test (Expansion: 50 pphm, 40°C, 200 h, 20%): No cracks
    • Heat Resistant: Hardness change (Hs): +15. Tensile strength change rate: -11%. Elongation change rate: -42%. (100 ° C., 70 h)
    • Water Resistance: Hardness change (Hs): -10, Volume change rate: +11% (100°C, 48h)
    • Color: black
    • Characteristics: Heat resistance, ozone resistance, weather resistance, water vapor resistance, low temperature characteristics, acid resistance, alkali resistance
    • Material: EPDM
    • Thickness (mm): 3
    • Inner Diameter (phi mm): 22
    • JIS Standard: K6380(BAD6353)
    • Elongation (%): 350
    • Hardness (Durometer A): A65S
    • Cold Shock Brittle Temperature (°C): -55
    • Operating Temperature Range (°C): -40 to 100
    • Outer Diameter d (mm): 50
    • Tensile Strength (MPa): 7
    • Tensile Strength (kgf/cm²): 71
  12. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  13. Osaka Spirit Medium Packing for Flanges (Non Asbestos) 3T 5K Series
    Mulai

    Rp8.900

    Osaka Spirit Medium Packing for Flanges (Non Asbestos) 3T 5K Series
    Deskripsi:
    Non-asbestos sheet gasket with excellent processability! This is the rule for general piping. D-6000 non-asbestos joint sheet is a gasket material made by mixing and rolling a small amount of filler using high-quality non-asbestos fiber and synthetic rub
    atribut:
    • Flexibility: (No Break) F ≦ 12
    • Material: Non-asbestos
    • Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Thickness (mm): 3
    • Type: Packing for flange
    • Characteristics: Oil resistance
    • Compression Ratio (%): 7-17
    • Density (g/cm³): 1.5-1.7
    • Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
    • JIS Standard: K 6353 Rubber Standard for water supply
    • Maximum Temperature (°C): 150
    • PH Value: 4-11
    • Recovery (%): 40Min
    • Tensile Strength (MPa): 11 ≤ F
  14. Osaka Spirit Medium Packing for Flanges (Non Asbestos) 3T 10K Series
    Mulai

    Rp8.900

    Osaka Spirit Medium Packing for Flanges (Non Asbestos) 3T 10K Series
    Deskripsi:
    Non-asbestos sheet gasket with excellent processability! This is the rule for general piping. D-6000 non-asbestos joint sheet is a gasket material made by mixing and rolling a small amount of filler using high-quality non-asbestos fiber and synthetic rub
    atribut:
    • Compatible: 10K x 10A
    • Flexibility: (No Break) F ≦ 12
    • Material: Non-asbestos
    • Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Thickness (mm): 3
    • Type: Packing for flange
    • Characteristics: Oil resistance
    • Compression Ratio (%): 7-17
    • Density (g/cm³): 1.5-1.7
    • Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
    • Inner Diameter (phi mm): 18
    • JIS Standard: K 6353 Rubber Standard for water supply
    • Maximum Temperature (°C): 150
    • Outer Diameter d (mm): 53
    • PH Value: 4-11
    • Recovery (%): 40Min
    • Tensile Strength (MPa): 11 ≤ F
  15. Wipro Alat Packing
    Mulai

    Rp359.900

  16. Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 10K Series
    Mulai

    Rp4.900

    Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 10K Series
    Deskripsi:
    Non-asbestos sheet gasket with excellent processability! This is the rule for general piping. D-6000 non-asbestos joint sheet is a gasket material made by mixing and rolling a small amount of filler using high-quality non-asbestos fiber and synthetic rub
    atribut:
    • Flexibility: (No Break) F ≦ 12
    • Material: Non-asbestos
    • Tensile Strength (MPa): 11 ≤ F
    • Thickness (mm): 1.5
    • Type: Packing for flange
    • Characteristics: Oil resistance
    • Compression Ratio (%): 7-17
    • Density (g/cm³): 1.5-1.7
    • Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
    • JIS Standard: K 6353 Rubber Standard for water supply
    • Maximum Temperature (°C): 150
    • PH Value: 4-11
    • Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Recovery (%): 40Min
  17. Osaka Spirit Medium Packing for Natural Rubber Flange
    Mulai

    Rp5.900

    Osaka Spirit Medium Packing for Natural Rubber Flange
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compression Set (%): 22 (70°C, 22 h)
    • Type: Packing for flange
    • Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13% (70°C, 70 h)
    • Main Ingredient: Natural rubber, SBR
    • Thickness (mm): 3
    • JIS Standard: K6380(AAD6040)
    • Elongation (%): 250
    • Hardness (Durometer A): 63
    • Operating Temperature Range (°C): -50 to 70
    • Tensile Strength (kgf/cm²): 3
  18. Osaka Spirit Medium Packing for Natural Rubber Flange
    Mulai

    Rp4.900

    Osaka Spirit Medium Packing for Natural Rubber Flange
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compression Set (%): 22 (70°C, 22 h)
    • Type: Packing for flange
    • Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13%. (70°C, 70 h)
    • Main Ingredient: Natural rubber, SBR
    • Thickness (mm): 3
    • JIS Standard: K6380(AAD6040)
    • Elongation (%): 250
    • Hardness (Durometer A): 63
    • Operating Temperature Range (°C): -50 to 70
    • Tensile Strength (kgf/cm²): 3
Daftar Harga Peralatan Packing Terbaru October 2026
MATEX Carbon Fiber Gland PackingRp2.399.900
PALMETTO PACKING Injectable Packing Seal & AccessoriesRp9.599.900
MATEX PTFE+Graphite Gland PackingRp1.999.900
HHH Packing Punch SetRp789.900
TRUSCO Non-Asbestos Union PackingRp5.900
MATEX Aramid+Inorganic Gland PackingRp1.499.900
Markas Packing Karton Box Standard A1Rp14.900
KLINGER Nonasbestos Union PackingRp98.900
Osaka Spirit Union Packing (Non Asbestos)Rp2.900
Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 5K SeriesRp4.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)