Osaka Spirit Medium Packing for EPDM Flange

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Authorized Partner
Sebelum PPN:
Rp8.900
Spesifikasi
Compatible10K x 20A
Oil ResistantJIS No.1 oil, Hardness change (Hs): -25, Volume change rate: + 92% (100°C, 70 h)
TypePacking for flange
Ozone Deterioration Test (Expansion: 50 pphm, 40°C, 200 h, 20%)No cracks
Heat ResistantHardness change (Hs): +15, Tensile strength change rate: -11%, Elongation change rate: -42% (100°C, 70 h)
Water ResistanceHardness change (Hs): - 10, Volume change rate: + 11% (100°C, 48 h)
Colorblack
CharacteristicsHeat resistance, ozone resistance, weather resistance, water vapor resistance, low temperature characteristics, acid resistance, alkali resistance
MaterialEPDM
Thickness (mm)3
Inner Diameter (phi mm)28
JIS StandardK6380(BAD6353)
Elongation (%)350
Hardness (Durometer A)A65S
Cold Shock Brittle Temperature (°C)-55
Operating Temperature Range (°C)-40 to 100
Outer Diameter d (mm)63
Tensile Strength (MPa)7
Tensile Strength (kgf/cm²)71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made from carefully selected ethylene and propylene rubber (EPDM) as the main raw material and has no double bond in the main chain, so it has excellent heat resistance, ozone resistance and weather resistance. It is also a product that has been used for many years as a packing and sealing material for weathering applications, because it is excellent in steam resistance and low temperature properties. It has excellent acid resistance and alkali resistance. Oil resistance and adhesion are not good.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand

Ulasan Produk

Tidak ada ulasan