Beli Pengukur Rpm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Pengukur Rpm dan Suhu Oli Mesin DieselDeskripsi:RPM AND OIL TEMPERATURE, METER DIESEL- Automotive Equipment Sparepart/Accs- Easy to installed & used on Opacityatribut:
- Dimensions (cm): 28x18x5
- ALDO Alat Ukur Kecepatan Putaran Rpmatribut:
- Basic Precision (RPM): ±(0.1%n+5d); (2.5-999.9); ±(1%n+5d); (1000-99999)
- Dimensions (mm): 55.7x29.9x127
- LCD Display: 5-digit large screen
- Laser Power (mw): Class IIIA 2-5
- Measurement Unit: RPM
- Measuring Distance (mm): 50-500
- Operating Environment Humidity (%): 10-90
- Operating Environment Temperature (°C): 0-50
- Operating Environment Temperature (°F): 32-122
- Power Supply: Battery 1.5V AA 2pcs
- Range (rpm): 2.5-99999
- Resolution Ratio (rpm): 0.1 (2.5-999.9); 1 (1000-99999)
- Storage Environment Humidity (%RH): 10-75
- Storage Environment Temperature (°C): -10-80
- Storage Environment Temperature (°F): -190
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- Sojipro Digital RPM Tachometeratribut:
- Accuracy (%): 0.05 +1 digit
- Battery Consumption (mA): 30
- Dimensions (mm): 130x68x26
- Display: 18mm LCD Display (5 Digit)
- Measure Ability (rpm): 2.5-99.999
- Measurement Distance (mm): 50-500
- Memory: Last Measurement, Maximum Value, Minimum RPM
- Power: 1x 9V 6F22
- Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
- Sampling Time (s): 0.8 (Over 60 RPM)
- Time Base: 6MHz Quartz Crystal Oscillator
- FLUKE Inductive Pick-UpDeskripsi:Provides RPM readings.
- Line Seiki Hand TachometerDeskripsi:-Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage caseatribut:
- Resolution: 0.1rpm
- SHIMPO Tachometeratribut:
- UNSPSC: 41112802
- Brand: SHIMPO
- Product Type: Tachometer
- Yuema Brake Motors B5 1500RPM YBA SeriesDeskripsi:YUEMA BRAKE MOTORS, (AC BRAKE)Top Cover Terminal Box, Class F, IP55, Aluminium Casing, Blue Coloratribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B5
- Number of Pole: 4
- Speed (rpm): 1500
- Yuema Brake Motors B3 1500RPM YBA SeriesDeskripsi:YUEMA BRAKE MOTORS, (AC BRAKE)Top Cover Terminal Box, Class F, IP55, Aluminium Casing, Blue Coloratribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B3
- Number of Pole: 4
- Speed (rpm): 1500
- Yuema Brake Motors B5 1000RPM YBA SeriesDeskripsi:YUEMA BRAKE MOTORS, (AC BRAKE)Top Cover Terminal Box, Class F, IP55, Aluminium Casing, Blue Coloratribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B5
- Number of Pole: 6
- Speed (rpm): 1000
- Yuema Brake Motors B35 1000RPM YBA SeriesDeskripsi:YUEMA BRAKE MOTORS, (AC BRAKE)Top Cover Terminal Box, Class F, IP55, Aluminium Casing, Blue Coloratribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B35
- Number of Pole: 6
- Speed (rpm): 1000
- Yuema Brake Motors B35 1500RPM YBA SeriesDeskripsi:YUEMA BRAKE MOTORS, (AC BRAKE)Top Cover Terminal Box, Class F, IP55, Aluminium Casing, Blue Coloratribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B35
- Number of Pole: 4
- Speed (rpm): 1500
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Benetech Digital TachometerDeskripsi:- Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.atribut:
- Accuracy (%): ±0.05
- Compact Instrument Tachometer Best AccuracyDeskripsi:Advent A2103LSRTachometer for use in difficult access environments or where small instrument size is important.- Class 2 laser (670nm) for improved target performance- Operating range, up to 2metres- Improved optical angle to reflective target ±80°- Display reads vertical and inverted (switchable)- Autoranging OR range selectable- Measure rpm and Linear distance- Metric OR imperial measurement system (selectable)- Optical and Contact speed measurement- Memory, MAX-MIN speed measurement & True moving average of last 8 readings- Supplied in a plastic storage caseatribut:
- Battery Type: AAA
- Yuema Motor Electric Black V1 3000RPM YE2 SeriesDeskripsi:KHUSUS UNTUK VERTICAL MULTISGE PUMPYUEMA MOTOR - YE2 SERIES (V1)- BLACK COLORTop Cover Terminal Box, Class F, IP55, NSK Bearingatribut:
- Body: Cast Iron
- Color: Black
- Degree of Protection: IP55
- Number of Pole: 2
- Speed (rpm): 3000
- Voltage (V): 380/660
Daftar Harga Pengukur Rpm Terbaru April 2026
| KRISBOW Alat Pengukur Rpm dan Suhu Oli Mesin Diesel | Rp22.999.900 |
| ALDO Alat Ukur Kecepatan Putaran Rpm | Rp359.900 |
| Tanita Digital Hygrometer (Pengukur Suhu Ruangan) | Rp1.299.900 |
| WIKA Alat Pengukur Tekanan 232.50.100 | Rp1.499.900 |
| TESTO Tachometer | Rp6.999.900 |
| Oxford Precision Digital Tachometer | Rp1.899.900 |
| Sojipro Digital RPM Tachometer | Rp149.900 |
| Extech Tachometer | Rp4.099.900 |
| FLUKE Inductive Pick-Up | Rp3.999.900 |
| Line Seiki Hand Tachometer | Rp5.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/P102004531-1.jpg)