Beli Opto Coupler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Solid-State Relay Module PLC-OSC- 24DCDeskripsi:PLC-INTERFACE with checkback contact, consisting of basic terminal block with screw connection and integrated miniature solid-state relay, for mounting on DIN rail NS 35/7,5, 1 N/O contact, input: 24 V DC, output: 3 to 33 V DC/10 Aatribut:
- Height (mm): 80
- Phoenix Contact Solid-State Relay Terminal BlockDeskripsi:Input solid-state relay terminal block, input: 12 V DC, output: 3 - 48 V DC/100 mA, terminal block width: 6.2 mmatribut:
- Depth (mm): 56
- Height (mm): 80
- Width (mm): 6.2
- Phoenix Contact Relay Module PLC-RSC- 24DCDeskripsi:PLC-INTERFACE for output functions, consisting of PLC-BSC /ACT basic terminal block with screw connection and plug-in miniature relay with power contact, for mounting on DIN rail NS 35/7,5, 2 N/O contacts (1-1), input voltage 24 V DCatribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Depth (mm): 94
- Height (mm): 80
- Phoenix Contact Miniature Solid-State Relayatribut:
- Operating Mode: 100% operating factor
- OMRON Solid State Relay G3S/G3SDDeskripsi:Ultra-compact and can be opened and closed up to 1A. The shape is a dual in-line package (DIP) . The G6B electromagnetic relay and terminals can be used in the same arrangement depending on the application. Collective mounting and collective radiator mounting are possible. A lineup of AC and DC loads. High isolation of AC2500V between input and output. Built-in varistor has an effect of absorbing external surge (for AC switching) . RoHS compliant.atribut:
- Type: Solid state/relay
- TEKIRO Soldering (Alat Solder)Deskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- Fotek Single Phase Solid State Module SSR-DA Seriesatribut:
- Control Method: Zero Cross
- Response Time (m/s): 8.3
- Input Immunity (KV): 2
- Isolation Strength (KVrms): 4
- Housing Material: ABS
- Mitutoyo Digital Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- Range (mm): 0-500
- Minimum Dimension in ID Measurement (mm): 20.1
- Resolution (mm): 0.01
- Accuracy (mm): ±0.06
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: CDN-50C
- Offset/Preset Function: No
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- Phoenix Contact OptocouplerDeskripsi:PLC-INTERFACE, consisting of DIN rail-mountable basic terminal block with screw connection and plug-in miniature solid-state relay, input: 24 V DC, output: 3 to 33 V DC/3 A, UL/cUL: approved for use in Ex Zone Class I, Div. 2
- OMRON SSR G3NA TypeDeskripsi:It is a compact shape with built-in equipment, uniform mounting pitch. Built-in varistor, excellent absorption effect of outpatient surge. Operation can be confirmed by operation indicator light. With protective cover for safety. Overseas standards UL and CSA standards are acquired as standard type.Leakage current:5mA or less (at AC 100 V) 10mA or less (at AC 200 V)Load current:With radiator: 0.1 to 10A (at 40°C) No radiator: 0.1 to 4A (at 40°C)atribut:
- Type: Solid State Relay
- Family Type: G3NA
- OMRON SSR G3S4 Terminal (Relai Keadaan Padat)atribut:
- Equipped with / without Zero Cross Function: None
- Type: Terminal relay
- Contact Configuration: 1ax4
- Insulation Resistance (MΩ): 100 or more (with DC 500V mega)
- Autonics Solid State Relays Single Phase SR1 SeriesDeskripsi:The SR1 series single phase solid state relays feature compact, universal designs for flexible installation and detachable heatsinks for easier maintenance or replacement. The solid state relays provide durable and stable control, for optimal performance in various applications including heater loads, semiconductor equipment, and motor control.
- Phoenix Contact Frequency TransducerDeskripsi:Analog frequency transducer with limit value functionality and plug-in connection technology for converting standard signals into frequency or PWM signals. Configurable via DIP switch or software. Push-in connection technology, standard configuration.atribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Configurable/Programmable: Yes
- Maximum Altitude (m): ≤ 2000
- Permissible Humidity (Operation): 5 % to 95 % (non-condensing)
- Width (mm): 6.2
- OMRON Solid State Relay G3NA (Relai Keadaan Padat)Deskripsi:It is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor (excluding G3NA-D210B-UTU) and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Obtained UL/CSA standard and EN standard (T? V certification) as standard.
- OMRON Push Button Switch Emergency Stop Part (Diameter 16) A165E (Saklar Tombol/Saklar Tekan)atribut:
- Ambient Relative Humidity (RH): 35 to 85
- Electric Shock Protection Class: Class II
- PTI (Proof Tracking Index): 175
- Operating Force OF (N): Up to 14.7 (standard value)
- Function: Non-illuminated, push-lock turn reset
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: Non-illuminated
- Mechanical Durability: 100,000 times or more
- Mounting Hole Diameter P (mm): 16
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Shape: Separate type
- Autonics Rotary Encoders Absolute Type Magnetic MGAM50S SeriesDeskripsi:The MGAM50S series magnetic multi-turn absolute rotary encoders feature Ø50 mm size housings with Ø8 mm solid shafts. Magnetic encoders provide precision and accuracy even in harsh environments with shock, vibration, dust, or humidity (compared to optical encoders). The multi-turn type absolute encoders offer 23-bit (8,388,608) total resolution, with 10-bit single-turn (1024 divisions) and 13-bit multi-turn (8192 revolutions), providing accurate, cost-efficient solutions for any demanding application.atribut:
- Accessories: Bracket, Coupling
- Maximum Allowed Resolution (rpm): 3000
- Outer Shaft Diameter (mm): Ø8
- Output Code: Binary code
- Positioning Error Output Electrical Spesification: ±1-bit (LSB: Least Significant Bit)
- Certification: CE
- Maximum Frequency Response (kHz): 30
- Power Supply (V): 12-24 DC ±5% (ripple P-P: Max. 5%)
- Resolution: Single-Turn: 1024-division, Multi-Turn: 8192-revolution
- Rotation Direction: CW
- Starting Torque (gf.cm): Max. 70 (max. 0.0069N.m)
- Autonics Solid State Relays Three Phase SR3 SeriesDeskripsi:The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.atribut:
- Mounting Type: Panel
- Phoenix Contact Optocoupler ModuleDeskripsi:The UMK-1 OM-R/AMS is the wiring interface and coupling level in one unit: Diagnostic and status indicator, polarity and surge protection at the input, assembly option with solid-state relay up to 350 V DC/1 A or 480 V AC/5 Aatribut:
- Storage/Transport Ambient Temperature (°C): -20 to 70
- Depth (mm): 72
- Height (mm): 77
- Nominal Input Voltage UN (V DC): 24
- Protective Circuit/Component: Polarity protection diode
- Type of Protection: Reverse polarity protection
- Operating Ambient Temperature (°C): -20 to 60
- Part Number: 2983002
- Typical Input Current at UN (mA): 2 (without plug-in module)
- Width (mm): 22.5
Daftar Harga Opto Coupler Terbaru October 2026
| Phoenix Contact Solid-State Relay Module PLC-OSC- 24DC | Rp519.900 |
| Phoenix Contact Solid-State Relay Terminal Block | Rp999.900 |
| Phoenix Contact Relay Module PLC-RSC- 24DC | Rp319.900 |
| Phoenix Contact Miniature Solid-State Relay | Rp4.299.900 |
| OMRON Solid State Relay G3S/G3SD | Rp209.900 |
| TORA Solder Iron Electric | Rp75.900 |
| TEKIRO Soldering (Alat Solder) | Rp67.900 |
| Fotek Single Phase Solid State Module SSR-DA Series | Rp109.900 |
| Mitutoyo Digital Caliper NIB (Jangka Sorong) | Rp19.999.900 |
| Phoenix Contact Optocoupler | Rp759.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/j6P105678690-3.jpg)

/Mitutoyo%20Digital%20Caliper%20NIB%20(Jangka%20Sorong)/e3P106120507-2.jpg)


/kcP102371732-2.jpg)


/e5P105954509-1.jpg)
%20A165E%20(Saklar%20Tombol%2FSaklar%20Tekan)/hhP106918629-1.jpg)

/joP107106708-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)