Beli Nozzle Sprinkler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAKUDAI Part Circle Impact SprinklerDeskripsi:-Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
- Takagi Metal Pulse SprinklerDeskripsi:-Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circleatribut:
- Material: Brass
- Takagi Mist SprinklerDeskripsi:-Sprinkler water like a fountain.-Sprinkle water irregularly 360°.-Connector with Hose Connectionatribut:
- Watering Range: 2 to 8m
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
- Material: ABS resin, Polyacetate (POM)
- Takagi Triple Arm Sprinkleratribut:
- Material: Zinc alloy, ABS resin
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
- Specification: One connector provided
- KAKUDAI SprinklerDeskripsi:-For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
- Takagi Long NozzleDeskripsi:-Long type water sprinkling nozzle convenient for watering bases of plants and high places.-With water amount adjusting function with which you can change the flow rate at hand.-With Connectoratribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
- Height: 521mm
- Material: ABS resin
- TONBO Pitcher NozzleDeskripsi:-Replacement sprinkler head for NANO Watering Can.atribut:
- Material: Stainless Steel
- Takagi Pitcher NozzleDeskripsi:-Replacement sprinkler head for NANO Watering Can.atribut:
- Compatible Body: NANO Watering Can 4L/6L
- Material: Polyethylene (PE), Stainless Steel
- TONBO Watering CanDeskripsi:-The stainless steel lotus can actually be soft sprinkled water.-Durable type nozzle integral molding excels in durability.-Hard to enter garbage and easy to clean, with a network, prevents clogging of lotus fruits.-Convenient to attach with a hose.-Sprinkler head-Strainer
- KARCHER HOME & GARDEN Faucet AdapterDeskripsi:Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.atribut:
- Thread Size: G3/4+G1/2
- Dimensions (mm): 48x33x33
- Part Number: 2.645-006.0
- KARCHER HOME & GARDEN Spray NozzleDeskripsi:Spray nozzle featuring 4 spray patterns for watering small areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants. This innovative spray gun also offers a host of other features such as convenient one-hand flow control. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.atribut:
- Dimensions (mm): 195x60x60
- Weight (kg): 0.2
- Part Number: 2.645-051.0
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- IRIS OHYAMA Watering CanDeskripsi:-Watering can with stylish coloring, imagining Scandinavian miscellaneous goods.-Using stainless steel for the sprinkler head, it is hard to rust and excellent in durability.-Since a filter is equipped at a joint of the main body and the nozzle, it prevents clogging of the watering plate due to dirt, etc.atribut:
- Color: Ivory
- Main Body Materials: Polypropylene (PP)
- Nozzle Materials: Stainless Steel
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
Daftar Harga Nozzle Sprinkler Terbaru April 2026
| KAKUDAI Part Circle Impact Sprinkler | Rp85.900 |
| Takagi Metal Pulse Sprinkler | Rp559.900 |
| Takagi Mist Sprinkler | Rp289.900 |
| Takagi Triple Arm Sprinkler | Rp709.900 |
| KAKUDAI Sprinkler | Rp149.900 |
| Takagi Long Nozzle | Rp379.900 |
| TONBO Pitcher Nozzle | Rp56.900 |
| Takagi Pitcher Nozzle | Rp85.900 |
| TONBO Watering Can | Rp349.900 |
| KARCHER HOME & GARDEN Faucet Adapter | Rp39.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






























































































































































/P101000994-1.jpg)
/P102025048-1.jpg)