Beli Nozzle Sprayer Cuci Mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp639.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  2. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (76)
    Mulai

    Rp6.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  3. Takagi Water Sprinkling Nozzle (Semprotan Air)
    Mulai

    Rp209.900

    Takagi Water Sprinkling Nozzle (Semprotan Air)
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  4. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  5. Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    45%
    Mulai

    Rp76.900

    Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Deskripsi:
    -Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
  6. KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)
    Mulai

    Rp27.999.900

    KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
  7. LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.799.900

    LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Kegunaan : mencuci mobil dengan tekanan tinggi.
  8. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  9. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  10. LAVOR Rotary Head Nozzle
    Mulai

    Rp42.999.900

    LAVOR Rotary Head Nozzle
    atribut:
    • Working Pressure: 500 bar (max)
    • Gun Connection: 1/4 inch G-F
    • Angle Coverage Form: 90 degrees
    • Material: stainless steel body and seat/nozzle in highly shock-resistant tungsten carbide
  11. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  12. LAVOR Nozzle
    Mulai

    Rp589.900

    LAVOR Nozzle
    atribut:
    • Angle Coverage Form: 15 degrees
  13. Meguiar's Carpet & Upholstery Cleaner
    Mulai

    Rp229.900

    Meguiar's Carpet & Upholstery Cleaner
    Deskripsi:
    > Cepat mengering tanpa meninggalkan residu yang lengket.> Dengna nozzle spray ganda cocok untuk pembersihan umum atau menghilangkan noda per-bagian/per-spot.
    atribut:
    • Volume: 560 ml
  14. TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)
    Mulai

    Rp939.900

    TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)
    atribut:
    • Accessories: Vinyl Hose 1.5m
    • Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
    • Hose Length (m): 1.5
    • Length (mm): 140
    • Maximum Working Pressure (MPa): 1
    • Nozzle Length (mm): 50
    • Nozzle diameter (mm): 4.3
    • Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
    • Weight (g): 214
  15. FIRMAN Power Sprayer
    Mulai

    Rp1.799.900

  16. Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)
    Mulai

    Rp139.900

  17. NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp31.999.900

    NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
Daftar Harga Nozzle Sprayer Cuci Mobil Terbaru October 2026
TRUSCO Sprayer (Alat Semprot)Rp639.900
Sunlight Sabun Cuci Piring PouchRp6.900
Takagi Water Sprinkling Nozzle (Semprotan Air)Rp209.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp76.900
KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)Rp27.999.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.299.900
LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)Rp1.799.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)