Beli No Fuse Breaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric Small Terminal Cover For Earth Leakage/No-Fuse Circuit Breaker
    Rating:
    100% of 100
    (7)
    Mulai

    Rp27.900

  2. Mitsubishi Electric No Fuse Breaker Electronic
    Mulai

    Rp7.799.900

    Mitsubishi Electric No Fuse Breaker Electronic
    atribut:
    • External Dimensions B (mm): 165
    • Reverse connection: Yes
    • Trip button: Yes
    • Connection Method: Surface type (F)/for crimp terminals, back side type (B), embedded type (FP), insertion type (PM)
    • Overcurrent trip method: Electronic (effective value detection)
    • EMC standard: Environment A or Environment B: A
    • Accessory: Alarm switch (AL), auxiliary switch (AX), voltage trip device (SHT), undervoltage trip device (UVT), vertical lead wire terminal block (SLT), pre-alarm module (PAL)
    • Applicable to: isolation
    • External dimensions c (mm): 68
    • External dimensions ca (mm): 92
    • Leakage breaker specifications: None
    • Mass (kg): (Surface type product) 1.7
    • Number of Poles/Elements: 3P
    • Rated Current (A): 125
    • Rated Impulse with Stand Voltage (kV): 8
    • Rated Insulation Voltage (V) : 690
    • Standard: Electrical Appliance and Material Safety Law: Compliance, CE mark: Self-declaration, CCC: Acquisition
    • Switching life (times): Mechanical: 25000, Electrical: 10000
    • Type: No-fuse circuit breaker (general purpose)
  3. Mitsubishi Electric No-Fuse Circuit Breaker Nf-Fa Series (For Control Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Mitsubishi Electric No-Fuse Circuit Breaker Nf-Fa Series (For Control Panel)
    atribut:
    • Connection Method: Surface type: For crimp terminals
    • Overcurrent trip method: Thermal
    • External dimensions c (mm): 57
    • External dimensions ca (mm): 73.5
    • Standard: Electrical Appliance and Material Safety Law: Compliant
    • Standard Ambient Temperature (°C): 40
  4. Mitsubishi Electric No-fuse Circuit Breaker NF-S Series
    Mulai

    Rp979.900

    Mitsubishi Electric No-fuse Circuit Breaker NF-S Series
    atribut:
    • Number of Poles: 3P
    • Rated Insulation Voltage (V) : 440
  5. Mitsubishi Electric No-Fuse Circuit Breaker Dsn Type C Series (Economical Product)
    Mulai

    Rp1.099.900

    Mitsubishi Electric No-Fuse Circuit Breaker Dsn Type C Series (Economical Product)
    atribut:
    • Type of Current: AC/DC shared
    • Rated Voltage (V): AC500/DC250
    • Connection Method: Surface type
  6. Mitsubishi Electric No-Fuse Circuit Breaker Fstyle Nf-C Series (Economical Product)
    Mulai

    Rp979.900

    Mitsubishi Electric No-Fuse Circuit Breaker Fstyle Nf-C Series (Economical Product)
    atribut:
    • Applicable to: isolation
    • Connection Method: Surface type
  7. Mitsubishi Electric No-Fuse Circuit Breaker Dsn Type S Series (General Purpose Product)
    Mulai

    Rp769.900

    Mitsubishi Electric No-Fuse Circuit Breaker Dsn Type S Series (General Purpose Product)
    atribut:
    • Type of Current: AC/DC shared
    • Connection Method: Surface type
  8. Mitsubishi Electric No-Fuse Circuit Breaker Fstyle Nf-S Series (General Purpose Product)
    Mulai

    Rp679.900

    Mitsubishi Electric No-Fuse Circuit Breaker Fstyle Nf-S Series (General Purpose Product)
    atribut:
    • Connection Method: Surface type
    • Applicable to: isolation
    • Type of Current: AC/DC shared
  9. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  10. ABB Miniature Circuit Breaker 1P (MCB)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  11. ABB Cylindrical Fuse Holder
    Mulai

    Rp169.900

    ABB Cylindrical Fuse Holder
    Deskripsi:
    E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.
    atribut:
    • Material of Conductor: Copper
Daftar Harga No Fuse Breaker Terbaru November 2026
Mitsubishi Electric Small Terminal Cover For Earth Leakage/No-Fuse Circuit BreakerRp27.900
Mitsubishi Electric No-Fuse Circuit Breaker Nf-S Series (General Purpose Product)Rp699.900
Mitsubishi Electric Large Terminal Cover For Earth Leakage/No-Fuse Circuit BreakerRp25.900
Mitsubishi Electric No-Fuse Breaker NfRp1.199.900
Mitsubishi Electric No Fuse Breaker ElectronicRp7.799.900
Mitsubishi Electric No-Fuse Breaker Bh-CRp409.900
Mitsubishi Electric No-Fuse Circuit Breaker Nf-Kc Series Contract Size (Pemutus Sirkuit Tanpa Sekring)Rp659.900
Mitsubishi Electric No-Fuse Circuit Breaker Nf-Fa Series (For Control Panel)Rp529.900
Mitsubishi Electric No-fuse Circuit Breaker NF-S SeriesRp979.900
Mitsubishi Electric Circuit Breaker No Fuse (Pemutus Arus)Rp139.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)