Mitsubishi Electric No Fuse Breaker Electronic

Sebelum PPN:
Rp7.699.900
Spesifikasi
External Dimensions B (mm)165
Reverse connectionYes
Trip buttonYes
Connection MethodSurface type (F)/for crimp terminals, back side type (B), embedded type (FP), insertion type (PM)
Overcurrent trip methodElectronic (effective value detection)
EMC standardEnvironment A or Environment B: A
AccessoryAlarm switch (AL), auxiliary switch (AX), voltage trip device (SHT), undervoltage trip device (UVT), vertical lead wire terminal block (SLT), pre-alarm module (PAL)
Applicable toisolation
External dimensions c (mm)68
External dimensions ca (mm)92
Leakage breaker specificationsNone
Mass (kg)(Surface type product) 1.7
Number of Poles/Elements3P
Rated Current (A)125
Rated Impulse with Stand Voltage (kV)8
Rated Insulation Voltage (V) 690
StandardElectrical Appliance and Material Safety Law: Compliance, CE mark: Self-declaration, CCC: Acquisition
Switching life (times)Mechanical: 25000, Electrical: 10000
TypeNo-fuse circuit breaker (general purpose)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has become easier to use by simplifying the setting of characteristics and installing a communication function as standard.

Ulasan Produk

Tidak ada ulasan