Mitsubishi Electric No-Fuse Circuit Breaker Nf-Fa Series (For Control Panel)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp529.900 - Rp1.599.900
Spesifikasi
Connection MethodSurface type: For crimp terminals
Overcurrent trip methodThermal
External dimensions c (mm)57
External dimensions ca (mm)73.5
StandardElectrical Appliance and Material Safety Law: Compliant
Standard Ambient Temperature (°C)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Terminal cover is sold separately.
Feature
Vertical dimension 72 mm!
Can be mounted as standard on IEC 35mm rails
AC/DC shared
Lineup of 30 to 50A frames with the same external shape

Ulasan Produk