Beli Multitester Kyoritsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- KYORITSU Multi-Function TestersDeskripsi:KYORITSU Multi-Function Testers is the Kew 6010 multi-function tester performance with many function is one instrument.-Continuity Measurement?-Insulation Measurement-?Loop Impedance Measurement-?PSC / PFC Measurement-?RCD Measurement-?Earth Measureatribut:
- Power Source: LR6 x8
- Contents Included: 7188A (Distribution board fuse test lead set); 7196A (Test leads with remote control switch); 7218A (Power cord [EU]) (*6); 7228A (Earth resistance test leads); 8032 (Auxiliary earth spikes); 8212-USB (USB adaptor with KEW Report (Software)); 9142 (Carrying case)\n9121 (Shoulder strap); Cord case, Buckle, Battery, Instruction manual
- Dimension (LxWxD): 136x235x114 mm
- Measuring Range: continuity: 20/200/2000 Ohm (Auto-ranging)\nInsulation Resistance: 20/200MegaOhm (Auto-ranging); 20/200/2000MegaOhm (Auto-ranging)\nLoop Impedance: 20/200/2000 Ohm (Auto-ranging); 20/200/2000 Ohm (Auto-ranging)(L-N < 20 Ohm); 20 Ohm\nPSC (L-N/L-L)/PFC (L-PE): 2000A/20kA (Auto-Ranging)\nRCD (Uc): 100.0V\nEarth: 20/200/2000 Ohm Auto-Ranging\nVolts: 25-500V
- Rated Voltage: Loop Impedance: 100-260V 50/60Hz; L-N: 100-300V; L-L: 300-500V at 50/60Hz\nPSC (L-N/L-L)/PFC (L-PE): 100-500V at 50/60Hz; 100-260V at 50/60Hz\nRCD: 230V +10% - 15% at 50/60Hz\nRCD (Uc): 230V +10% - 15% at 50/60Hz\nVolts: 25 - 500V at 45 - 65Hz
- Standard: IEC 61010-1 CAT III 300V (500V L to L) Pollution degree 2, IEC 61010-031, IEC 61557-1, 2, 3, 4, 5, 6, 7, 10, IEC 60529 (IP40), IEC 61326 (EMC)
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- KYORITSU LOOP/PFC/PSC TestersDeskripsi:KYORITSU Loop/PSC Tester withatribut:
- Contents Included: Molded plug test leads; 7121B (Simplified measurement probe); Pouch for test leads; 9121 (Shoulder Strap); Instruction Manual
- Dimension (LxWxD): 167x185x89 mm
- Loop Impedance Ranges: 20/200/2000 Ohm
- Measurement Range: PSC: 200A (2.3A 40ms)/ 2000A (25A 20ms)/ 20kA (25A 20ms)
- Test Current: 20 Ohm 25A\n200 Ohm 2.3A\n2000 Ohm 15mA
- Test Period: 20 Ohm (20ms)\n200 Ohm (40ms)\n2000 Ohm (280ms)
- Voltage: 110V-260V +/- 2%rdg +/- 4dgt
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- KYORITSU Analogue Insulation / Continuity Testersatribut:
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
- Test Voltage (V): 250/500/1000
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hioki Analog Multitester (Alat Ukur)atribut:
- Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
- Dimensions (mm): 95x141x39
- Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
- Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
Daftar Harga Multitester Kyoritsu Terbaru March 2026
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| KYORITSU Multimeter Analog (Multitester) | Rp1.299.900 |
| KYORITSU Indikator Fasa | Rp1.599.900 |
| KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor | Rp2.499.900 |
| KYORITSU Analogue Insulation Tester | Rp2.799.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| KRISBOW Multimeter Digital (Multitester) | Rp369.900 |
| KYORITSU Multi-Function Testers | Rp32.999.900 |
| KRISBOW Analog Multimeter (Multitester) | Rp229.900 |
| KYORITSU LOOP/PFC/PSC Testers | Rp6.599.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)



















































































































































/P101002871-1.jpg)
/mpP101550817-2.jpg)



/ivP102049679-5.jpg)
/60P101517216-4.jpg)

/2bP101515083-3.jpg)



/nkP101550848-3.jpg)


/P101002867-1.jpg)

/P102091494-1.jpg)
/j1P102091685-6.jpg)
/P102091432-1.jpg)