Beli Mist Sprayer Nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAHLIA (Sprayer) Sprayer
    67%
    Mulai

    Rp659.900

    DAHLIA (Sprayer) Sprayer
    Deskripsi:
    -The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.
    atribut:
    • Nozzle: Dual Port
    • Tank Material: Polyethylene (PE)
    • Hose Material: Vinyl Chloride (PVC)
  2. Tasco Hand Sprayer (Semprotan Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Tasco Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Alat Penyemprot
    atribut:
    • Tank Capacity: 2 Litres
    • Dimension: 133 x 133 x 315 mm
    • Sprayer Empty Weight: 0.5 kg
    • Color: Green-White
  3. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp649.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  4. Takagi Water Sprinkling Nozzle (Semprotan Air)
    Mulai

    Rp129.900

    Takagi Water Sprinkling Nozzle (Semprotan Air)
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  5. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  6. MATABi Sprayer
    Mulai

    Rp1.699.900

    MATABi Sprayer
    Deskripsi:
    -The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.
    atribut:
    • Nozzle: A Mouthpc
    • Nozzle Pipe Materials: Fiberglass
    • Hose Material: Vinyl Chloride (PVC)
    • Tank Material: Polypropylene (PP)
  7. Takagi Pitter Hose Nozzle (Konektor Nepel Selang)
    30%
    Mulai

    Rp64.900

    Takagi Pitter Hose Nozzle (Konektor Nepel Selang)
    atribut:
    • Material: ABS resin, Polyacetal (POM)
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
    • Height (mm): 125
    • Water outflow: Stop, mist, and straight
  8. TRUSCO Sprayer (Drybattery Type)
    43%
    Mulai

    Rp679.900

    TRUSCO Sprayer (Drybattery Type)
    Deskripsi:
    -Extent of mist can be adjusted freely.-A highly durable carbon gear is built into the pump to enable powerful performance.-The bottom of the container is slanted and a low level of solution can be used without wasting it.-Elevated and remote areas can be sprayed comfortably with a 3-stage extendable nozzle and an extension joint pipe. -For spraying garden trees with pesticides/herbicides.-Shoulder strap/spout
    atribut:
    • Nozzle: A Mouthpc
    • Hose length: 1.6m
    • Power Supply: D dry batteryx4/sold separately
    • Mist Capacity: Approx. 240cc/minute (4.8V)
    • Main Part Materials: Polypropylene (PP)
    • Accessories: Shoulder strap/spout
    • Pipe Part Materials: Fiberglass
  9. Furupla Sprayer (Alat Penyemprot)
    Mulai

    Rp689.900

    Furupla Sprayer (Alat Penyemprot)
    Deskripsi:
    -Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.
    atribut:
    • Nozzle Materials: Brass
    • Nozzle Pipe Materials: Stainless Steel (SUS304)
    • Tank Material: Polyethylene (PE)
    • Hose Material: Elastomer (TP)
  10. KAKUDAI Hose Nozzle
    Mulai

    Rp269.900

    KAKUDAI Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  11. Takagi Water Nozzle (Semprotan Air)
    Mulai

    Rp299.900

    Takagi Water Nozzle (Semprotan Air)
    atribut:
    • Specification: Connector with water flow switch lever included
    • Material: Zinc-die-casting alloy
    • Height (mm): 200
    • Weight (g): 274
    • Type: Back lever type
    • Compatible Hose Inner Diameter x Outer Diameter (mm): 12 - 15x21
  12. monotaro Pressurized auto spray (Auto Sprayer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    monotaro Pressurized auto spray (Auto Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Auto Sprayer
    atribut:
    • Material: (container) PE, (spray) PP, (injection part) brass
    • Capacity (ml): 1000
    • Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
  13. Furupla Pressure Aerosols
    42%
    Mulai

    Rp819.900

    Furupla Pressure Aerosols
    atribut:
    • Material: Nozzle:Chrome-plated brass, Tank: Polyethylene, Hose: Elastomer(TP)
    • Nozzle: 1 mouth
    • Nozzle Length (mm): 390
    • Hose Length (m): 2
    • Purpose of Use: For gardening.
  14. EPOCA Spray Pressure Sprayer (Pompa Semprotan)
    Mulai

    Rp379.900

    EPOCA Spray Pressure Sprayer (Pompa Semprotan)
    Deskripsi:
    -Can be adjusted from mist to jet.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For automobile related cleaning work.-For gardening.
  15. Takagi Mist Sprinkler (Alat Penyiram Tanaman)
    Mulai

    Rp319.900

    Takagi Mist Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Sprinkler water like a fountain.-Sprinkle water irregularly 360°.-Connector with Hose Connection
    atribut:
    • Watering Range: 2 to 8m
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Material: ABS resin, Polyacetate (POM)
  16. Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Mulai

    Rp3.099.900

    Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Deskripsi:
    Knapsack sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
    atribut:
    • Pluger Dia. (mm): 18
    • Pressure (Kg/Cm²): 25~30
    • Output (L/minute): 8
    • Power: 34F
    • Dimensions (mm): 39x35x64.5
    • Tank Capacity (L) : 15
  17. EPOCA Sprayer
    Mulai

    Rp2.199.900

    EPOCA Sprayer
    Deskripsi:
    -A spray for professionals equipped with a strong chemical resistant tank and a gasket.-Jet sprays as foam.-Comes with a waterproof strap.-With a base that has excellent stability.-Can accumulate pressure by connecting an air pump to a coupling being attached. -For various spraying works.
    atribut:
    • Nozzle: A Mouthpc
    • Tank Material: High density polyethylene (HDPE)
    • Hose Material: Vinyl Chloride (PVC)
  18. Makita Petrol Mist Blower
    Mulai

    Rp21.999.900

    Makita Petrol Mist Blower
    atribut:
    • Engine Capacity (ml): 75.60
    • Tangki Bahan Bakar: 1.8 L
    • Bahan Bakar: Bensin Murni
    • Tangki Kimia: 15 L
    • Volume Oil Mesin: 0.22 L
    • Kecepatan Mesin Max.: 7.400 m/s
    • Jarak Semprot: Horizontal : 16 (53ft) Vertikal : 13 (43ft)
  19. Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    51%
    Mulai

    Rp76.900

    Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Deskripsi:
    -Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
Daftar Harga Mist Sprayer Nozzle Terbaru November 2026
DAHLIA (Sprayer) SprayerRp659.900
Tasco Hand Sprayer (Semprotan Tangan)Rp79.900
TRUSCO Sprayer (Alat Semprot)Rp649.900
Takagi Water Sprinkling Nozzle (Semprotan Air)Rp129.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp829.900
MATABi SprayerRp1.699.900
Takagi Pitter Hose Nozzle (Konektor Nepel Selang)Rp64.900
TRUSCO Sprayer (Drybattery Type)Rp679.900
Tasco Mist Blower and Power Sprayer (Mesin Semprot Elektrik)Rp3.099.900
Furupla Sprayer (Alat Penyemprot)Rp689.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)