Beli Milwaukee Track Saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE M18 FUEL Track Saw Kit + Guide Rail
    Mulai

    Rp34.999.900

  2. MILWAUKEE M18 FUEL 6-1/2 Track Saw + Guide Rail
    Mulai

    Rp19.999.900

  3. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  4. MILWAUKEE Panel Saw
    Mulai

    Rp65.999.900

    MILWAUKEE Panel Saw
    Deskripsi:
    Panel saws have a circular saw mounted on a track for cutting sheet goods and large stock. A stand supports the workpiece as the saw is moved through the workpiece to make cross cuts and rip cuts.
    atribut:
    • Voltage (V): 120 AC
    • Power Source: Corded
    • Cord Length (ft): 20
    • Current (A): 15
    • Blade Diameter (inch): 8.25
    • Arbor Size (inch): 5/8
    • Arbor Shape: Round
    • Bevel Angle Range (°): 0
    • Cutting Direction: Vertical
    • Cutting Height (inch): 50
    • Cutting Thickness (inch): 1 3/4
    • Horsepower (HP): 3.3
    • Max. Cutting Depth @ 0 Deg. (inch): 1 3/4
    • Maximum Blade Speed (rpm): 5800
    • Overall Height (inch): 70
    • Overall Length (inch): 60
    • Panel Saw Type: Saw
    • Phase: Single
    • Series: 6480
  5. BULL Track Saw (Rel Pemandu Gergaji)
    Mulai

    Rp329.900

    BULL Track Saw (Rel Pemandu Gergaji)
    atribut:
    • Size (inch): 4
  6. MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  7. MILWAUKEE Hard Hat Eyewear (Kacamata Pelindung)
    Mulai

    Rp999.900

  8. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  9. MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  10. MILWAUKEE Socket Wrench Set (Set Kunci Sok)
    Mulai

    Rp2.799.900

    MILWAUKEE Socket Wrench Set (Set Kunci Sok)
    Deskripsi:
    SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.
    atribut:
    • Drive Type: Hand
    • Material: Alloy Steel
    • Finish: Chrome
    • Container Features: Dust Resistant
    • Head Type: Standard
  11. MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.899.900

    MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Finish: Chrome
    • Box End Type: 12-Point Box End
    • Wrench Length Style: Standard
  12. MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  13. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  14. MILWAUKEE Impact Socket Set (Mata Sok Impact)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  15. MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  16. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  17. SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.499.900

    SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    atribut:
    • UNSPSC: 41111934
    • Brand: SHIMPO
  18. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.260.000

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga Milwaukee Track Saw Terbaru November 2026
MILWAUKEE M18 FUEL Track Saw Kit + Guide RailRp34.999.900
MILWAUKEE M18 FUEL 6-1/2 Track Saw + Guide RailRp19.999.900
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp579.900
MILWAUKEE Panel SawRp65.999.900
BULL Track Saw (Rel Pemandu Gergaji)Rp329.900
MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Rp8.899.900
INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.299.900
MILWAUKEE Hard Hat Eyewear (Kacamata Pelindung)Rp999.900
MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Rp1.699.900
MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp4.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)